Beli tensiometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  2. KRUSS Force Tensiometer Set (Surface Tension)
    Mulai

    Rp1.199.999.900

    KRUSS Force Tensiometer Set (Surface Tension)
    Deskripsi:
    Include : 1. SV20 Sample vessel with outer diameter Ø 70 mm set of 6 pieces 1 set 2. PL21 Pt-Plate in protective box for Wilhemy method 1 set 3. RI21 Standard measuring probe for the Du Noüy ring method 1 unit 4. CP0501 Adjustment Set with DKD-Certificate consisting of Weights 1 set 20 g E2 with DKD-centrificate, tweezers and special adapter for balance5. UNIT KRUSS K20
    atribut:
    • Maximum Load (g): 50
    • Resolution (μg): 100
    • Travel Distance (mm): 90
    • Travel Speed (mm/minute): 2.4 to 14
    • Temperature Control Range (°C): -10 to 130
    • Temperature Measurement Range (°C): -20 to 150
    • Frequency (Hz): 47 to 63
    • Liquid Density Range (kg/m³): 1 to 2200
    • Power Consumption (W): 40
    • Power Supply (V): 100 to 240 (AC)
    • Surface Tension Range (mN/m): 1 to 999
  3. Soonda Hand-held Digital Tensiometer
    Mulai

    Rp35.999.900

    Soonda Hand-held Digital Tensiometer
    Deskripsi:
    Main use and scope of application:Hand-hold digital tensiometer is a portable electronic digital measuring instrument that can measure the tension of filamentous and linear materials. It is widely used in wire and cable, textile and chemical fiber, metal wire, carbon fiber and other industries. It can accurately measure tension and systematically process data.
    atribut:
    • Accuracy of Full Scale (%): 2.5
    • Data Storage (sets): 41
    • Power Supply (V): 3.7 (Lithium Batteryx2)
    • Size (mm): 270x118x55
    • Working Mode: Real-time, Hold, and Peak (can be switched at will)
  4. FACOM Belt Tension Meter
    Mulai

    Rp11.999.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  5. PLOT Belt Tension Gauge
    Mulai

    Rp599.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  6. Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  7. Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Mulai

    Rp92.999.900

    Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Deskripsi:
    Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possible
    atribut:
    • Measuring Principle: Strain gauge bridge
    • Measuring Roller Deflection (mm): Max. 0.5
    • Measuring Units: cN, g, N or lb, switchable
    • Signal Processing: Digital
  8. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  9. KENTA Belt Tension Tester
    Mulai

    Rp40.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
  10. KANON Bar Type Tension Gauge
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  11. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
  12. Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  13. OHAUS STARTER Series Bench Meters
    Mulai

    Rp16.999.900

    OHAUS STARTER Series Bench Meters
    Deskripsi:
    Backed by OHAUS’ century-old commitment to providing precise measurement, Starter 5000 provides accurate pH and ORP measurement for high-level experiments and research. Enhanced features, advanced technology, and high performance have been combined to support complex laboratory tasks requiring pH measurement.
  14. Acrotest Surface Tension Dyne Pen For Plastic Film
    Mulai

    Rp14.999.900

    Acrotest Surface Tension Dyne Pen For Plastic Film
    atribut:
    • Suitable Materials: PS, PE, PP, PET, PI, PC, NY, CPP, OPP, PVC
    • Surface Tension (mN/m): 28-60
    • Capacity (ml): 4.6
    • Ink Color: Pink
Daftar Harga tensiometer Terbaru November 2026
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
KRUSS Force Tensiometer Set (Surface Tension)Rp1.199.999.900
Soonda Hand-held Digital TensiometerRp35.999.900
FACOM Belt Tension MeterRp11.999.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900
PLOT Belt Tension GaugeRp599.900
Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp359.900
Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)Rp92.999.900
KANON Bar Type Tension GaugeRp839.900
OTC Belt Tension GaugeRp7.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)