Beli bush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OILES Oil Glitron Se Flange Bushatribut:
- Operating Temperature Range (°C): -60 to +200
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
- CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape)Deskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Base Material: PTFE impregnated glass cloth
- OILES Glitron Se Flange BushDeskripsi:Can be used completely without lubrication. Since there is no big difference between the coefficient of static friction and the coefficient of dynamic friction, there is no stick slip and stable friction characteristics are exhibited. Excellent chemical resistance and conforms to the Food Sanitation Law. It has an antistatic level of conductivity. Lead-free type and compliant with RoHS directive. OA equipment, light electrical equipment, food equipment.atribut:
- Material: Filled polyphenylene sulfide resin
- RoHS Directive: 10 substances
- Operating Temperature Range (°C): (-60)-200
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- ROTRONIC Water Activity MeterDeskripsi:In many situations it can be very useful to measure water activity in production or storage rooms, e.g. inspection of bulk materials to ensure they meet specifications. The HygroPalm 23-AW-A is ideal for measuring water activity in production processes such as random checks of cheese, meat, tobacco, building materials, animal feeds, bakery products, paper, medicines, horticulture, agriculture, etc.Portable and convenientHandheld instrument specially configured to suit the water activity user. It includes many of the advanced features of the HygroLab C1, but in a convenient portable configuration.medicines, horticulture, agriculture, etc.
- SNDWAY Detektor Gas (Sensor Gas)Deskripsi:Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
- Smart Sensor Moisture Meter (Alat Ukur Kelembaban)Deskripsi:Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.atribut:
- Principle of Measurement: Resistance Method
- Accuracy: 0.1 / 01%
- Power: 4 x 1.5V AA Battery (not include)
- Dimensions (mm): 80x43x425
- INA Bush EGB TypeDeskripsi:Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- Non Brand Oil-Free Ejector Guide Bushatribut:
- Material: High-strength brass base, solid lubricant embedded
- Allowable Maximum Speed V (m/s [m/minute]): No lubrication: 0.5 [30], regular lubrication: 1.0 [60]
- Allowable Maximum Surface Pressure P (kgf/cm²): 29[296]
- Allowable PV Value (N/mm² m/s) [kgf/cm² m/minute]: No lubrication: 1.65 [1000], regular lubrication: 3.25 [2000]
- Operating Temperature Range (°C): No lubrication: -40 to +200, regular lubrication: -40 to +150
- Oiles Corporation Flange Bushing #500SPDeskripsi:Operating temperature range (°C)- No lubrication: -40 to +300,- Regular lubrication: -40 to +150Allowable PV value (N/mm 2 m/s) [kgf/cm 2 m/min]- No lubrication: 1.65 [1010]- Regular lubrication: 3.25 [1990]Maximum allowable surface pressure P (N/mm 2 [kgf/cm 2 ]) - 29(98)[296(1000)] () is the static allowable surface pressure Maximum allowable speed V (m/s [m/min]) - No lubrication: 0.50 [30] - Regular lubrication: 1.00 [60]OILES #500SP1 is a heavy-duty oil-free bearing with a solid lubricant embedded in a high-strength brass alloy made with advanced casting technology. It can be used in combination with various solid lubricants depending on the conditions of use. Itcan be used without oil.It demonstrates high performance in areas with high loads and low speed operation.It demonstrates excellent wear resistance in areas where it is difficult to form an oil film, such as with rotational, oscillating, reciprocating motion, and frequent starts and stops. Ithas excellent chemical resistance and erosion resistance.atribut:
- Chamfering under the Flange (mm): R0.5
- Dimensions (mm): 5 (0 to -0.1)
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Size (mmxm): 15x10
- Color: Brown
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
Daftar Harga bush Terbaru October 2026
| OILES Oil Glitron Se Flange Bush | Rp33.900 |
| CHUKOH FLO PTFE Adhesive Tape | Rp159.900 |
| CHUKOH FLO Fluororesin Adhesive Tape Asf-110Fr | Rp209.900 |
| CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape) | Rp179.900 |
| OILES Glitron Se Flange Bush | Rp99.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Non Brand Straight Oilless Bushing | Rp109.900 |
| ROTRONIC Water Activity Meter | Rp51.999.900 |
| ASB Needle Roller Bearing (Laher Bambu) | Rp8.900 |
| SNDWAY Detektor Gas (Sensor Gas) | Rp949.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/ozP103662899-3.jpg)




/dkP102049488-2.jpg)
/6iP109205234-1.jpg)
/2xP107510105-1.jpg)





/07P111389007-1.jpg)
/P102031810-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)