Beli jual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NBK Pulley
    Mulai

    Rp719.900

  2. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  3. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  4. NBK Standard V Pulley C Series
    Mulai

    Rp979.900

    NBK Standard V Pulley C Series
    atribut:
    • Groove Section: C
  5. BONSTAR Steel Wool (Pound Winding)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    BONSTAR Steel Wool (Pound Winding)
    Deskripsi:
    Polishing and cleaning of metals and floors Filter materials, cushion materials, noise reduction materials, friction materials, shielding materials, etc. Can be used with polishing liquid (oil), detergent, industrial oil, etc.
    atribut:
    • Compatible Material: Metal, floor, etc.
    • Weight (g): Approx. 450
    • Material: (Iron) 100% steel wool
  6. Nabeya Bitech (NBK) Capricon MWS Series
    Mulai

    Rp639.900

    Nabeya Bitech (NBK) Capricon MWS Series
    atribut:
    • Type: Slit Type
    • Shaft Hole Diameter D1 (Φmm): 6
    • Shaft Hole Diameter D2 (Φmm): 6
    • Outer Diameter A (Φmm): 20
    • Overall Length W (mm): 20
    • Maximum Torque (Nm): 2
    • Allowable Declination (°): 1
    • Axial Displacement (mm): ± 0.2
    • Maximum Shaft Hole Diameter (mm): 8
    • Dimension F (mm): 3.8
    • Dimension G (mm): 6.5
    • Thread Dimension M: M2.5
    • Mass (g): 13
    • Dimension L (mm): 7.65
    • Maximum Speed (rpm): 31000
    • Moment of Inertia (kg.m²): 7.5x10-7
    • Regular Torque (N m): 1
    • Screw Tightening Torque (N m): 1
    • Static Torsional Spring Constant (N m/rad): 200
  7. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  8. EVN SP Pulley (Pulli Sp)
    65%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  9. Kanemitsu STB IS Pulley IS-B4
    Mulai

    Rp1.799.900

    Kanemitsu STB IS Pulley IS-B4
    atribut:
    • Groove Shape: B
    • Number of Flutes: 4
    • Rim Width (mm): 82
    • Type: Bushing pulley
  10. NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type
    Mulai

    Rp13.999.900

    NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type
    Deskripsi:
    This is a top-quality pulley that exceeds the JIS standard (JIS B 1855-1978) for material, processing precision, and balance precision.The tolerance for imbalance on the outer circumference is guaranteed to be 0.1% of the pulley mass.The surface is treated with electrochemical coating, which has a high rust-preventing effect and a beautiful finish.Integrated production from casting to machining and surface treatment. We pursue high-mix, low-volume production and short delivery times to the utmost.
    atribut:
    • Hub Length (mm): 100
    • Hub db (mm): 160
    • Hub s1 (mm): 22.1
    • Maximum Shaft Hole Diameter d (mm): phi 90
    • Number of Grooves: 4
    • Pilot Hole Diameter d (mm): 48
    • Rim Width (mm): 77.9
    • Rim h (mm): 26(0~+3)
    • Shape Drawing Number: 10Z
  11. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  12. Nabeya Bi-tech Kaisha (NBK) Flange Type Flexible Shaft Joint Bolt
    Mulai

    Rp1.699.900

    Nabeya Bi-tech Kaisha (NBK) Flange Type Flexible Shaft Joint Bolt
    atribut:
    • Bolt Diameter Dimension a (Φmm): 35.5
    • Bolt Diameter Dimension a1 (Φmm): 40
    • Dimensions f (mm): 41
    • Dimensions g (mm): 8
    • Dimensions m (mm): 61
    • Bolt Material: SS400
    • Dimension Q (mm): 56
    • Dimensions p (mm): phi 71
    • Dimensions t (mm): 5
    • Dimensions w (mm): phi 56
    • Material (Bush): NBR
    • Material (washer): SS400
    • Nominal Diameter d: M30
    • Nut Material: SS400
    • Overall Length L (mm): 150
    • Screw Tightening Torque (N m): 650
  13. GOLDENSEA Stainless Steel Mosquito Wire (Kawat Baja)
    Mulai

    Rp439.900

    GOLDENSEA Stainless Steel Mosquito Wire (Kawat Baja)
    atribut:
    • Material: Stainless Steel Grade 201
    • Thickness (mm): 0.7
    • Mesh: 14
  14. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  15. BANDO V-Belt B Type Standard (Van Belt)
    23%
    Mulai

    Rp99.900

    BANDO V-Belt B Type Standard (Van Belt)
    Deskripsi:
    Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Material: Rubber
    • Belt Type: B
    • Type: V belt
    • Belt Height: 10.3mm
    • Upper Belt Width: 16.7mm
  16. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
Daftar Harga jual Terbaru November 2026
NBK PulleyRp719.900
NBK Standard V Pulley B SeriesRp139.900
NBK Standard V PulleyRp259.900
NBK Standard V Pulley A SeriesRp77.900
NBK Standard V Pulley C SeriesRp979.900
NBK Bushing for FCL / FCLS (Busing/Bos)Rp48.900
BONSTAR Steel Wool (Pound Winding)Rp199.900
Nabeya Bitech (NBK) Capricon MWS SeriesRp639.900
BANDO Belt Green Seal A Type (Van Belt)Rp12.900
EVN SP Pulley (Pulli Sp)Rp789.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)