Beli 6uu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Linear Bushing
    Mulai

    Rp429.900

    THK Linear Bushing
    Deskripsi:
    Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Material (Seal): RubberSeal
    • Material (Retainer): resin
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Maximum Temperature: 80°C
  2. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  3. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  4. SHAC Aluminum Sliding Unit
    Mulai

    Rp87.900

    SHAC Aluminum Sliding Unit
    Deskripsi:
    Linear motion guide rail and block SBR Series with smooth serface, little friction, low noise, they are widely used in linear motion system. For example, punch, tool grinding machine, automatic cutting machine, printer, card sorting machine, Food Packing Machine, other sliding parts on industrial machinery.
  5. OZAK Eco. Flanged Linear Bearing
    Mulai

    Rp249.900

    OZAK Eco. Flanged Linear Bearing
    atribut:
    • Material: Outer cylinder: SUJ-2 , Cage: Made of resin , Seal: Nitrile rubber
    • Operating Temperature Range (°C): -20 to 80
  6. LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    46%
    Mulai

    Rp269.900

    LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    Deskripsi:
    -Unequal pitch according to the pipe standard is adopted as six stages opening.-With screwdriver, it is convenient for using as screw tightening, removing, bar.-Approx. 30% lighter than our existing items.-Bolts and nuts are also grasped, and a new shape-For pipework.-For water work such as water tap and the like.
    atribut:
    • Total Length: 228mm
    • Adjustment (stage): 6
    • Maximum Opening: 43mm
    • Purpose of Use: For pipework. For water work such as water tap and the like.
Daftar Harga 6uu Terbaru October 2026
ASB Cam Followers BearingRp20.900
THK Linear BushingRp429.900
ASB Linear Bushing BearingRp12.900
THK Linear BushingRp149.900
SAMICK Linear BearingRp68.900
Kawada Linier Ball BushingRp54.900
SHAC Aluminum Sliding UnitRp87.900
SAMICK Linear Bushing BearingRp109.900
IKO Linear Motion ProductRp149.900
SAMICK Linear Bushing Bearing (Linear Bearing)Rp68.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)