Beli temperature gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MC Temperature GaugeDeskripsi:Temperature Gauge disebut juga thermometer, mengukur suhu atau gradien temperatur. Alat ini menampilkan suhu dengan range tertentu, menggunakan jarum penunjuk serta angka yang tersusun melingkar.Merk : MCKode : WSS - 501Panjang Keseluruhan : 30cmPanjang Stick : ± 20cmDiameter : 17cmBerat : 656 gatribut:
- Overall Length (cm): 30
- Length of Stick (cm): ± 20
- Diameter (cm): 17
- HAZET Tire Tread Depth GaugeDeskripsi:-A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.atribut:
- Min Graduation: 0.1mm
- Max Measuring Depth: 30mm
- Material: Brass
- Thermowell Stainless Steel Temperature Sensor Cover NPTatribut:
- Diameter (inch): 1/2
- Material: Steel
- Nvent Erico ERICORE Down conductor Cableatribut:
- Diameter (mm): 36
- Length (m): 1
- GRT Temperature Pressure Gauge (Manometer/ Alat Ukur Tekanan)atribut:
- Case Material: Blacksteel
- Connection: Brass 1/4 NPT
- Dial size (mm): 80
- Range (bar): 0-10
- Temperature Range (°C): 0-120
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TSP Fitting Welding Elbow 90D GIP MediumDeskripsi:Standard : JIS B2304/B2311atribut:
- Finished: Galvanized
- Pipe Angle (°): 90
- Type: Welded
- JENCO Dissolved Oxygen Temperature TransmitterDeskripsi:3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complainatribut:
- Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.3
- Power (V AC): 100 to 240 (50/60 Hz)
- Case (mm): IP65, 1/8DIN Case, Depth : 90
- Maximum Load (ohm): 500
- Barometric Pressure Compensation Range (mbar manual): 600 to 4000
- Current Output (mA): 4 to 20 (Isolated and Programmable)
- DO Accuracy (% F.S.): ±0.2
- DO Calibration: 1 or 2 Point
- DO Range (mg/L): 0 to 40
- DO Resolution (mg/L): 0.01
- DO% Saturation Accuracy (% F.S.): ±0.2
- DO% Saturation Range (%): 0.0 to 400.0
- DO% Saturation Resolution (%): 0.1
- Isolation Voltage (V DC): 500
- Product Calibration: Have
- Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
- Temperature Sensor (°C): Thermistor, 22k ohm, at 25
- Type of Electrode: Polarographic
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- TSP Fitting Welding Reducing Tee GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Type: Seamless
- TSP Fitting Welding Elbow 45D GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Pipe Angle (°): 45
- Type: Seamless
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- MYCOM Pressure TransmitterDeskripsi:KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.atribut:
- Power Source (V): 24 DC±10%
- Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
- Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
- Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
- Response Time (ms): <1
- Case: Drip-proof Type II (JIS C 0920)
- Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
- Connecting Screw: PT1/4
- Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
- Maximum allowable Pressure: 200% of rated pressure
- Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
- PFF Concentric Reducer 304/LW S10s PFFatribut:
- Material: 304/LW
- Wiebrock Thermometer Stainless 2.5 Inch 120 C 3Matribut:
- Diameter (inch): 2.5
- Material: Stainless
- Drat (inch): 1/4
- Length (m): 3
- Stick Length (cm): 8
- Temperature Range (°C): 120
- JENCO Temperature Transmitter (Pendeteksi Suhu)Deskripsi:77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.Fits standard thermo well heads12-36 vdc powered3user-select measurement rangesCurrent proportional led brightnessFactory calibratedUser adjustable zero/span2ambient temperature rangesFactory custom calibration availableatribut:
- Output Signal (mA): 4-20
- Supply Voltage Required (V DC): 12-24
- Sensor Burnout Detection (mA): 25
- Pilot: LED, Brightness Proportional to Output
- Supply Voltage Effect: .5u V/V
- Case: Gray ABS
- Ambient Range (F): -40 to +85
- Cold Jct. Compensation: (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C)
- Minimum Span (°C): T/C: 100, RTD: 75
- Output Accuracy (Thermocouple) (%): Sensor Output 0.1
- Span Drift (%/C): 0.005
- Zero Drift (%): 0.01 Span
- ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Item: Pressure Gauge
- Gauge Application: Process
- Gauge Nominal Dial Size (inch): 4 1/2
- Basic Gauge Case Material: Plastic
- Gauge Accuracy: +/-1.00%
- Gauge Case Color: Black
- Gauge Case Material: Phenolic
- Gauge Connection Location: Bottom
- Gauge Connection Type: MNPT
- Gauge Primary Range Smallest Graduation: 1
- Gauge Primary Range Units: in wc
- Gauge Primary Range Values: 0 to 20
- Gauge Secondary Range Units: oz/sq in
- Gauge Secondary Range Values: 0 to 12
- Liquid Filled: No
- Pressure and Vacuum Gauge Type: Pressure Gauge
- Autonics Temperature Transmitter CN-502H SeriesDeskripsi:The CN-502H series temperature transmitters with HART protocol supports various input options for use with diverse temperature sensors. The series offers high accuracy temperature measurement.atribut:
- Input Type: RTD, Thermocouple, Resistance trans., Voltage trans. (mV), Input Accuracy: ±0.1% F.S.
- Load (V/A): Max. (power supply- 11 DC)/0.023
- Output (mA): DC-4-20 (2-wire)
- Power Supply (V): 11-35 DC
- Power Consumption (W): Max 1
- Resistance (ohm): Max. 5
- Response Time (s): (10-90% of output)
Daftar Harga temperature gauge Terbaru October 2026
| MC Temperature Gauge | Rp3.199.900 |
| HAZET Tire Tread Depth Gauge | Rp1.299.900 |
| Thermowell Stainless Steel Temperature Sensor Cover NPT | Rp189.900 |
| Nvent Erico ERICORE Down conductor Cable | Rp1.799.900 |
| GRT Temperature Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp759.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| TSP Fitting Welding Elbow 90D GIP Medium | Rp109.900 |
| JENCO Dissolved Oxygen Temperature Transmitter | Rp12.999.900 |
| ASHCROFT Pressure Switch | Rp4.899.900 |
| ASHCROFT Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/h4P111299616-1.jpg)




/i9P111553657-1.jpg)







/iiP107778666-1.jpg)
/kgP105927736-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)