MYCOM Pressure Transmitter

Sebelum PPN:
Rp7.699.900 - Rp15.999.900
Spesifikasi
Power Source (V)24 DC±10%
Accuracy (%)±1 F.S. (include linearity hysteresis and repeatability)
Applicable Temperature Range (°C)-20 to 70 (no icing or dew formation.)
Temperature CharacteristicsZero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
Response Time (ms)<1
CaseDrip-proof Type II (JIS C 0920)
Connecting Part MaterialElement SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
Connecting ScrewPT1/4
Load Resistance (ohm)max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
Maximum allowable Pressure200% of rated pressure
RefrigerantNH3 (R717), R22, R404A, Water, Glycol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.

Ulasan Produk

Tidak ada ulasan