Beli thermo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Continental Water Hose Garden without Fitting (Selang Air / Selang Taman)Deskripsi:Bulk abrasion-resistant garden hoses are constructed of heavy-duty materials that withstand rugged conditions when pulled over rough surfaces, rocks, or abrasive objects. These hoses are typically used by contractors, landscapers, and maintenance workers. Fittings are not included with these bulk hoses.atribut:
- Burst Pressure (psi): 600
- Hose Color: Red
- Hose Cover Material: EPDM
- UNSPSC: 31160000
- Country of Origin: USA (subject to change)
- Hose Configuration: Bulk Hose
- Hose Reinforcement Material: Fiber
- Hose Reinforcement Type: Spiral
- Kink Resistant: Yes
- Maximum Working Pressure at 70°F (psi): 150
- Series: Sureline
- Standards: No Standards Met
- Temperature Range (°F): -40 to 210
- Thermo Scientific Lab FreezersDeskripsi:Maximize sample protection for routine laboratory storage with Thermo Scientific PL6500 Lab Freezers. Model PLF276 features six inner storage compartments. Store frequently accessed samples in the top flip-door compartments while long-term samples remain undisturbed in the bottom drawers. Advanced alarm options meet the demands of the modern laboratory environment.Construction:- Lockable, high-quality steel door- Heavy-duty construction- Standard casters- High-density, fluorine free insulationatribut:
- Capacity (L): 276
- Air Stability Range (°C): ±3
- Temperature Range (°C): -20 to -40
- Door Material: Steel
- Insulation: High-Density, Fluorine-Free
- Defrost: Manual
- Depth Interior (cm): 50
- Height Exterior (cm): 174
- Height Interior (cm): 120
- Length Exterior (cm): 70
- Monitoring Options: Alarm
- No. of Doors: 1
- Voltage (V): 220
- Width Exterior (cm): 70
- Width Interior (cm): 46
- Onda P-Trap (Sifon Wastafel)Deskripsi:Pipa pembuangan air dari wastafel yang dapat mencegah bau. – Mudah dibersihkan dan tahan lama – Instalasi sifon mudah dibuka dan ditutup – Body sifon panjang sehingga dapat disesuaikan sesuai kebutuhan wastafel – Bahan zinc standar Eropa (bebas timbal sehingga lebih aman) – Leher berbahan stainless sehingga lebih tahan karat (bukan besi) – Finishing chrome 3 lapis sehingga lebih tahan lamaatribut:
- Size (inch): 1/2
- WINTERS Thread-Mounted Glass ThermometerDeskripsi:These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.atribut:
- UNSPSC: 41112213
- Brand: WINTERS
- Corrosion Resistant: No
- Fluid Material: Kerosene
- Includes NIST-Traceable Certificate: No
- Includes Thermowell: Yes
- Maximum Operating Pressure (psi): 710
- NSF Rated: Yes
- Scale: Celsius; Fahrenheit
- Scale Type: Liquid-in-Glass
- Shank type: Straight
- Thermometer Thread Gender: Male
- Thermometer Type: Lead-Free Glass Thermometer Assembly
- Thermowell Material: Lead-Free Brass
- Thermowell Thread Gender: Male
- Thermowell Thread Type: NPT
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
- AND Waterproof Type Central ThermometerDeskripsi:Digital Thermometer Ipx7atribut:
- Dimension (WxDxH) (mm): 40x17x187
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Power Supply: 1 x coin-type lithium battery (CR2032)
- Probe Length (mm): φ2.8×120
- Probe Tip (mm): φ2.2
- Protection Rating: IPX7 compliant
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Mestek Infrared ThermometerDeskripsi:Temperature Probe MeasurementConnect the temperature probe to the thermometer and touch the surface of the object to be measuredFUNCTION LAYOUT :- The emissivity is adjustable- High and low temperature alarm- Data retention- Unit conversion- 12-point laser pointer- Low power prompt- Automatic shutdown- Bright color screen- Temperature probe- Environmental temperature humidity- Speed measurement- Maximum
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- air Pop Up Sifon Pembuangan Air WastafelDeskripsi:Basin drainage system / pembuangan air kotor wastafelTerbuat dari stainless steelLebih awetPanjang x lebar x tinggi: 35 cm x 5 cm x 14 cmUntuk ukuran pipa 1 1/4 inchatribut:
- Dimension: 35 x 5 x 14 cm
- Material: Stainless Steel
- Size Pipe: 1 1/4 Inch
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- Trilliun Hose Water Transparent (Selang Air Transparan)Deskripsi:Selang PVC Trilliun Transparan. Selang PVC Trilliun Transparan merupakan selang yang terbuat dari bahan PVC kualitas terbaik sehingga memberikan tingkat warna transparansi yang baik dan jernih. Selang PVC Trilliun Transparan sangat fleksibel dan dapat digunakan di berbagai macam aplikasi. Selang PVC Trilliun Transparan tersedia dalam tiga warna transparan, yaitu: biru, hijau dan putih bening. Keunggulan : - Pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Transparansi yang sangat jernih. - Fleksibel. - Kuat dan tahan lama.atribut:
- Color: Random Color
- Trilliun Hose Elastic Thick (Selang Bening / Selang Air)Deskripsi:Selang PVC Trilliun Elastis Tebal. Selang PVC Trilliun Elastis Tebal merupakan selang yang terbuat dari bahan baku PVC dengan kualitas terbaik sehingga memberikan tingkat warna transparansi yang sangat baik dan sangat jernih. Selang PVC Trilliun Elastis Tebal sangat fleksibel dan memiliki dinding selang yang sangat tebal sehingga kuat, tahan lama dan dapat digunakan di berbagai aplikasi. Keunggulan : - Memiliki tingkat ketebalan yang sangat tinggi. - Transparansi yang sangat jernih. - Pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama.atribut:
- Color: White
- GEA Thermometer Alkoholatribut:
- Filling: Alkohol
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Temperature Measurement Range (°C/°F): -616.8275862068965
- Temperature Accuracy (°C/°F): -/+ 1
Daftar Harga thermo Terbaru October 2026
| Continental Water Hose Garden without Fitting (Selang Air / Selang Taman) | Rp1.099.900 |
| Thermo Scientific Lab Freezers | Rp159.999.900 |
| Onda P-Trap (Sifon Wastafel) | Rp359.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| WINTERS Thread-Mounted Glass Thermometer | Rp879.900 |
| ZOYI Infrared Thermometer | Rp349.900 |
| Alla France Thermometer | Rp259.900 |
| TESTO Thermometer | Rp2.399.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| FLUKE Radiation Thermometer | Rp2.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nyP110110862-1.jpg)

/juP106799714-1.jpg)





/j0P101516684-11.jpg)




/djP105708487-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)
/f2P105605542-1.jpg)
/g3P105605579-1.jpg)

/3cP107926120-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)