Beli thermometer gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- RANSBURG Termometer Bimetalatribut:
- Diameter (inch): 4
- Drat (inch): 1/2
- Connection Type: Bottom
- Stick Length (cm): 10
- Material: Stainless Steel
- Sense Thermometer Temperature Gaugeatribut:
- Size (inch): 3
- Drat (inch): 1/2
- Stick Length (mm): 85
- Material: Stainless
- Type: Umbrella
- RANSBURG Thermometer 3inchatribut:
- Material: 304 Stainless Steel
- Accuracy class: ±1.5%
- Connection Size (inch): 1/2 NPT
- Dial Size (inch): 3
- Stick Length (cm): 10
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- SK SATO Bimetal ThermometerDeskripsi:-The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
- ALDO Thermometer Payungatribut:
- BSPT (inch): 1/2
- TECHCROFT Bimetal Dial ThermometerDeskripsi:- Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.atribut:
- Probe Length (mm): 100
- Dial Diameter (inch): 4
- Stem Dia x Length: 6mmx100mm
- Kenmaster Bimetal Dial ThermometerDeskripsi:Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.atribut:
- Temperature Range (°C): 0 to 300
- Dial Diameter (inch): 3
- Probe Length (mm): 100
- ALDO Thermometer Lurusatribut:
- Dimensions (inchxmm): 4x150
- BSPT (inch): 1/2
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- SCHUH All Stainless Steel Pressure GaugeDeskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- WIKA Temperature GaugeDeskripsi:WIKA Bimetalic Temperature GaugeWhite background with black letter on dialatribut:
- Size (inch): 6
- Ingress Protection: IP 54 per EN 60 529
- Accuracy: Class 1 per EN 13190
- Dial (mm): 160 (6inch)
- Stem Length (mm): 8x100
- Case: Stainless Steel
- Connection: 1/2 NPT Back
- Measuring Wetted Parts: SS316/L
- Model : A52.160 (Model Payung)
- Windows: Instrument Glass
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- WIKA Bimetal Dial ThermometerDeskripsi:- Process design- Lower (bottom) connection with external reset- All stainless steel construction- Accurate to 1% of full scale value- Available with silicone case filling for vibrationatribut:
- Dial Diameter (inch): 4
- Probe Length (mm): 63.5 to 1828.8
- Accuracy (%): + 1.0 Full Scale Value Per ASME B40.3 Grade A
- Connection Material: 304 Stainless Steel
- Dial: White Aluminium, Dished, With Black Markings
- Material Lower Mount (inch): 1/2 NPT
- Measuring Element: Bi-metal helix
- Pointer: Black Aluminium
- Stem Diameter (mm): 6.35
- Stem Length (mm): 63.5 to 1828.8
- WIKA Temperature GaugeDeskripsi:WIKA Bimetalic Temperature GaugeWhite background with black letter on dialatribut:
- Size (inch): 6
- Ingress Protection: IP 54 per EN 60 529
- Accuracy: Class 1 per EN 13190
- Dial (mm): 160 (6inch)
- Stem Length (mm): 8x100
- Case: Stainless Steel
- Connection: 1/2 NPT Back
- Measuring Wetted Parts: SS316/L
- Model : A52.160 (Model Payung)
- Windows: Instrument Glass
- JENCO Dissolved Oxygen Temperature TransmitterDeskripsi:3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complainatribut:
- Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.3
- Power (V AC): 100 to 240 (50/60 Hz)
- Case (mm): IP65, 1/8DIN Case, Depth : 90
- Maximum Load (ohm): 500
- Barometric Pressure Compensation Range (mbar manual): 600 to 4000
- Current Output (mA): 4 to 20 (Isolated and Programmable)
- DO Accuracy (% F.S.): ±0.2
- DO Calibration: 1 or 2 Point
- DO Range (mg/L): 0 to 40
- DO Resolution (mg/L): 0.01
- DO% Saturation Accuracy (% F.S.): ±0.2
- DO% Saturation Range (%): 0.0 to 400.0
- DO% Saturation Resolution (%): 0.1
- Isolation Voltage (V DC): 500
- Product Calibration: Have
- Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
- Temperature Sensor (°C): Thermistor, 22k ohm, at 25
- Type of Electrode: Polarographic
- Sense Thermometer Bimetal Analogatribut:
- Size (inch): 4
- Lever Length (mm): 6
Daftar Harga thermometer gauge Terbaru December 2025
| YAMAMOTO KEIKI All SUS Bimetal Thermometer | Rp1.599.900 |
| RANSBURG Termometer Bimetal | Rp279.900 |
| Sense Thermometer Temperature Gauge | Rp349.900 |
| RANSBURG Thermometer 3inch | Rp179.900 |
| WIKA Temperature Gauge | Rp2.399.900 |
| SK SATO Bimetal Thermometer | Rp3.299.900 |
| ALDO Thermometer Payung | Rp159.900 |
| TECHCROFT Bimetal Dial Thermometer | Rp1.899.900 |
| Kenmaster Bimetal Dial Thermometer | Rp139.900 |
| ALDO Thermometer Lurus | Rp259.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)





























































































































































%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)