Beli thermometer krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Termometer dengan Titik Embunatribut:
- Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
- Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
- Resolution: 0.1
- Display: 3-1/2 digit (1999 count) LCD with backlighting
- Response Time (ms): < 150
- Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
- Emissivity: Fixed at 0.95
- Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
- Power Off: Automatic shut off after 15 minutes, approx.
- Power Supply: 9V battery
- Spectral Response (µm): 8 to 14
- Temperature Range (°C): -50 to 400
- Unit Dimensions (HxWxD)(mm): 168x86x58
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Termometer Inframerah Dual LaserDeskripsi:- Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Outputatribut:
- Accuracy (°C): +/-1% / +/-1.0
- Resolution: 0.1
- Repeatability (°C): +/-1
- Display: 3-1/2 digit (1999 count) LCD with backlight
- Response Time (ms): <150
- Measurement Range (°C): -50 to 800
- Power Supply (V): Battery 9
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- TAYLOR Remote Reading Panel-Mount Digital ThermometerDeskripsi:Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the digital display positioned for easy viewing and monitoring.atribut:
- UNSPSC: 41112210
- 3-A Certified: No
- Accuracy (°F): ±1.8
- Backlit: No
- Battery Type: (1) AAA
- Brand: TAYLOR
- Cable Length (ft): 10
- Construction: Plastic Housing with Glass Lens
- Digit Height (inch): 1/2 in
- Digital Display: LCD Display - 1/2 in Digit Height
- Display Height (inch): 0.75
- Display Size HxW (inch): 0.75x2
- Display Type: LCD
- Display Width (inch): 2
- Flange Outside Diameter (inch): 0.75
- Housing Material: Plastic
- Includes Batteries: No
- Includes NIST-Traceable Certificate: No
- Lens Material: Glass
- Maximum Temperature (°C): 150
- Maximum Temperature (°F): 300
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Mounting Hole Diameter (inch): 0.13
- Mounting Style: Flush; Surface Mount
- NSF Rated: No
- Number of Digits: 4
- Power Source: Battery
- Power Source Details: AAA Battery
- Probe Diameter (inch): 0.25
- Probe Length (ft): 10
- Probe Material: 316 Stainless Steel
- Probe Technology Diaxl (inxft): Thermistor - 1/4x10 Probe
- Process Connection (ft): 10 Cable
- Scale Type: Digital
- Sensor Technology: Thermistor
- Temperature Alarm: No
- Temperature Range (°C): -40 to 150
- Temperature Range (°F): -40 to 300
- Temperature Scale: Fahrenheit/Celsius
- Thermometer Type: Panel-Mount Digital Thermometer
- Waterproof: Yes
- KRISBOW Termometer Pena Digitalatribut:
- Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
- Dimensions (mm): 211x32x19
- MILWAUKEE Infrared ThermometerDeskripsi:Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.atribut:
- Display - IR Camera: LCD
- Item - Infrared Thermometer: Infrared Thermometer
- Laser Sighting - Infrared: Single Dot
- Memory - Instrument: Avg., Dif., Max., Min
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- DV Industrial IR ThermogunDeskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
- FLUKE Infrared ThermometerDeskripsi:Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.atribut:
- Accuracy: ±1.5°C or ±1.5% of reading
- Emissivity: 0.10 to 1.00
- Temperature Range (°C): -30 to 500
- D:S Ratio: 10:1 (calculated at 90% energy)
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
Daftar Harga thermometer krisbow Terbaru January 2026
| KRISBOW Infrared Thermometer | Rp469.900 |
| KRISBOW Termometer dengan Titik Embun | Rp1.799.900 |
| KRISBOW Termometer Food Grade | Rp989.900 |
| KRISBOW Termometer Digital | Rp1.199.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Termometer Inframerah Dual Laser | Rp1.799.900 |
| Benetech Infrared Thermometer | Rp499.900 |
| TAYLOR Remote Reading Panel-Mount Digital Thermometer | Rp409.900 |
| KRISBOW Termometer Pena Digital | Rp269.900 |
| MILWAUKEE Infrared Thermometer | Rp2.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)