Beli thermometer ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Digital Thermometer & Hygrometeratribut:
- Measurement Humidity Range (%RH): 30 to 95
- OneMed Thermometer Pengukur Suhu RuanganDeskripsi:Thermometer Ruangan Kayu Onemed ini digunakan untuk mengukur suhu ruangan.Spesifikasi- Terbuat dari kayu- Menggunakan alkohol dalam mengukur suhu- Range suhu -30 s/d 50 derajat C atau -20 s/d 120 derajat Fatribut:
- Temperature Range (°C): -30 to 50
- Material: Wood
- Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk OvalDeskripsi:Indikator pengukuran suhu dan kelembapan bentuk oval terdiri dari 2 nilai manual yaitu suhu dalam bentuk cairan dan kelembapan dalam bentuk jarum penunjuk. alat ini berguna dalam manajemen kesehatanatribut:
- Material: Body: Polystyrene resin
- Type of display Temperature: Bar scale
- Installation Method: Wall hanging
- Temperature Measurement Range: -30 to 50°C
- 1 Scale: Thermometer: 2°C,hygrometer: 5%
- Dimension: 295x67x19mm
- Humidity Measurement Range: 0 to 100%
- Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
- Temperature Pricision: ± 2°C
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TFA Digital ThermometerDeskripsi:- As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- TFA ThermometerDeskripsi:The thermometer simultaneously measures the inside and outside temperature. Controlling the room temperature is an important factor for a comfortable and healthy living environment and helps to save energy. Just one degree of temperature reduction brings up to 6% less heating costs.atribut:
- Dimensions (LxBxH) (mm): 57x13(33)x69
- Power Supply: 1xBattery CR2032
- Material: Plastic
- Color: White
- Measurement Range Temperature Inside (°C): -10 to +50
- Measurement Range Temperature Outside (°C): -40 to +70
- Cable Length (cm): Approx. 150
- Measurement Range Temperature Cable Sensor (°C): -40 to +70
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- BRADY Extreme-Temperature Resistant Label PolyesterDeskripsi:Protect printing in cryogenic and autoclave conditions with B-461 Self-Laminating Cryogenic Polyester Labels. Print text, barcodes and graphics.Specialized – Purpose-built material to protect text and barcodes on vials, centrifuge tubes, test tubes straws and slides from liquid nitrogen to autoclavesDurable – Labels withstand solvents, smudges and extreme temps from -320° to 266°F (-196° to 130°C)Adhesive – Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel and copperCertifications – RoHS compliant to 2011/65/EU (Pass 2015/863)For material specific performance and properties, please refer to the Technical Data Sheet (TDS)*Compliance-UNSPSC (United Nations Standard Products and Services Code that is used by manufacturers)55121612-RoHS Compliance StatusCompliant with Directive 2011/65/EU and 2015/863atribut:
- Adhesive Type: Permanent Acrylic
- Average Outdoor Durability: Not Recommended
- Color: Black on White
- Compatible Surface Type: High Surface Energy
- Finish: Matte
- Label Properties: Aggressive Adhesive, Permanent Adhesive
- Material: Polyester
- Material Properties: Autoclavable, Cryogenic Storage
- Maximum Service Temperature (°F): 230
- Minimum Service Temperature (°F): -321
- Print Technology: Thermal Transfer
- Printer Compatibility: BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- Resistance Properties: Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
- Roll Length (ft): 21
- Service Temperature Range (°F): -321 - 230
- Thickness (inch): 0.0019
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- NIPPON PAINT A Special Super ThinnerDeskripsi:Pengencer cat duco berkualitas super, diformulasikan untuk dipakai sebagai pengencer cat dasar, cat surface, cat primer, dat undercoat metalic dan lain-lain.
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- BRADY Label Printeratribut:
- Color Capability: Single Color Printing
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
Daftar Harga thermometer ruangan Terbaru March 2026
| SHINWA Digital Thermometer & Hygrometer | Rp539.900 |
| OneMed Thermometer Pengukur Suhu Ruangan | Rp14.900 |
| Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval | Rp199.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| TFA Digital Thermometer | Rp829.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp229.900 |
| AND In-Out Thermo Hygrometer | Rp989.900 |
| TFA Thermometer | Rp519.900 |
| GEA Thermometer Ruang Kayu S-092 | Rp22.900 |
| NIPPON PAINT Nipsea Hi Gloss PU Thinner | Rp78.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/8xP103242321-1.jpg)






/djP105708487-2.jpg)

/pvP103205931-1.jpg)



%20Digital%20Thermohygrometer/i4P102970652-5.jpg)