Beli Higrometer Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TFA Digital Thermo-Hygrometer With Data LoggerDeskripsi:- For the control of temperature (precision ± 1˚C) and humidity (precision ± 3% from 35…75%), - Extendable with up to 8 transmitters, - Indication of dew point, - Max. -min-function with time & date of recording humidity values (upper/lower limit), - Alarm event function, data logger with up to 50.000 measured values, - Recallable via display or PC USB interface, - Switching Ouput, - Radio-controlled clock with seconds, date, time zone ±12 hrs, - T in : 0..+50˚C (+32...+122˚F), H : 1...99%, - T/H 30.3180IT / 30.3181. IT Optional (Max.8), software.atribut:
- Material: Plastic
- Weight (g): 147
- Power Consumption: Batteries
- Transmission frequency (MHz): 868
- Dimensi (LxWxH) (mm): 98x25(77)x137
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- Proteam Synthetic Chamois (Kanebo)Deskripsi:Synthetic Chamois. Tidak menggores, cepat kering, high quality PVA. Japan Quality.atribut:
- Color: Yellow
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- Toptul Mata Kunci Sok 3/8inchDeskripsi:Set Content:- BAEA1208-1222 3/8inch Dr. 6PT Flank Sockets 8,9,10,11,12,13,14,15,16,17,18,19,20,21,22mm- BAEE1208-1219 3/8inch Dr. 6PT Flank Deep Sockets 8,10,12,13,17,19mm- CAAA1203 & 1206 3/8inch Dr. Extension Bar-3inch & 6inch (L) - BAAT1216 & 1221 3/8inch Dr. Magnetic Spark Plug Sockets - 16 & 21 ram - BCDA1205 & 1206 3/8inch Dr. Hex Bit Sockets - 5 & 6 mm - BDDAA1208 3/8inch Dr. Hex Bit Socket - 1/4inch- BCFA1215-1220 3/8inch Dr. Star Bit Sockets - T15 & T20 - BCAA12P1-12P2 3/8inch Dr. Phillips Bit Sockets - PH#1 & PH#2- BCBAl2P1-12P2 3/8inch Dr. Pozi Bit Sockets - PZ#1 & PZ#2- BCCA125E 3/8inch Dr. Slotted Bit Socket - 5.5 mm- CAHA1254 3/8inch Dr. Universal Joint- CAEA1216 3/8inch(F) x 1/2inch(M) Adapter- CTC11208 3/8inch Dr. Sliding T-Handle With Qucik Release- CJBM1220 3/8inch Dr. 72 Teeth Reversible Ratchet Handle with Quick Release
Daftar Harga Higrometer Digital Terbaru October 2025
| KRISBOW Anemometer Digital | Rp1.599.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp339.900 |
| SK SATO Digital Thermo-Hygrometer | Rp1.099.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp749.900 |
| SATO (Label) Digital Thermometer & Hygrometer | Rp739.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp229.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp979.900 |
| monotaro Digital Anemometer (Pengukur Kecepatan Angin) | Rp2.399.900 |
| SATO (Label) Digital Thermohygrometer | Rp1.899.900 |
| Tanita Digital Thermohygrometer | Rp1.299.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)






















































































































































/P102004531-1.jpg)
%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)
/8xP103242321-1.jpg)
/P102239292-1.jpg)
/7aP102232262-3.jpg)
%20Digital%20Thermohygrometer/i4P102970652-5.jpg)


/pvP103205931-1.jpg)



/99P101577333-3.jpg)
/puP101003930-3.jpg)