Beli gauge temperature di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MC Temperature GaugeDeskripsi:Temperature Gauge disebut juga thermometer, mengukur suhu atau gradien temperatur. Alat ini menampilkan suhu dengan range tertentu, menggunakan jarum penunjuk serta angka yang tersusun melingkar.Merk : MCKode : WSS - 501Panjang Keseluruhan : 30cmPanjang Stick : ± 20cmDiameter : 17cmBerat : 656 gatribut:
- Overall Length (cm): 30
- Length of Stick (cm): ± 20
- Diameter (cm): 17
- TSP Fitting Welding Elbow 90D GIP MediumDeskripsi:Standard : JIS B2304/B2311atribut:
- Finished: Galvanized
- Pipe Angle (°): 90
- Type: Welded
- TSP Fitting Welding Reducing Tee GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Type: Seamless
- TSP Fitting Welding Elbow 45D GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Pipe Angle (°): 45
- Type: Seamless
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- PFF Concentric Reducer 304/LW S10s PFFatribut:
- Material: 304/LW
- Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M (Termometer)atribut:
- Diameter (inch): 2.5
- Material: Stainless
- Drat (inch): 1/4
- Length (m): 3
- Stick Length (cm): 8
- Temperature Range (°C): 120
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- Druck NPT 1/4 Digital Pressure GaugeDeskripsi:Druck Pressure Gauge, Digital Display, 700 bar Maximum Pressure Measurement - I104-22S-4022This digital pressure gauge by Druck, with the model number DPI104, is a top-of-the-line instrument designed for high accuracy pressure measurement in industrial settings. With ABS and PC case material, NPT 1/4 connection size, and RS232 interface, this pressure gauge offers precision and reliability for a range of applications. Its maximum pressure measurement of 700 bar makes it ideal for use in demanding environments.Can it be used in extreme temperature conditions?The digital pressure gauge can operate in temperatures ranging from -10°C to +50°C, making it suitable for a variety of environments.Will it provide accurate readings for high-pressure applications?Yes, with a maximum pressure measurement of 700 bar, this pressure gauge offers precise readings even in demanding conditions.Is the mounting style suitable for all setups?The bottom entry mounting style of the gauge ensures easy installation and compatibility with different systems.atribut:
- Best Accuracy (%): ±0.05
- Case Material: ABS, PC
- Connection size: NPT 1/4
- Display Type: Digital
- Gauge Outer Diameter (mm): 95
- Maximum Operating Temperature (°C): 50
- Minimum Operating Temperature (°C): -10
- Mounting Type: Bottom Entry
- Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220Deskripsi:Flange SS304 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk memenuhi standar Jepang (JIS). Terbuat dari material stainless steel 304 (SS304), flange ini memiliki ketahanan korosi yang sangat baik, menjadikannya pilihan ideal untuk aplikasi di berbagai industri, termasuk konstruksi, manufaktur, dan sistem perpipaan.atribut:
- Standard: Japanese Standard JIS B2220
- TSP Fitting Welding Elbow 90D GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Pipe Angle (°): 90
- Type: Seamless
- ARITA Ball Valve FlangeDeskripsi:Specification Standards:- Face to face dimensions: JIS B2002- Face to face connection: JIS B2212/2213atribut:
- Seat Material: PTFE
- Riser Flanges PN-16 STDatribut:
- Work pressure: PN-16
- BENKAN ELBOW 90' LR 304/LS S10s BKNatribut:
- Material: 304/LS
- HAZET Tire Tread Depth GaugeDeskripsi:-A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.atribut:
- Min Graduation: 0.1mm
- Max Measuring Depth: 30mm
- Material: Brass
- Thermowell Stainless Steel Temperature Sensor Cover NPT (Selongsong Sensor Suhu)atribut:
- Diameter (inch): 1/2
- Material: Steel
- Nvent Erico ERICORE Down conductor Cableatribut:
- Diameter (mm): 36
- Length (m): 1
- GRT Temperature Pressure Gauge (Manometer / Alat Ukur Tekanan)atribut:
- Case Material: Blacksteel
- Connection: Brass 1/4 NPT
- Dial size (mm): 80
- Range (bar): 0-10
- Temperature Range (°C): 0-120
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Daftar Harga gauge temperature Terbaru November 2026
| MC Temperature Gauge | Rp3.199.900 |
| TSP Fitting Welding Elbow 90D GIP Medium | Rp169.900 |
| TSP Fitting Welding Reducing Tee GIP SCH 40 | Rp379.900 |
| TSP Fitting Welding Elbow 45D GIP SCH 40 | Rp129.900 |
| Wiebrock Thermometer Bimetal 4inch Stainless Steel | Rp649.900 |
| PFF Concentric Reducer 304/LW S10s PFF | Rp33.900 |
| Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M (Termometer) | Rp1.999.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| Druck NPT 1/4 Digital Pressure Gauge | Rp31.999.900 |
| Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220 | Rp199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

























































































































































/6aP111337226-1.jpg)









/l7P112307763-1.jpg)

/h4P111299616-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)