JENCO Dissolved Oxygen Temperature Transmitter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Temperature Range (°C)-10.0 to 80.0 (Automatic or Manual)
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.3
Power (V AC)100 to 240 (50/60 Hz)
Case (mm)IP65, 1/8DIN Case, Depth : 90
Maximum Load (ohm)500
Barometric Pressure Compensation Range (mbar manual)600 to 4000
Current Output (mA)4 to 20 (Isolated and Programmable)
DO Accuracy (% F.S.)±0.2
DO Calibration1 or 2 Point
DO Range (mg/L)0 to 40
DO Resolution (mg/L)0.01
DO% Saturation Accuracy (% F.S.)±0.2
DO% Saturation Range (%)0.0 to 400.0
DO% Saturation Resolution (%)0.1
Isolation Voltage (V DC)500
Product CalibrationHave
Salinity Compensation Range (ppt)0.0 to 49.9 (Manual)
Temperature Sensor (°C)Thermistor, 22k ohm, at 25
Type of ElectrodePolarographic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3931 DO/Temperature Transmitter by Jenco

DO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.

Easy to install 1/8 DIN plastic casing
Clear LCD displays dissolved oxygen or temperature with backlight
Calibration data is stored in memory and is ready for use on power up
Universal power supply input from 100 to 240 V AC
Automatic or manual temperature compensation
Isolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional output
CE and RoHS complain

Ulasan Produk

Tidak ada ulasan