Beli pressure transmitter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- Autonics Door Side Sensors ADS-SE2 SeriesDeskripsi:The ADS-A series automatic door sensors combine reliable sensing performance with sleek and simple design. The door sensors also feature various functions and features including adjustable hold time switch, 4-step detection angle adjustment, and adjustable detection area functions. With a built-in microprocessor, the ADS-A series door sensors provide optimal processing performance for stable performance in various environments.atribut:
- Accessories: Sensor: 1set (ADS-SH), fixing bolts for controller: 2pcs
- Channel Monitoring: 2 channel
- Current Consumption and Power Consumption (VA/mA): Max. 2/Max. 50
- Detection Distance (m): 0-10
- Detection Type: Through Beam Type
- Environmental Light Level (lx): Sunlight: Max. 100000 (light receiver)
- Certification: CE
- Control Output: Relay (SPST (1a))
- Environment Temperature Level (°C): -20 to 55, enclosed spacee: -25 to 60
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Light Source: Infrared LED (850 nm modulated)
- Output Holding Time (s): Approx. 0.5 (from light ON)
- Power Supply (V/Hz): 12-24 AC, 12-24 DC/±10% (50/60)
- Response Time (ms): Approx. 50 (from light Off)
- Sensitivity Adjustment: Set by button
- Sensor Cable (mm): 2.4, 1-wire, 5m (AWG26, core diameter: 0.16, number of cores: 7, outer insulator diameter: 1.32)
- Sensor Cable Length (m): 5
- Sensor Set Availability: 2 channel
- Standard Protection: IP30
- Autonics Pressure Transmitter KT-302HS SeriesDeskripsi:The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.atribut:
- Accuracy: ±0.2% of F.S.
- Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
- Display Range: -9999 to 99999
- Explosion Class: Ex d IIC T6
- Humidity Level: 0-85%RH, enclosed space: 0-85%RH
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
- Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
- Power Supply (V): 9-45 DC
- Standard Protection: IP67 (IEC Standard)
- TECHCROFT Pressure Transmitter Series Manual EPT-100Deskripsi:CT Series is designed as accessories to pressure gauge,diaphragm seal and other instruments. It is used forprotection againts excessive pulsation and high processtemperature. With various design form, the cooling tube isrecommended to used in application where temperatureabove 100 degree Catribut:
- Dial Size: 0-40Mpa
- Power Supply: 24V
- Output: 4-20MA
- ASHCROFT 1/8inch MNPT Pressure TransmitterDeskripsi:This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Stainless Steel
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Housing: 304 Stainless Steel
- Includes: Instructions
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/8
- Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
- Autonics Fiber Optic Amplifiers BF5 SeriesDeskripsi:The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.atribut:
- Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 50, storage: -20 to 70
- Current Consumption (mA): Max. 50
- Display Method: 4-digit 7-segment LED
- Communication: I2C(max. 8 units)
- Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
- Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
- Operation Mode: Light ON/Dark ON(set by parameter)
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- MYCOM Pressure TransmitterDeskripsi:KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.atribut:
- Power Source (V): 24 DC±10%
- Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
- Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
- Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
- Response Time (ms): <1
- Case: Drip-proof Type II (JIS C 0920)
- Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
- Connecting Screw: PT1/4
- Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
- Maximum allowable Pressure: 200% of rated pressure
- Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
- Dwyer Absolute Pressure TransmitterDeskripsi:These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.atribut:
- UNSPSC: 41111938
- Accuracy: ±1% of Full Scale
- Brand: DWYER
- Calibration Certificate Included: No
- Electrical Connection: 4-Pin DIN 43650 Form C Connector
- Electrical Connections: 4-Pin DIN 43650 Form C Connector
- Enclosure Rating: IP66 ; NEMA 4X
- Explosion/Fire Proof: No
- Features: Protection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
- For Use With Media Type: Compressors; Hydraulics; Pumps
- Housing Material: Stainless Steel
- IP Rating: IP66
- Intrinsically Safe: No
- Maximum Loop Resistance (ohm): 0 to 1,000 Max
- Maximum Operating Temperature (°F): 200
- Maximum Pressure (psia): 15
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Number of wires: 2
- Output (mA DC): 4 to 20
- Overall Height (inch): 3.5 in
- Overall Length (inch): 5.5
- Overall Width (inch): 1.281
- Overpressure (psia): 45
- Power Required (VDC): 10 to 30
- Pressure Range (psia): 0 psi to 15
- Pressure Units: psia
- Process Connection (inch): 1/4 Male NPT
- Process Connection Gender: Male
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Response Time (msec): 300
- Series: 628
- Standards: CE; NSF; UL Listed
- Thermal Error: ±0.04%
- Type of Pressure: Absolute
- Weight (oz): 10
- ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/2
- Process Connection Type: Transmitter: FNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- Honeywell USA Differential Pressure Transmitter SMART typeatribut:
- Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- Autonics Pressure TransmittersDeskripsi:AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mAatribut:
- Cable: DIN connector type
- Measurement Pressure: Gauge Pressure
- Output (mA): 4-20
- Power Input (V): 24 DC
- Honeywell USA Gauge Pressure Transmitter SMART typeatribut:
- Process Connection: 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
- ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/2
- Process Connection Type: Transmitter: MNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- Autonics HMIs Graphic Panels GP-A057 SeriesDeskripsi:The GP-A057 series graphic panels are 5.7-inch TFT LCD graphic HMIs with bright and clear displays offering 80 degree viewing angles. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device and Ethernet. The Bypass function allows communication without requiring direct connection from PLCs to PCs. Easy configuration and operation is possible with the dedicated atDesigner software.atribut:
- Accessories: Fixing bracket: 4, Battery (included)
- Color Display Spesification: 262144 colors
- Dedicated software: atDesigner
- Display Area Display Spesification (mm): 115.2x86.4
- Ethernet Interfaces: IEEE802.3 (U), 10/100Base-T
- Graphic Drawing Memory (MB): 64
- Certification: CE
- LCD Type Display Spesification: TFT Color LCD
- Language Graphics Performance: English, Korean
- Number of User Screens (pages): 100
- Power Supply (V): 24 DC
- RS232C Interfaces: 1EA
- RS422 Interfaces: 1EA
- Real Time Control: Built-in RTC
- Resolution Display Spesification (pixel): 640x480
- Standard Protection: IP65 (Front panel, IEC Standard)
- Text of Drawing Graphics Performance: Bitmap and vector font
- Touch Method: Pressure sensitive type
- USB Interfaces (Device): 1EA
- USB Interfaces (Host): 1EA
- ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/4
- Process Connection Type: Transmitter: FNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- JOHNSON CONTROLS General Purpose Pressure TransmitterDeskripsi:These pressure transmitters have a threaded process connection and a 3-pin Packard connector, integral either to the transducer itself or to an included cable.atribut:
- UNSPSC: 41112107
- Brand: JOHNSON CONTROLS
- Electrical Connections: 3-Pin Packard Connector
- Explosion/Fire Proof: No
- Housing Material: Stainless Steel
- Intrinsically Safe: No
- Maximum Loop Resistance (MΩ): 100 @500V DC
- Minimum Operating Temperature (°F): -40
- Minimum Pressure (PSI): 0
- Process Connection Gender: Male
- Wetted Materials: Stainless Steel
- Dachang Shelving Rak Minimarket DC-15 Doubleatribut:
- Number of Level: 8
- Load Capacity per Level (kg): 40
- Length (mm): 900
- Width (mm): 760
Daftar Harga pressure transmitter Terbaru January 2026
| Autonics Pressure Transmitter PTF30 Series | Rp5.199.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| Autonics Door Side Sensors ADS-SE2 Series | Rp819.900 |
| Autonics Pressure Transmitter KT-302HS Series | Rp11.999.900 |
| TECHCROFT Pressure Transmitter Series Manual EPT-100 | Rp5.799.900 |
| ASHCROFT 1/8inch MNPT Pressure Transmitter | Rp8.099.900 |
| Autonics Fiber Optic Amplifiers BF5 Series | Rp1.299.900 |
| Autonics Pressure Transmitter TPS20 Series | Rp2.999.900 |
| MYCOM Pressure Transmitter | Rp6.699.900 |
| Dwyer Absolute Pressure Transmitter | Rp5.399.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)