Beli dial indicator digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  2. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  3. TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  4. SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.299.900

    SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    91563 IP54 digital dial indicator 0-12.7MM Product Introduction ●Dustproof cap design, less affected by the environment ●IP54 waterproof and dustproof design ●Zero reset at any position ●Metric and imperial conversion ●With data output interface
    atribut:
    • Graduation Value (mm): 0.01
  5. Insize Digital Indicator 2112 Series (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.299.900

    Insize Digital Indicator 2112 Series (Indikator Dial Stroke Panjang)
    atribut:
    • Battery Size: CR2032
    • Case Type: Case
    • Compatible Data Output Cable: 7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
    • Contact Point Shape: Ball
    • Data Output Type: Cable
    • Dimension Type: Inch/Metric
    • Display Type: LCD
    • Includes: Spindle Lift Knob
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Number of Indicators: 1
    • Operation Type: Plunger
  6. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.399.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  7. Dasqua Digital Test Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.399.900

    Dasqua Digital Test Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    DASQUA High Precision Electronic Digital Dial Indicator Gage Gauge Inch/Metric Conversion 0-1 Inch/25.4 Mm Measuring Tool With Calibration CertificateCalibration certificate provided with total forward error, hysteresis error, total error and deviation error on itWatchcase made of high-strength aluminum alloy guaranteeing low deformationGlass grating for high accuracy and stable performanceTemperature and humidity test for each product, ensuring the normal use of each in harsh environmentCopper sleeve and rod precisely ground to reduce shakingThe functions of tolerance set and tolerance alarm are optional. Alarm light is also available for quick-checking products’ tolerancePackage Content:1 x Digital Indicator1 x Protective Case1 x Warranty Letter
    atribut:
    • Range (mm): 0-12.7
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.02
  8. Dasqua Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Dasqua Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    Calibration certificate provided with total forward error, hysteresis error, total error and deviation error on it Watchcase made of high-strength aluminum alloy guaranteeing low deformation Glass grating for high accuracy and stable performanceTemperature and humidity test for each product, ensuring the normal use of each in harsh environment Copper sleeve and rod precisely ground to reduce shaking
  9. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  10. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  11. Niigata Seiki (SK) Digital Indicator
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Digital Indicator
    Deskripsi:
    Digital Indicator DEI-127. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Steel - Easy to read, have hold fuction - Auto power off fuction after 5 minuites - Power Source CR2032 - Resolution 0.01mm, measuring Range 12.7mm - Max error: +/-20micron.
    atribut:
    • Material: Body: Steel
    • Accuracy (µm): ± 20
    • Dimensions (mm): 60x35x110
    • Instrumental Error (mm): ± 0.20
    • Measuring Force (N): 1.5
    • Measuring Range (mm) : 0-12.7
    • Minimum Display (mm): 0.01
    • Power Supply: CR2032
    • TRUSCO Number: 377-5259
  12. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  13. Mitutoyo SPC Processor , Multiplexers , Hardware & Software
    Mulai

    Rp35.999.900

    Mitutoyo SPC Processor , Multiplexers , Hardware & Software
    Deskripsi:
    Mitutoyo SPC processors , or mini-processors, are portable mini-printers that print out an instrument's measurement data as a hard copy. Multiplexers allow many cabled tools to be connected to a single computer via one port. Foot-switches allow hands-free transmission of measurements.
    atribut:
    • UNSPSC: 41111917
    • Brand and Series: Mitutoyo 264
    • Cable Length (m): 1
    • For use with: Mitutoyo Digimatic Output Tools
    • Includes: DP-1VR, Power Pack
    • Instrument Connection Type: Digimatic RS-232C
    • Number of Pieces: 1
    • Output End Connection Type: RS-232C; USB
    • Package Quantity: 1
    • Product Type: SPC Mini Processor
    • Required Power Source (V/Hz): 100AC, 50/60
    • Requires Additional Software: No
  14. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  15. Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Mitutoyo Printing Paper for DP-1VR (Kabel Koneksi)
    Mulai

    Rp2.199.900

    Mitutoyo Printing Paper for DP-1VR (Kabel Koneksi)
    atribut:
    • Width (mm): 58
    • Length (m): 48
    • Mitutoyo Part Number: 09EAA082
    • Fit: For DP-1VR mini processor
  17. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  18. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Mulai

    Rp5.299.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
Daftar Harga dial indicator digital Terbaru October 2026
SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)Rp529.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)Rp999.900
SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)Rp1.299.900
Insize Digital Indicator 2112 Series (Indikator Dial Stroke Panjang)Rp1.299.900
Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Rp3.399.900
Dasqua Digital Test Indicator (Indikator Dial Stroke Panjang)Rp2.399.900
Dasqua Digital Dial Indicator (Indikator Dial Stroke Panjang)Rp1.099.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.599.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)