Beli magnetic stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- HOLEX Magnetic Measuring StandDeskripsi:Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.atribut:
- Type of Product: measuring stand
- Insize Universal Magnetic Stand (Penjepit Magnetik)Deskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)Deskripsi:Magnetic Stand SK menghadirkan basis magnetik kuat dan fleksibilitas penjepitan untuk dial indicator. Stabil dan mudah disesuaikan untuk berbagai orientasi pengukuran.atribut:
- Dimensions (mm): 65x65x450
- Holding Stem (mm): M8xP1.25
- Length Rod (mm): 1:178
- Rod (mm): 2:165
- Mitutoyo Dudukan Dial MagnetikDeskripsi:Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.atribut:
- Mounting Screw: (Main Column) M8 x 1.25
- Adsorption Power (N): 600
- Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Non Brand Magnetic Stand Base FlexibleDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- TRUSCO Dudukan Magnetik Mini (Kaki Magnet Kecil)atribut:
- Adsorption Ability (N): 250
- Dial Gauge Mounting Hole (mm): 6, 8
- Magnet Dimensions (mm): 30 x 35 x 35
- Mass (kg): 0.42
- Mounting Screw: M5
- Principal Post (mm): 64 x 55
- Specifications: Ferrite Magnets
- TRUSCO Suku Cadang Dudukan Magnetik (Spare Part Kaki Magnet)atribut:
- Compatible Model: TML-25
- MIRUC OPTICAL CO.,LTD. Magnetic Standatribut:
- Adsorption force (N): 1275
- Inner Diameter of Mounting Part: 32 (used in combination with Mirac Optical lens barrel optical system)
- Magnet Height (mm): 55
- Magnet depth (mm): 117
- Magnet width (mm): 50
- Main Pillar (mm): 20x323
- Strut: 14x60
- KANETEC Flexible HolderDeskripsi:-Since the joint metal fitting part of the flexible cable tip is applications, its applicability to many specification is outstanding. (φ6.φ8 shaft mounting hole, M6 external thread and M5 internal thread can be used)-Base is magnetic base, it is easy to
- Oxford Precision Universal Stand (Penjepit Magnetik)atribut:
- Height: 230mm
Daftar Harga magnetic stand Terbaru October 2026
| CARRSON Magnetic Stand Base | Rp359.900 |
| HOLEX Magnetic Measuring Stand | Rp1.399.900 |
| CP Dudukan Stand Magnet (Dudukan Magnet) | Rp299.900 |
| Insize Universal Magnetic Stand (Penjepit Magnetik) | Rp909.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| LEXEES Magnetic Stand (Stylus Dan Collar) | Rp269.900 |
| KRISBOW Magnetic Stand | Rp309.900 |
| Niigata Seiki (SK) Stand Magnet (Dudukan Magnet) | Rp599.900 |
| Mitutoyo Dudukan Dial Magnetik | Rp2.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/fwP106395572-1.jpg)
/2dP106624085-1.jpg)


/49P107005153-1.jpg)

%20Stand%20Magnet%20(Dudukan%20Magnet)/nqP102224854-5.jpg)

/P102944561-1.jpg)


/P101000646-1.jpg)
/P102386789-5.jpg)



/ibP102140659-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)