Beli dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  3. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  4. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  5. SATA Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp659.900

    SATA Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    91561 Mechanical Dial Indicator 0-5MM Product Introduction ●Cap-type design, easy to use ●Indication range indication, easy to read
    atribut:
    • Graduation Value (mm): 0.01
  6. SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  7. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.199.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -High precision dial gauge that can read per 0.01mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.01mm
    • Graduation Specification: ±0-50-100
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  8. Kennedy Analog Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Kennedy Analog Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial Indicator Kennedy menawarkan pengukuran linier presisi tinggi dengan jarum analog yang responsif. Ideal untuk keperluan inspeksi toleransi dan penjajaran mekanis.
    atribut:
    • Type: Lever Indicator
    • Dial Diameter (mm): 32
    • Resistance Features: Anti-magnetic
  9. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp589.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Since it is small size, lightweight, easily-handled, and high precision, it has been utilized as a length measuring equipment in the wide range for multiple applications.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
  10. Mitutoyo Digital Blade Micrometer Metric
    Mulai

    Rp7.299.900

    Mitutoyo Digital Blade Micrometer Metric
    Deskripsi:
    The Mitutoyo Digimatic blade micrometer utilizes a blade anvil and spindle for measuring difficult pieces such as groove diameters of shafts and keyways. The non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Graduation (mm): 0.01
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Rachet Stop
    • SPC Output: Yes
    • Technology: Digitmatic
  11. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  12. Mitutoyo USB Cable Height Gauge
    Mulai

    Rp269.900

    Mitutoyo USB Cable Height Gauge
    atribut:
    • Size (m): 1
  13. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  14. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  15. Wipro Bore Gauge
    Mulai

    Rp1.299.900

    Wipro Bore Gauge
    atribut:
    • Grad (mm): 0.01
    • Component: 1
  16. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  17. WESTWARD Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    Mulai

    Rp619.900

    WESTWARD Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
    atribut:
    • Stem Thread Size: #4-48
    • Back Type: Lug-On-Center
    • Dial Color: White
    • Dial Reading: 0-100
    • Dimension Type: Inch
    • Long Form Calibration Certificate: No
    • Accuracy (inch): ±0.001
    • Contact Point Diameter (inch): 0.12
    • Contact Point Shape: Ball
    • Operation Type: Mechanical
    • Range per Revolution (inch): 0.1
    • Stem Diameter (inch): 0.375
Daftar Harga dial indicator Terbaru October 2026
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.599.900
Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Rp899.900
SATA Dial Indicator (Indikator Dial Stroke Panjang)Rp659.900
SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)Rp529.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.199.900
Kennedy Analog Dial Indicator (Alat Ukur Ketebalan)Rp1.799.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp589.900
Mitutoyo Digital Blade Micrometer MetricRp7.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)