Beli dial gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Small Dial GaugeDeskripsi:Measuring displacement such as unevenness of plane, shaft runout, squareness, etc.atribut:
- Dimension H (mm): 40
- Scale Interval (mm): 0.01
- Dimension E (mm): 8
- Dimension A (mm): 31
- Dimension B (mm): 47
- Dimension C (mm): 42
- Dimension F (mm): 14
- Dimensions d (mm): 14
- Measuring Force (N): 0.4-1.5
- Measuring Range (mm) : 0-5
- Outer Diameter (mm): 42
- Overall Length (mm): 79
- Repeatability (µm): +/- 0.014
- Return Error (µm): 0.003
- Scale Specification: ± 0 to 100
- Mitutoyo Dial Gauge Under 1 TurnDeskripsi:Mitutoyo's original shock proof mechanism that uses a shock absorber is used, so it has excellent durability and impact resistance. Indicated values outside the measurement range are clearly indicated in the red dead zone. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. The red dead zone in the center of the scale is out of the guaranteed accuracy range.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- TECLOCK Dial IndicatorDeskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- monotaro Dial Gaugeatribut:
- Back Plate Specification: Flat (back lid with ears included)
- Measuring Force (N): 1.5 or less
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)atribut:
- Long Hand One Rotation (mm): 0.2
- Dimension A (mm): 47.2
- Scale Interval (mm): 0.001
- Indication Error 2 Rotation (µm): + /- 4
- 1/10 Rotation Adjacency Error (µm): 2
- Back lid specification: Flat
- Dimension E (mm): 20
- Dimension F (mm): 16.9
- Dimensions d (mm): 18.1
- Indication Error (µm): 5 [Entire Measurement Range]
- Indication Error 1 Rotation (µm): + /- 4
- Indication Error 1/2 Rotation (µm): 3
- Measurement Range: 1
- Measuring Force (N): 1.5 or less
- Measuring Range (mm) : 1
- Mitutoyo Part Number: 2109AB-10
- Return Error (µm): 2
- Scale Specification: 0 ~ 100 ~ 0
- Series: Two
- Type: Balance Scale/Shock Proof/With Jewels
- Mitutoyo Compact Type Dial IndicatorDeskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Dial Gauge Lever Gaugeatribut:
- Mitutoyo Product Number: 900391
- Sphere Diameter (phi mm): Three
- Oxford Precision Plunger Dial Gaugeatribut:
- Standards Met: BS 907
- Dial Diameter: 58mm
- monotaro Lever Type Dial Gauge (Pengukur Dial)Deskripsi:Various measurements such as dimensions of workpieces, parallelism, centering, runout of lathe workpieces, etc. can be done. Dimensions of workpieces, parallelism, centeringatribut:
- Overall Length (mm): 72.8
- Dimension L (mm): 16
- Outer Diameter d (mm): 37.5
- monotaro Long Stroke Dial Gaugeatribut:
- Dimension H (mm): 53.5
- Stem Diameter (φmm): 8
- Dimensions a (mm): 37.5
- Dimensions c (mm): 58
- Measuring Force (N): Below 2.0
- Dimension D (mm): 16.3
- Dimension F (mm): 21.5
- Dimension G (mm): 37.5
- Dimensions b (mm): 88
- Dimensions e (mm): 20
- Dimensions j (mm): 9.0
- Measuring Range (mm) : 0 to 30
- Outer Diameter (φ mm): 57
- Overall Length (mm): 115.0
- Repeat Precision (µm): 5
- Return Error (µm): 7.0
- Scale Interval (mm): 0.01
- Scale Specification: ± 0-100
- Peacock Dial Sheet Gauge 0.05mmatribut:
- Graduation (mm): 0.05
- Range (mm): 0 - 35
- Throat Depth (mm): 300
- Mitutoyo Dial Height Gauge with Counteratribut:
- Display Format: analog
- Overall Height (mm): 1220
- Mitutoyo Part Number: 192-133
- Minimum display amount (mm): 0.01
- Mass (kg): 17
- Product Type: Body
- Instrument Difference (mm): +/- 0.07
- Measuring Range (mm) : 1000
- TRUSCO Number: 423-6785
- Ozaki (Peacock) Dial Inside Gaugeatribut:
- Scale Interval (mm): 0.01
- Measuring Force (N): 1.4 or less
- Scale: 0 - 50 - 0
- Pointing Error (µm): ± 15
- Measuring Range (mm) : 66-80
- TECLOCK Dial Tension Gaugeatribut:
- Indication Error: ±0.5 scale
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
Daftar Harga dial gauge Terbaru March 2026
| Mitutoyo Small Dial Gauge | Rp1.199.900 |
| monotaro Small Dial Gauge | Rp489.900 |
| Mitutoyo Dial Gauge Under 1 Turn | Rp1.399.900 |
| TECLOCK Dial Indicator | Rp1.599.900 |
| monotaro Dial Gauge | Rp389.900 |
| Mitutoyo Analog Dial Indicator | Rp509.900 |
| Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) | Rp1.099.900 |
| Mitutoyo Compact Type Dial Indicator | Rp899.900 |
| Mitutoyo Analog Dial Indicator | Rp21.900 |
| Mitutoyo Dial Gauge Lever Gauge | Rp169.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/ecP103938516-1.jpg)




/P101562681-1.jpg)



%20Dial%20Inside%20Gauge/q8P103638944-1.jpg)