Beli micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digimatic Spline Micrometeratribut:
- Minimum Display (mm): 0.001
- Protection Class: IP65
- Measurement Surface Shape: Spline type
- Constant Pressure Device: ratchet stop
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- Instrument Error (µm): ± 2
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- Kennedy Outside MicrometerDeskripsi:Kennedy External Micrometer withatribut:
- Resolution: 0.01 mm
- Graduations: 0.01 mm
- Parallelism: 2+L/100 mm
- Type: External Micrometer
- Flatness: 0.6 mm
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- Mitutoyo Spline Micrometeratribut:
- Minimum Display (mm): 0.01
- Measurement Surface Shape: Spline type
- Constant Pressure Device: ratchet stop
- Instrument Error (µm): ± 3
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- SK Depth Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.01
- Total Length (mm): 105
- Maximum Allowable Error (µm): 4
- Rod diameter: 4.5mm
- Oxford Precision External Micrometeratribut:
- Type: External Micrometer
- Material: Steel
- Standards Met: BS 870
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Digital Micrometer QuantumikeDeskripsi:Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.atribut:
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
- Calculation Function (With Formula): Yes
- Calibration Warning Function: Yes
- Customizing Keys: Yes
- Data Output: Digimatic S1
- Delivered: Including box, spanner, CR2032 battery, certificate of inspection
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- GO/±NG Judgement: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Measuring Face: Carbide-tipped, micro-lap finish
- Measuring Force: 7 - 12
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
- On/Off: Yes
- Power Supply: 1 battery CR2032
- Preset: Yes
- monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Deskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- WESTWARD Outside Micrometer Mechanical SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1” or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- Operation Type: Mechanical
- Case Included: Yes
- Case Type: Plastic Case
- UNSPSC: 41111601
- TRUSCO Universal Bevel Protractoratribut:
- Material: Steel
- Set Contents: Blades: 150mm and 300mm
- Size (mm): 137 x 72 x 16
- Specification: Read graduation marks where graduation marks around entire 360degrees circumference and vernier graduation marks meet.
- Accessories: Fluctuation: 150mm/300mm
Daftar Harga micrometer Terbaru October 2026
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Outside Micrometer Series | Rp319.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Digimatic Spline Micrometer | Rp5.099.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp369.900 |
| Kennedy Outside Micrometer | Rp969.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Outside Micrometer Set | Rp4.199.900 |
| Mitutoyo Spline Micrometer | Rp2.599.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/ogP103181880-1.jpg)








/P102944578-1.jpg)

/gwP103651608-1.jpg)
%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)