Dasqua Digital Test Indicator (Indikator Dial Stroke Panjang)
#Grup produk P109995276
Spesifikasi
| Range (mm) | 0-12.7 |
|---|---|
| Graduation (mm) | 0.01 |
| Accuracy (mm) | 0.02 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DASQUA High Precision Electronic Digital Dial Indicator Gage Gauge Inch/Metric Conversion 0-1 Inch/25.4 Mm Measuring Tool With Calibration Certificate
Calibration certificate provided with total forward error, hysteresis error, total error and deviation error on it
Watchcase made of high-strength aluminum alloy guaranteeing low deformation
Glass grating for high accuracy and stable performance
Temperature and humidity test for each product, ensuring the normal use of each in harsh environment
Copper sleeve and rod precisely ground to reduce shaking
The functions of tolerance set and tolerance alarm are optional. Alarm light is also available for quick-checking products’ tolerance
Package Content:
1 x Digital Indicator
1 x Protective Case
1 x Warranty Letter
Calibration certificate provided with total forward error, hysteresis error, total error and deviation error on it
Watchcase made of high-strength aluminum alloy guaranteeing low deformation
Glass grating for high accuracy and stable performance
Temperature and humidity test for each product, ensuring the normal use of each in harsh environment
Copper sleeve and rod precisely ground to reduce shaking
The functions of tolerance set and tolerance alarm are optional. Alarm light is also available for quick-checking products’ tolerance
Package Content:
1 x Digital Indicator
1 x Protective Case
1 x Warranty Letter
Feature
Calibration certificate provided with total forward error, hysteresis error, total error and deviation error on itWatchcase made of high-strength aluminum alloy guaranteeing low deformation
Glass grating for high accuracy and stable performance
Temperature and humidity test for each product, ensuring the normal use of each in harsh environment
Copper sleeve and rod precisely ground to reduce shaking
The functions of tolerance set and tolerance alarm are optional. Alarm light is also available for quick-checking products’
Use
Electronic indicator measures 0 to 0.5″ (0 to 12.7mm) with 0.0005″ (0.01mm) resolution and + or – 0.0008″ (0.02mm) accuracy, for measuring short, linear distances in mechanical engineering, machining, and manufacturing applicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7oP109995276-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
