Beli dial indicator mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Compact Type Dial IndicatorDeskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Dial Indicatoratribut:
- Mounting shaft diameter (mm): 8
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Digital Dial IndicatorDeskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Dial Indicator & SetDeskripsi:These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
- Mitutoyo Dial IndicatorDeskripsi:The compact design of the Mitutoyo Series 1 dial indicator allows for use in tighter, restricted spaces. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.atribut:
- Graduation (mm): 0.01
- Max Range (mm): 4
- Range Revolution (mm): 1
- Dial Reading: 0-50-0
- Back Type: Lug Back
- Accuracy (µm): ±0.013
- Accuracy Revolution (mm): 0.01
- ISO/JIS Type: Yes
- Maximum Measuring Force (N): 1.4
- Min Measuring Force (N): 0.3
- Stem Diameter (inch): 8 / 8mm
- Technology: Mechanical
- Thread Type: M2.5x0.45
- Units: Metric
- Mitutoyo Digimatic Indicatoratribut:
- Back Plate Specification: Flat
- Display: 7-digit LCD, sign, analog bar, 2-color backlight
- Indication error for the entire measuring range (mm): 0.004
- Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
- Measuring Force (N): 2.3 or less
- Measuring Range (mm): 50.8
- Minimum Reading (mm): 0.0005, 0.001, 0.01
- Power Supply: Variable Measuring Force Type Digimatic Micrometer
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Repeatability (mm): 0.002
- Response Speed: Unlimited
- Return Error: (MPE)HMPE = 0.002
- Return Error (mm): (MPE)HMPE = 0.002
- Series: 543
- Stem Diameter (mm): 8
- Mitutoyo Indikator Dial Test & SetDeskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Long Form Calibration Certificate: No
- Mitutoyo Standard Dial Indicatoratribut:
- Minimum Reading (mm): 0.001
- Series: 2
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CXDeskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- Mitutoyo Indikator Dial TestDeskripsi:Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.atribut:
- Contact point: Thread M 1.7 x 0.35
- Mitutoyo Digitmatic Indicatoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Standard Dial Indicator (Graduation 0.001 Mm)Deskripsi:A standard dial gauge with an outer frame outer diameter of Φ57 mm and a scale of 0.001 mm. Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, measures to prevent water and oil from entering from the front are attached. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. A special alloy is used for the sector gear to improve wear resistance. A jewel bearing is used for the bearing. It has excellent indication sensitivity and durability. Hard coating is applied to the surface of the oil plate, and it has excellent scratch resistance and chemical resistance. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.atribut:
- Measuring Force (N): 1.8 or less
- Minimum Reading (mm): 0.001
- Back Plate Specification: Flat
- Indication Error 1 Rotation (µm): 4
- Indication Error 1/10 Rotation (µm): 2
- Indication Error 1/2 Rotation (µm): 3
- Indication Error Total Measurement Range (µm): 5
- Measuring Range (mm) : 1
- One Turn of Long Hand (mm): 0.1
- Repeatability (µm): 0.5
- Return Error (µm): 2
- Scale: 0-100
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Mitutoyo Long Stroke Dial IndicatorDeskripsi:A long stroke dial gauge with an outer frame diameter of Φ57 mm. Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Stainless steel with less wear and deformation is used for the large gears. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.atribut:
- Minimum Reading (mm): 0.01
- Indication Error 1 Rotation (µm): 15
- One Turn of Long Hand (mm): 1
- Scale: 0-100
Daftar Harga dial indicator mitutoyo Terbaru March 2026
| Mitutoyo Compact Type Dial Indicator | Rp899.900 |
| Mitutoyo Analog Dial Indicator | Rp21.900 |
| Mitutoyo Indikator Panggilan | Rp559.900 |
| Mitutoyo Dial Indicator | Rp769.900 |
| Mitutoyo Analog Dial Indicator | Rp509.900 |
| Mitutoyo Test Indicator | Rp1.299.900 |
| Mitutoyo Magnetic Stand | Rp999.900 |
| Mitutoyo Digital Dial Indicator | Rp3.599.900 |
| Mitutoyo Dial Indicator & Set | Rp1.199.900 |
| Mitutoyo Dial Indicator | Rp1.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




































































































































































/5cP107132192-1.jpg)