Beli digital multimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- INGCO Multimeter Digital (Multitester)Deskripsi:Memiliki cakkupan pengukuran tegangan, arus, resistansi, serta fungsi NCV dan diode test. Tangguh dan ekonomis untuk kebutuhan teknik dan elektrikal.atribut:
- DC Voltage (V): 0.2/2/20/200/600
- AC Voltage (V): 200/600
- Resistance Range (ohm): 200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ
- DC current (mA): 20/200/10000
- LCD Display: 2000 counts
- Oxford Precision High Accuracy Digital MultimeterDeskripsi:Oxford Precision DT-2008 digital multimeter features a large backlight LCD display for direct measuring of capacitance, voltage, current, resistance, continuity and temperature. Ideal for electrical troubleshooting and straightforward environmental testing in residential and commercial environments.Features and Benefits- Extra large display for high visibility in any situation- Integrated tilt stand for hands free operation - Hold function temporarily stores readings on screen giving you time to record data- Compact and handheld with hard shell for extra protection against drops and falls Specification- AC/DC voltage: 700V and 1000V.- AC/DC current: 20A.- Resistance: 20MΩ.- Capacitance: 200μF.- Frequency: 20kHz.- Temperature: 760°C / 1400°F.- Diode Check: Open Voltage 2.8 V dc.- Continuity Test: Threshold 30Ω.- Dimensions: 195mm x 92mm x 38mm- Weight: 380g.atribut:
- Max. AC Current (A): 20
- Max. AC Voltage (V): 700
- Max. DC Voltage (V): 1000
- Max. DC Current (A): 20
- Weight (g): 380
- Additional Features: Dimensions: 195mmx92mmx38mm
- Includes: Test Leads
- Part Number: OXD5164320M
- TEKIRO Multimeter Digital (Multitester)Deskripsi:TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign “-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 40
- Temperature (°C): 10 to 50
- Battery: Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Operating Altitude (m): 0 to 2000
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- TEKIRO Multimeter Digital Compact (Multitester)Deskripsi:Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 50
- Temperature (°C): 10 to 60
- Battery: 9Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Pro'sKit Multimeter Digital 3 1/2 (Multitester)Deskripsi:LCD backlight, Data hold, °C and °F temperature test, Palm Size.
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- MILWAUKEE Multimeter Digital (Multitester)atribut:
- Temperature Range (°F): -40 to 752
- Multimeter Style: Full Size - Basic Features
- Max. AC Volts (V): 600
- Max. DC Volts (V): 600
- AC Response: TRMS
- Battery Type: AA Alkaline
- Capacitance Range: 10pF to 1000uF
- Instrument Frequency Counter Range (Hz): 10 to 50000
- Instrument Safety Rating: CAT III 600V
- Max. AC Amps (A): 10
- Max. DC Amps (A): 10
- Maximum Ohm (MΩ): 40
- DEKO Multimeter Digital (Multitester)atribut:
- Battery: 1.5 V AAAx2 included
- Safety Graide: CAT ; 600 V
- Maximum Reading: 1999 Counts LED Display
- Aneng Multimeter Digital (Multitester)Deskripsi:Digital multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Digital multimeter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat Anda bawa kemana sajaatribut:
- Dimensions (mm): 75.7x208x29.8
- DC Voltage: 200 mV, 2 V, 20 V, 200 V, 600 V
- AC Voltage: 200 mV, 2 V, 20 V, 200 V, 600 V
- AC Current: 2 A, 20 A, 400 A
- Measuring Capacity Range: 40 nF, 400 nf, 4 uF, 40 uF, 400 uF
- Ohm Resistance: 200, 2 K, 20 K, 200 K, 2 M, 20 M
- Battery Type: 2 x AAA 1.5 V (Baterai Tidak Termasuk)
- Buzzer function: Ya
- Data Retention Function: Ya
- LCD Screen Max: Ya
- Material: Plastik ABS
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- WESTWARD Multimeter Digital Clamp On Kit (Multitester)atribut:
- UNSPSC: 41113630
Daftar Harga digital multimeter Terbaru October 2025
KRISBOW Multimeter Digital (Multitester) | Rp369.900 |
Hioki Multimeter Digital (Multitester) | Rp3.699.900 |
FLUKE Multimeter Digital | Rp2.899.900 |
KYORITSU Multimeter Digital (Multitester) | Rp889.900 |
Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
INGCO Multimeter Digital (Multitester) | Rp159.900 |
Oxford Precision High Accuracy Digital Multimeter | Rp1.699.900 |
KYORITSU Multimeter Digital (Multitester) | Rp1.899.900 |
TEKIRO Multimeter Digital (Multitester) | Rp329.900 |
Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)