Beli dial indicator insize di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Analog Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.599.900

    Insize Analog Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
  2. Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp999.900

    Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Shockproof Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.01 mm> Range/rev: 1 mm> Dial reading: 0-100> Schockproof
    atribut:
    • Range/rev (mm): 1
    • Dial Reading: 0-100
  3. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  4. Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Mulai

    Rp2.199.900

    Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Deskripsi:
    Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Insize Dial Indicator 2307 Series (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.899.900

    Insize Dial Indicator 2307 Series (Indikator Dial Stroke Panjang)
    atribut:
    • AGD Number: AGD 2
    • Bearing Type: Plain
    • Case Type: Case
    • Contact Point Dia. (inch): 0.125
    • Contact Point Shape: Ball
    • Dial Color: White
    • Dial Size (inch): 2.36
    • Dimension Type: Inch
    • Minimum Measurement (inch): 0
    • Number of Indicators: 1
    • Operation Type: Plunger
  8. Insize Precision Bore Gage with Dial Indicator
    Mulai

    Rp9.999.900

    Insize Precision Bore Gage with Dial Indicator
    Deskripsi:
    With digital indicator (data output cable code 7135-50M need receiver 7302-40M, optional
    atribut:
    • Accuracy (mm): ±0.007
    • Indicator: Dial Indicator, Range 1mm, Graduation 0.001 (Code 2313-1FA)
    • Reading (inch): 5e-05
    • Reading (mm): 0.001
    • Repeatability (mm): 0.0015
  9. Insize Dial Indicator Stands
    Mulai

    Rp8.899.900

    Insize Dial Indicator Stands
    Deskripsi:
    - Vertical travel of holder : 150mm; - Fine adjusment range : 2mm; - Supplied with dust cover
    atribut:
    • Applicable Holding Stem (mm): ø8
  10. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  11. Galfindo Proving Ring
    Mulai

    Rp2.699.900

  12. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  13. Dasqua Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp479.900

    Dasqua Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dasqua 5111-0000 Precision Dial Gauge DIN878 Dial Gauge 0-10 Mm High Precision With 0.017mm AccuracyUsed to measure surface flatness as well as axial runout and also used to check tool set up and squarenessLimit indicator clips includedStrictly made in accordance with DIN878Package Content1 x Dial Indicator1 x Protective Case1 x Warranty Letter1 x Calibration Certificate1 x Lug Back (optional)
  14. Insize Precision Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.699.900

    Insize Precision Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Precision Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.001 mm> Range/rev: 0.2 mm> Dial reading: 0-100-0
    atribut:
    • Range: 1 mm
    • Accuracy: 5 um
    • Hysteresis: 2 um
    • Range/rev (mm): 0.20
    • Graduation: 0.001 mm
    • Dial Reading: 0-100-0
  15. Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp7.799.900

    Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    atribut:
    • Base Width (mm): 16
    • Measuring Force (N): 1.5 or less
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 12.7
  16. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  17. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  18. Galfindo Dutch Cone Penetrometer
    Mulai

    Rp46.999.900

    Galfindo Dutch Cone Penetrometer
    atribut:
    • Capacity (t): 2.5
Daftar Harga dial indicator insize Terbaru October 2026
Insize Analog Dial Indicator (Alat Ukur Ketebalan)Rp1.599.900
Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)Rp999.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Rp2.199.900
Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan)Rp559.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)Rp1.799.900
Insize Dial Indicator 2307 Series (Indikator Dial Stroke Panjang)Rp2.899.900
Insize Precision Bore Gage with Dial IndicatorRp9.999.900
Insize Dial Indicator StandsRp8.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)