Mitutoyo SPC Processor , Multiplexers , Hardware & Software

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC41111917
Brand and SeriesMitutoyo 264
Cable Length (m)1
For use withMitutoyo Digimatic Output Tools
IncludesDP-1VR, Power Pack
Instrument Connection TypeDigimatic RS-232C
Number of Pieces1
Output End Connection TypeRS-232C; USB
Package Quantity1
Product TypeSPC Mini Processor
Required Power Source (V/Hz)100AC, 50/60
Requires Additional SoftwareNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitutoyo SPC processors , or mini-processors, are portable mini-printers that print out an instrument's measurement data as a hard copy. Multiplexers allow many cabled tools to be connected to a single computer via one port. Foot-switches allow hands-free transmission of measurements.
Feature
SPC Mini Processor Brand and Series Mitutoyo 264 Cable Length 1 m For Use With Mitutoyo Digimatic Output Tools Instrument Connection Type Digimatic RS-232C Output End Connection Type RS-232C USB Includes DP-1VR Power Pack Number of Pieces 1 Required Power Source 100VAC 50/60 Hz Requires Additional Software No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait