Beli magnetic base di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GRIP ON TOOLS Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    GRIP ON TOOLS Magnetic Stand
    Deskripsi:
    Dilengkapi basis magnetik kuat dan fleksibilitas posisi untuk menopang dial indicator. Diperlukan dalam pengukuran presisi dan pengaturan mesin.
    atribut:
    • Dimensions (mm): 50x55x58
    • Work Magnetic Force (kg): 25
    • Holding Stem (mm): ф 6 to 8
  2. KRISBOW Magnetic Stand
    Mulai

    Rp469.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  3. CP Magnetic Stand Base
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

  4. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  5. monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Deskripsi:
    Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFF
    atribut:
    • Magnet Dimensions (mm): 50x58x55
    • Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
    • Dial Gauge Mounting Hole (mm): 6/8
    • Adsorption Strength (N [kgf]): 800[80]
    • Description 2: Essential product for measuring by dial guages.
    • Mass (kg): 1.4
    • Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
    • Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
    • Specifications: Standard Model
    • Strut Dimensions (Diameter x Length) (mm): about 10 x 160
  6. Mitutoyo Test Indicator Swivel Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  7. CP Magnetic Base Lamp
    Mulai

    Rp629.900

    CP Magnetic Base Lamp
    Deskripsi:
    Kap Lampu Flexible dengan Magnetic Base (Tanpa Lampu)
  8. KANETEC Magnetic Holder Base
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    KANETEC Magnetic Holder Base
    Deskripsi:
    -Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
    atribut:
    • Adhesion Strength: 800N
    • Dimensions: 50x58.5x55mm
    • Mounting Screw Hole Dimension: M8x1.25
  9. CARRSON Magnetic Stand Base
    Mulai

    Rp329.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  10. Kennedy 4 Mag Compact Stand
    Mulai

    Rp1.199.900

    Kennedy 4 Mag Compact Stand
    Deskripsi:
    With four magnetic faces, one at 45 Degrees. Medium duty with standard clamp. ­Mounts: 1/4inch I/D lug, stem/spigot diameter: 5/16inch. Base dimensions: 48 x 44 x 51mm. Column height x diameter: 185 x 12mm. Crossbar length x diameter: 150 x 6.3mm. Clamp ring: 8mm. Magnetic pull: 30kg.
    atribut:
    • Base Size: 48 x 44 x 51mm
    • Additional Features: Medium duty standard clamp
    • Magnetic Pull: 30kg
    • Height: 273mm
    • Part Number: KEN3332080K
  11. TRUSCO Mini Magnetic Base
    Mulai

    Rp1.499.900

    TRUSCO Mini Magnetic Base
    atribut:
    • Adsorption Ability (N): 250
    • Dial Gauge Mounting Hole (mm): 6, 8
    • Magnet Dimensions (mm): 30 x 35 x 35
    • Mass (kg): 0.42
    • Mounting Screw: M5
    • Principal Post (mm): 64 x 55
    • Specifications: Ferrite Magnets
  12. TRUSCO Magnetic Base
    Mulai

    Rp2.199.900

    TRUSCO Magnetic Base
    Deskripsi:
    -Can fasten various holding posture instantly with lock knob.
  13. Vertex Quartz Halogen Lamp Beams
    Mulai

    Rp179.900

    Vertex Quartz Halogen Lamp Beams
    Deskripsi:
    Engineering plastic shade and base provides complete insulation for maximum operator safety.Power source available: Any voltage on customer's request. Such as 110V, 220V, 240V, 380V, 415V.Transformer built in base.Accept 20, 35 and 50 watt bulb. Includedwith 20 watt bulb, 35 and 50 watt bulb on request.Furnished with 1.8 meter (70") cord.Available with magnetic base. (optional)Engineering mounting angle plate. (optional)Double shades designed permits fast heat dissipation.
  14. SHOWA Glove Chemical Protection
    Mulai

    Rp50.900

    SHOWA Glove Chemical Protection
    Deskripsi:
    A hybrid nitrile glove offering protection against chemicals whilst also being approved for handling foodstuffs. Of lightweight construction, it offers a ‘second-skin’ feel that facilitates excellent grip and dexterity. Minimises cross-contamination risks. Suitable for automotive, chemical, education, food, manufacturing, and pharmaceutical. Applications for acid dipping, cleaning, cleaning down food areas, degreasing, food handling, oil refining, spill response. Product Transition : -SHOWA 707D supersedes the SHOWA 707. Industries : -Automotive, -Chemical, -Food, -Manufacturing, -Pharmaceutical.
    atribut:
    • Length (cm): 305
    • Thickness (mm): 0.23
    • Material: Liner : Unlined, Coating : Nitrile
  15. monotaro Magnetic Base (Stand Magnet)
    Mulai

    Rp979.900

    monotaro Magnetic Base (Stand Magnet)
    Deskripsi:
    It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.
    atribut:
    • Dial Gauge Mounting Hole (mm): 8
    • Magnet Dimensions (mm): 36x30x35
    • Adsorption Strength (N [kgf]): 400[40]
    • Package Weight (g): 424
    • Principal Post (mm): 155
    • Principal Post Mounting Screw-Based Side (mm): M5 x0.8
    • Working Angle (°): 150
  16. STARRETT Magnetic Base Only
    Mulai

    Rp6.999.900

    STARRETT Magnetic Base Only
    atribut:
    • Item: Magnetic Base Only
    • Base Type: Magnetic
    • Base Thread Size: 1/4 in-20
    • Compatible Indicator Mounts: 1/4inch
    • Construction: Cast Iron
    • Includes Snug: No
    • Magnet Type: On/Off Knob
  17. Mitutoyo Indikator Dial Test & Set
    Mulai

    Rp1.899.900

    Mitutoyo Indikator Dial Test & Set
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
Daftar Harga magnetic base Terbaru January 2026
GRIP ON TOOLS Magnetic StandRp169.900
KRISBOW Magnetic StandRp469.900
CP Magnetic Stand BaseRp279.900
Mitutoyo Magnetic StandRp1.299.900
monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Rp329.900
Mitutoyo Test Indicator Swivel ClampRp209.900
CP Magnetic Base LampRp629.900
KANETEC Magnetic Holder BaseRp559.900
LEXEES Magnetic StandRp249.900
CARRSON Magnetic Stand BaseRp329.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)