Beli grease pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Grease Pump
    Mulai

    Rp1.499.900

    TEKIRO Hand Grease Pump
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  2. SKF Grease Pump
    Mulai

    Rp1.499.900

    SKF Grease Pump
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  3. Kennedy High Pressure Grease Dispensing Pump
    Mulai

    Rp3.899.900

    Kennedy High Pressure Grease Dispensing Pump
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  4. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  5. WESTWARD Grease Pump with Gun
    Mulai

    Rp17.999.900

    WESTWARD Grease Pump with Gun
    Deskripsi:
    Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.
    atribut:
    • Product Type: Grease Pump with Gun
    • Grease Type: NLGI 1 and 2
    • Pump Ratio: 50:1
    • UNSPSC: 40151524
  6. KRISBOW Pompa Gemuk Pneumatik 60:1
    Mulai

    Rp10.999.900

    KRISBOW Pompa Gemuk Pneumatik 60:1
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  7. WESTWARD Portable Air Operated Grease Pump
    Mulai

    Rp24.999.900

    WESTWARD Portable Air Operated Grease Pump
    atribut:
    • Item: Portable Air Operated Grease Pump
    • Fits Container Size: Steel Bucket Included
  8. JONNESWAY Air Operated Grease Pump
    Mulai

    Rp16.999.900

    JONNESWAY Air Operated Grease Pump
    Deskripsi:
    Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.
    atribut:
    • Capacity (L): 30
    • Air Inlet Pressure (kg/cm): 4-9
    • Pressure Ratio: 1.8756944444
    • Fluid Output Press (kg/cm): 180-405
  9. Lincoln Manual Grease Gun
    Mulai

    Rp439.900

    Lincoln Manual Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
  10. WESTWARD Grease Pump
    Mulai

    Rp8.599.900

    WESTWARD Grease Pump
    Deskripsi:
    These pumps are intended to manually transfer or dispense high viscosity grease from containers, drums, or self contained reservoir.
    atribut:
    • Product Type: Grease Pump
    • Grease Type: NLGI 1 and 2
    • UNSPSC: 40151524
  11. PROTO Grease Gun
    Mulai

    Rp1.099.900

    PROTO Grease Gun
    Deskripsi:
    The Proto grease gun offers 3-way filling: bulk, cartridge, or filler pump. Features a heavy-duty 1.7mm thick seamless barrel to avoid dents, lightweight aluminum head, heavy-duty flexible 18" nylon hose, and 6" metal spout for easy use.
    atribut:
    • Hose Length (inch): 18
    • Grease Gun Loading Method: Bulk, Cartridge, Filler Pump
    • Grease Gun Handle Style: Pistol Grip
    • Nozzle Extension Type: Rigid Pipe and Flex Hose
    • Strokes per oz (stroke/oz): 30
    • Cartridge Capacity (oz): 14
    • Bulk Capacity (oz): 16
    • Maximum Operating Pressure (psi): 3600
    • Pipe Length (inch): 6
    • Tube Color: Red
    • Volume per Stroke (mL): 2
  12. KYOTO TOOL (KTC) Cordless Grease Gun
    Mulai

    Rp10.999.900

    KYOTO TOOL (KTC) Cordless Grease Gun
    Deskripsi:
    Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.
    atribut:
    • Capacity (cc): 400
    • Charging Time: about 60 minutes
    • Nozzle connection screw: Rc1/8
    • Oil Tank Diameter (mm): 63
    • Total Length (mm): 472
    • Applicable Grease Consistency: No.1 to 2
    • Discharge Amount (cc/minute): 75
    • Input Voltage (V): DC18
    • Maximum Pressure (MPa): 40
    • Model : Rechargeable
    • Nozzle Length (mm): 750
  13. WESTWARD Grease Gun
    Mulai

    Rp499.900

    WESTWARD Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  14. TRUSCO Hand Lubricator
    Mulai

    Rp1.699.900

  15. NSK Hand Grease Pump
    Mulai

    Rp1.199.900

    NSK Hand Grease Pump
    Deskripsi:
    [Easy operation] Light and reliable operation with one hand. [High pressure injection] High pressure injection of 15MPa is possible. [No grease leaks] No grease leaks even when inverted. [Easy grease replacement] The grease used can be easily replaced with the bellows tube. [No foreign matter intrusion] Grease is replaced with the bellows tube so foreign matter such as dust does not enter. [Remaining amount can be checked] The remaining amount of grease can be checked from the oil cylinder slit.
    atribut:
    • Outer Diameter (φmm): 38.1 (oil cylinder)
    • Mass of Body (g): 240 (no nozzle), 90 (attached nozzle)
    • Discharge Amount (cc/shot): 0.35
    • Discharge Pressure (MPa): 15
  16. APRICA Grease Pump
    Mulai

    Rp3.999.900

    APRICA Grease Pump
    Deskripsi:
    Grease Pump merupakan suatu pompa yang memiliki fungsi sebagai pendistribusi utama pada sistem autolube yang dioprasikan oleh angin atau hydraulic sebagi sumber tenaga dari centro matic
    atribut:
    • Compression Ratio: 50 : 1
    • Grase Delivery (L/minute): 0.85
    • Air Pressure (MPa): 0.6-0.8
    • Tank Capacity (L) : 45
  17. KRISBOW Pompa Gemuk Manual
    Mulai

    Rp4.399.900

    KRISBOW Pompa Gemuk Manual
    atribut:
    • Dimensions (LxWxH) (mm): 370x350x750
    • Pump Ratio: Manual pump
    • Output Pressure (Bar): 13-14
    • Tank Capacity (kg): 14
    • Delivery speed: Depend of strength of use
    • Size of hose (inch x m): Ø1/4 x 1.5
  18. TEKIRO Air Lubricator For Grease
    Mulai

    Rp8.499.900

    TEKIRO Air Lubricator For Grease
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  19. WESTWARD Lever Grease Pump
    Mulai

    Rp4.899.900

    WESTWARD Lever Grease Pump
    atribut:
    • Fitting End (inch): 1/4
    • Inlet (inch): 1-7/6 I.D
    • Outlet (inch): 1/4 ID
    • Material of Construction: Aluminium, Brass, Nitrile Rubber, Steel
    • Accessory Type: Lever Grease Pump
    • For use with: For Grease Up To Andincluding Nlgi 3
    • Maximum Pressure (psi): 4000
    • Outside Height (inch): 9
    • Overall Width: 13
    • UNSPSC: 40151524
  20. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp14.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
Daftar Harga grease pump Terbaru January 2026
TEKIRO Hand Grease PumpRp1.499.900
SKF Grease PumpRp1.499.900
Kennedy High Pressure Grease Dispensing PumpRp3.899.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp119.900
WESTWARD Grease Pump with GunRp17.999.900
KRISBOW Pompa Gemuk Pneumatik 60:1Rp10.999.900
WESTWARD Portable Air Operated Grease PumpRp24.999.900
JONNESWAY Air Operated Grease PumpRp16.999.900
Lincoln Manual Grease GunRp439.900
WESTWARD Grease PumpRp8.599.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)