Beli grease gun nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- Wipro Nepel Grease Bengkok 90° (Steel)atribut:
- Material: Steel
- WESTWARD Grease Coupleratribut:
- Accessory Type: Grease Coupler
- UVEX Pheos E-S-WR Safety HelmetDeskripsi:uvex pheos E-S-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times. The shortened brim ensures unrestricted upward vision.atribut:
- Product Type: Safety Helmet
- Version: With Short Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TRUSCO Hose & Nozzle for Grease GunDeskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
- WESTWARD Needlepoint Coupler Straightatribut:
- Connection: 1/8 FNPT
- Sub-Category: Injector Needles and Needle Nozzles
- Working Pressure (psi): 3000
- UNSPSC: 27112901
- THK Ring Ball RBI Type (Right-hand Thread Type)Deskripsi:A series in which the Shaft and holder are on the same line, which can apply a tensile compressive load and achieve smooth rotation.atribut:
- JIS Class: JIS Class 2
- Material: Holder: Shank with high-strength zinc alloy balls (spherical surface hardness): Hv650 or more Shank with balls (shank): S35C (colored chromate treatment) Boots: NBR special synthetic rubber
- Type: Right-hand thread type
- MAXPOWER Hose For Grease Gunatribut:
- Size: 30 cm
- TRUSCO Grease GunDeskripsi:-Supports both cartridge grease and hand packing.-Chuck Type Nozzleatribut:
- Dimension: 28.0cm
- Foot Width Size: EE
- Shoe Length: 30.5cm
- Color: Black
- Body and Sole Materials: Rubber
- Backing Materials: Knitting
- LUBRIMATIC Grease Gun Accessoriesatribut:
- UNSPSC: 27112901
- For use with: Grease Gun
- Material: Steel
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- YAMADA Micro HoseDeskripsi:If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
Daftar Harga grease gun nozzle Terbaru March 2026
| Yamada Corporation Micro Hose | Rp559.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| Wipro Nepel Grease Bengkok 90° (Steel) | Rp3.900 |
| WESTWARD Grease Coupler | Rp449.900 |
| UVEX Pheos E-S-WR Safety Helmet | Rp389.900 |
| KYOTO TOOL (KTC) Nozzle for Grease Gun | Rp139.900 |
| TRUSCO Nozzle for Grease Gun | Rp119.900 |
| TEKIRO Selang Pompa Gemuk | Rp199.900 |
| MAXPOWER Grease Gun Flat Nozzle | Rp16.900 |
| TRUSCO Hose & Nozzle for Grease Gun | Rp65.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Micro%20Hose/P102016220-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)
/Wipro%20Nepel%20Grease%20Bengkok%2090%C2%B0%20(Steel)/54P108534184-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Coupler/heP107734626-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20E-S-WR%20Safety%20Helmet/kfP107694735-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KYOTO%20TOOL%20(KTC)%20Nozzle%20for%20Grease%20Gun/nnP105415851-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Nozzle%20for%20Grease%20Gun/nwP105415860-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun%20Flat%20Nozzle/hcP106753624-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun/P102825534-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Needlepoint%20Coupler%20Straight/q6P107744942-1.jpg)
/b8P106591404-2.jpg)

/P101004086-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun/P102825242-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/LUBRIMATIC%20Grease%20Gun%20Accessories/irP109567675-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/TRUSCO%20Grease%20Nipple/bbP105409407-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Micro%20Hose/mpP106571817-1.jpg)