SAMOA Grease Pump (Pompa Gemuk)

Sebelum PPN:
Rp48.999.900 - Rp68.999.900
Spesifikasi
Diameter (mm)314
Height (mm)785

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Air operating pressure is 0.2MPa to 1.0MPa. - Please prepare a pressure reducing valve separately.
Feature
This is an air-type grease pump that can discharge up to 2000g of grease per minute. This is a grease pump that operates from an air operating pressure of 0.2Mpa.
Use
For greasing production equipment in factories, for greasing construction machinery and heavy machinery, for greasing robots in production plants, for greasing robot reducers, for replenishing grease for bearings, pillow blocks, construction machinery, forklifts, etc.

Ulasan Produk

Tidak ada ulasan