Beli Cordless Grease Gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Cordless Grease GunDeskripsi:Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.atribut:
- Capacity (cc): 400
- Charging Time: about 60 minutes
- Nozzle connection screw: Rc1/8
- Oil Tank Diameter (mm): 63
- Total Length (mm): 472
- Applicable Grease Consistency: No.1 to 2
- Discharge Amount (cc/minute): 75
- Input Voltage (V): DC18
- Maximum Pressure (MPa): 40
- Model : Rechargeable
- Nozzle Length (mm): 750
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- MILWAUKEE Cordless Grease GunDeskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- Yamada Corporation Grease GunDeskripsi:'- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
- American Tool Air Grease Gun Combination KitDeskripsi:> With air grease gun 14oz> E-coated finish tube (black)> Zinc plated finish fittings> With one black blow molding box> With 7 fittingsatribut:
- Size: 6.5mm
- Kennedy 360 Deg Pneumatic Grease GunDeskripsi:PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.atribut:
- Overall Diameter: 70mm
- Overall Length: 395mm
- Overall Height: 395mm
- Overall Width: 190mm
- Capacity: 400cc
- Spout/Nozzle Length: 175mm
- Body Material: Steel
- Part Number: KEN5400350K
- JTC Air Grease GunDeskripsi:Large handle with rubber for labor savingatribut:
- Inlet Pressure: 30-150 psi
- Inlet: 1/4 Inch
- Capacity: 400 CC
- TRUSCO Grease Nipple Type Aatribut:
- Weight (g): 19
- Wipro Air Grease Gun (Semprotan Gemuk)atribut:
- Air inlet (inch): 1/4 NPT
- Air Pressure (psi): 900
- Hose size (inch): 3/8 I.D
- Capacity (cc): 400
- Out Pressure (psi): 4200
- MAXPOWER Grease Gun With Double Leveratribut:
- Capacity (cc): 600
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
Daftar Harga Cordless Grease Gun Terbaru January 2026
| KYOTO TOOL (KTC) Cordless Grease Gun | Rp10.999.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| MILWAUKEE Cordless Grease Gun | Rp3.299.900 |
| American Tool Grease Gun | Rp239.900 |
| Yamada Corporation Grease Gun | Rp709.900 |
| American Tool Air Grease Gun Combination Kit | Rp1.699.900 |
| Kennedy 360 Deg Pneumatic Grease Gun | Rp2.799.900 |
| JTC Air Grease Gun | Rp779.900 |
| TRUSCO Grease Nipple Type A | Rp65.900 |
| Wipro Air Grease Gun (Semprotan Gemuk) | Rp329.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KYOTO%20TOOL%20(KTC)%20Cordless%20Grease%20Gun/nnP103039851-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun/P102016213-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Air%20Grease%20Gun%20Combination%20Kit/P102087374-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JTC%20Air%20Grease%20Gun/P101528908-1.jpg)
/TRUSCO%20Grease%20Nipple%20Type%20A/P102009079-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Air%20Grease%20Gun%20(Semprotan%20Gemuk)/P101005783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun%20With%20Double%20Lever/P102054260-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)