Beli grease gun cartridge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  2. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  3. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  4. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  5. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  6. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  7. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  8. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp3.899.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  9. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  10. YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    Mulai

    Rp2.899.900

    YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    atribut:
    • Material (inner layer): NBR rubber
    • Material (Metal Hub): Carbon steel (SUM23)
    • Material (Outer Pipe): NBR rubber / PVC system
    • Regular Pressure (MPa): 34.5
    • Outer Diameter (φmm): 14.0
    • Inner Diameter (Φmm): 6.3
    • Connector Diameter: Both ends: G1 / 4 x G1 / 4
    • Length (mm): 2000
    • Length (m): 2.0
    • Material: Inner surface: NBR rubber + Outer surface: NBR rubber / PVC system + Metal fittings: Carbon steel (SUM23)
  11. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  12. Jason Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp30.900

    Jason Grease Gun Hose (Selang Pompa Gemuk)
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  13. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  14. MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp93.900

    MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Deskripsi:
    • Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tion
    atribut:
    • Capacity (cc): 500
  15. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
Daftar Harga grease gun cartridge Terbaru October 2026
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
DREMEL Corded Rotary ToolRp2.399.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
KYOTO TOOL (KTC) Nozzle for Grease GunRp129.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
PROTECH Grease Gun Hose (Selang Pompa Gemuk)Rp22.900
MAXPOWER Hose For Grease Gun (Selang Gemuk)Rp19.900
DREMEL Rotary Tool KitRp2.399.900
DREMEL High Speed Rotary Tool 3000Rp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)