Beli grease gun pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy 360 Deg Pneumatic Grease GunDeskripsi:PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.atribut:
- Overall Diameter: 70mm
- Overall Length: 395mm
- Overall Height: 395mm
- Overall Width: 190mm
- Capacity: 400cc
- Spout/Nozzle Length: 175mm
- Body Material: Steel
- Part Number: KEN5400350K
- Wipro Air Grease Gun (Semprotan Gemuk)atribut:
- Air inlet (inch): 1/4 NPT
- Air Pressure (psi): 900
- Hose size (inch): 3/8 I.D
- Capacity (cc): 400
- Out Pressure (psi): 4200
- DEWALT Cordless Grease GunDeskripsi:When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.atribut:
- UNSPSC: 27112901
- Application: Power Through Clogged Grease Fittings
- Battery Capacity (AH): 4
- Battery Type: Li-Ion
- Bulk Capacity (oz): 16
- Cartridge Capacity (oz): 14-1/2
- Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
- Grease Gun Handle Style: Pistol Grip
- Grease Gun Loading Method: Bulk; Cartridge; Suction
- Grease Type: Up to NLGI #2
- Hose Length (inch): 42
- Includes: Shoulder Strap
- Maximum Operating Pressure (psi): 10000
- Nozzle Extension Type: Flex Hose
- Pipe Length (inch): 1-1/2
- Strokes per oz (stroke/oz): 37
- Tool Length (inch): 17
- Tool Weight (lbs): 8
- Tube Color: Silver
- Tube Material: Carbon Steel
- Voltage (V): 20
- Volume per Minute (oz): 5
- SKF Grease PumpDeskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- TRUSCO Flexible Air Operated Grease GunDeskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- MAXPRO Single Shot Aluminum Air Grease Gunatribut:
- Type: Single Shot
- Input Pressure (Psi): 40 to 120
- Output Pressure (Psi): 1600 to 6000 (Max.)
- JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Deskripsi:- Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.atribut:
- Air Input Pressure (bar): 4 to 9 (60 to 130psi)
- Capacity (L): 200
- Delivery Ratio (cc/s): 30
- Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
- Hose Length (ft): 20
- Pressure Ratio: 5 : 1
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- TEKIRO Pompa Gemuk ManualDeskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- TRUSCO Hose & Nozzle for Grease GunDeskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- YAMADA Auto Grease Machine GunDeskripsi:An air-powered (air-driven continuous firing) grease gun that is ideal for grease maintenance work with many production lines and refueling points. Work efficiency is greatly improved. Grease is a bellows cartridge type. Checking the remaining amount of grease is also easy. For 420cc cartridge grease only.atribut:
- Material: Steel
- Discharge amount: 310(cc/min)
- Capacity (cc): 420
- Capacity (g): For 400 bellows cartridge only
- Set Contents: Nozzle (CNP-2), regulator
- Type: Air type
- Connector Diameter: Rc1 / 4 (with 20PM coupler)
- Maximum Discharge Pressure (MPa): 28
- Type of Operation: Air driven
- Applicable grease: No.0, 1, 2
- Grease Filling: 400g bellows cartridge
- Maximum Pressure (MPa): 32
- Grease Tank Diameter (Φmm): 60.5
- Connector Thread: (Nozzle) Rc1 / 8
- Overall Length (mm): 438
- Paint Inlet: Rc1 / 8 (nozzle mounting part)
- Capacity: 420cc cartridge grease only
- Working Air Pressure Range (MPa): 0.3-0.7
- MILWAUKEE Cordless Grease GunDeskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- KRISBOW Pompa GemukDeskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- KYOTO TOOL (KTC) Cordless Grease GunDeskripsi:Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.atribut:
- Capacity (cc): 400
- Charging Time: about 60 minutes
- Nozzle connection screw: Rc1/8
- Oil Tank Diameter (mm): 63
- Total Length (mm): 472
- Applicable Grease Consistency: No.1 to 2
- Discharge Amount (cc/minute): 75
- Input Voltage (V): DC18
- Maximum Pressure (MPa): 40
- Model : Rechargeable
- Nozzle Length (mm): 750
- TRUSCO High Pressure Grease Gun (Pistol Gemuk)Deskripsi:It is a grease direct insertion type.
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- WESTWARD Grease GunDeskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- TEKIRO Pompa Gemuk Tenaga AnginDeskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- KRISBOW Pompa Gemuk Pneumatik 60:1atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
Daftar Harga grease gun pneumatic Terbaru April 2026
| Kennedy 360 Deg Pneumatic Grease Gun | Rp2.799.900 |
| Wipro Air Grease Gun (Semprotan Gemuk) | Rp339.900 |
| DEWALT Cordless Grease Gun | Rp3.499.900 |
| SKF Grease Pump | Rp1.499.900 |
| TRUSCO Flexible Air Operated Grease Gun | Rp3.499.900 |
| JTC Air Operated Grease Pump (Pistol Gemuk) | Rp14.999.900 |
| MAXPRO Single Shot Aluminum Air Grease Gun | Rp609.900 |
| JTC Pneumatic Operated Grease Pump (Pistol Gemuk) | Rp19.999.900 |
| TEKIRO Pompa Gemuk Manual (Pistol Gemuk) | Rp129.900 |
| TEKIRO Pompa Gemuk Manual | Rp1.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Air%20Grease%20Gun%20(Semprotan%20Gemuk)/P101005783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/DEWALT%20Cordless%20Grease%20Gun/3vP109555139-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Pump/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun/P101000239-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPRO%20Single%20Shot%20Aluminum%20Air%20Grease%20Gun/62P103676218-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Pneumatic%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101537412-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Auto%20Grease%20Machine%20Gun/poP106563924-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KYOTO%20TOOL%20(KTC)%20Cordless%20Grease%20Gun/nnP103039851-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High%20Pressure%20Grease%20Gun%20(Pistol%20Gemuk)/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun/prP107734927-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Tenaga%20Angin/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk%20Pneumatik%2060%3A1/bnP104577419-2.jpg)