Beli grease pump pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp23.999.900

    KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    -The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its quality
    atribut:
    • Pressure Ratio: 45 :1
    • Delivery Rate (s): 30
    • Hose Length (ft): 10
  2. TORA Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.899.900

    TORA Pneumatic Grease Pump (Pompa Gemuk)
    atribut:
    • Capacity (L): 20 (18kg)
  3. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  4. ZOTEK Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    ZOTEK Multimeter Digital (Multitester)
    Deskripsi:
    Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
  5. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  6. SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Mulai

    Rp9.999.900

    SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Deskripsi:
    Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).
    atribut:
    • Application: Universal Stub Pump
    • Air Pressure Operating Range (bar): 1.5 - 10
  7. Startools Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp5.499.900

    Startools Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    • Fitted with trolley for easy movement
  8. KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp13.999.900

    KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Air inlet Connection Ø (inch: 1/4
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Dimensions (LxWxH) (mm): 400x360x950
    • Suction Tube Length (mm): 500
    • Tank Capacity (kg): 14
    • Ø Suction Tube (mm): 32
  9. Wipro Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp3.799.900

    Wipro Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Pressure Ratio: 50:1
    • Pressure Air (MPa): 0.6-0.8
    • Oil Consume (g/minute): 800
    • Jerrycan Volume (L): 18
  10. WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Mulai

    Rp13.999.900

    WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Deskripsi:
    Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.
    atribut:
    • Product Type: Grease Pump with Gun
    • Grease Type: NLGI 1 and 2
    • Pump Ratio: 50:1
    • UNSPSC: 40151524
  11. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  12. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp8.699.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  13. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  14. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  15. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  16. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  17. PX Splitter 4K
    Mulai

    Rp1.299.900

Daftar Harga grease pump pneumatic Terbaru October 2026
KING TONY Pneumatic Grease Pump (Pompa Gemuk)Rp23.999.900
TORA Pneumatic Grease Pump (Pompa Gemuk)Rp4.899.900
SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Rp11.999.900
ZOTEK Multimeter Digital (Multitester)Rp239.900
KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)Rp14.999.900
ZOYI Multimeter Digital Seris ZT (Multitester)Rp369.900
SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Rp9.999.900
YAMADA Air Operated Grease Lubricator (Pompa Gemuk)Rp46.999.900
Startools Pneumatic Grease Pump (Pompa Gemuk)Rp5.499.900
KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)Rp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait