Beli grease pump manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  2. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  3. KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    Mulai

    Rp5.799.900

    KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    atribut:
    • Dimensions (LxWxH) (mm): 370x350x750
    • Pump Ratio: Manual pump
    • Output Pressure (Bar): 13-14
    • Tank Capacity (kg): 14
    • Delivery speed: Depend of strength of use
    • Size of hose (inch x m): Ø1/4 x 1.5
  4. SKF Pompa Gemuk
    Mulai

    Rp5.699.900

    SKF Pompa Gemuk
    atribut:
    • Maximum Pressure (Bar/psi): 30/430
    • Volume/stroke (cm): approx. 45
  5. SAMOA Push Action Grease Pump
    Mulai

    Rp539.900

    SAMOA Push Action Grease Pump
    Deskripsi:
    60 cc push action grease pumps. Metal barrel, zerk nozzle (grease/oil). They deliver grease or oil at 150 bar maximum pressure when pushed on a grease nipple. Full metal construction for bulk grease.
    atribut:
    • Compatible Fluids: Grease
    • Delivery (cc): 0.3
    • Delivery (oz): 0.01
    • Maximum Outlet Pressure (PSI): 2175
    • Maximum Outlet Pressure (bar): 150
    • Operation Type: Push Pumps
  6. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  7. Yamoto Push Type Steel Grease Gun (Pistol Gemuk)
    Mulai

    Rp239.900

    Yamoto Push Type Steel Grease Gun (Pistol Gemuk)
    Deskripsi:
    PTG120 Bulk or suction fill. Corrosion protective electro-plated finish. Polished nozzle and galvanised plunger assembly. Suitable for medium or heavy greases.
    atribut:
    • Overall Diameter: 36mm
    • Fill Type: Suction
    • Capacity: 120cc
    • Coupler Type: Needlepoint
    • Overall Length: 280mm
    • Body Material: Steel
    • Gun/Can Type: Push Grease Gun
    • Body Finish/Coating: Electro Plated
    • Spout/Nozzle Length: 65mm
    • Spout/Nozzle Type: Straight
  8. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  9. YAMADA Electric Driven Grease Pump
    Mulai

    Rp14.999.900

    YAMADA Electric Driven Grease Pump
    atribut:
    • Capacity (cc): 420
    • Connector Thread: Nozzle = Rc1/8
    • Discharge Rate (ml/minute): 51
    • Grease Tank Diameter (Φmm): 60.5
    • Maximum Pressure (MPa): 40
    • Overall Length (mm): 379
    • Recharging Time (minute): About 60
    • Type: Only a main part
  10. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  11. Showa Corp. Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp3.599.900

    Showa Corp. Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    The SHG manually operated grease pumps are designed to be used in either a progressive type system, incorporating SG distribution blocks, or in resistance type lubrication system.Being an extremely simple unit to install and operated, the SHG is capable of dispensing greases with an NLGI of 00, 0, or 1 in volumes of either 0.6cm³ or 1.0cm³ per stroke.
    atribut:
    • Outlet Port Size: Rc1/8
    • Supply Port Size: Rp1/8
    • Applicable grease: NLGI No.000-1
    • Maximum Discharge Pressure (MPa): 10
  12. Bambi Map Ordner 2 Ring D A4 + Lapis Mika (Map File / Map Binder)
    Mulai

    Rp50.900

    Bambi Map Ordner 2 Ring D A4 + Lapis Mika (Map File / Map Binder)
    Deskripsi:
    Binder dengan mekanik 2 Ring dalam bentuk huruf D untuk memuat dokumen, menjadikan dokumen lebih rapih dan mudah untuk diakses. Ukuran A4 dengan kantung pada sampul depan dan punggung.
    atribut:
    • Size: A4
    • Color: White-07
    • Type: Potrait
  13. NSK Hand Grease Pump
    Mulai

    Rp1.399.900

    NSK Hand Grease Pump
    Deskripsi:
    [Easy operation] Light and reliable operation with one hand. [High pressure injection] High pressure injection of 15MPa is possible. [No grease leaks] No grease leaks even when inverted. [Easy grease replacement] The grease used can be easily replaced with the bellows tube. [No foreign matter intrusion] Grease is replaced with the bellows tube so foreign matter such as dust does not enter. [Remaining amount can be checked] The remaining amount of grease can be checked from the oil cylinder slit.
    atribut:
    • Outer Diameter (φmm): 38.1 (oil cylinder)
    • Mass of Body (g): 240 (no nozzle), 90 (attached nozzle)
    • Discharge Amount (cc/shot): 0.35
    • Discharge Pressure (MPa): 15
  14. Kennedy Push Type Grease Gun with Universal Connector (Pistol Gemuk)
    Mulai

    Rp189.900

    Kennedy Push Type Grease Gun with Universal Connector (Pistol Gemuk)
    Deskripsi:
    Robust metal body. Versatile one-hand operation. Supplied with universal nozzle connector for standard grease fittings.
    atribut:
    • Body Material: Metal
    • Body Finish/Coating: Enamel
    • Capacity (cc): 118
    • Coupler Type: Needlepoint
    • Fill Type: Pump
    • Gun/Can Type: Push Grease Gun
    • Spout/Nozzle Length (mm): 35
    • Spout/Nozzle Type: Straight Rigid
  15. APRICA Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.599.900

    APRICA Grease Pump (Pompa Gemuk)
    Deskripsi:
    Grease Pump merupakan suatu pompa yang memiliki fungsi sebagai pendistribusi utama pada sistem autolube yang dioprasikan oleh angin atau hydraulic sebagi sumber tenaga dari centro matic
    atribut:
    • Compression Ratio: 50 : 1
    • Grase Delivery (L/minute): 0.85
    • Air Pressure (MPa): 0.6-0.8
    • Tank Capacity (L) : 45
  16. Mobil Industrial Grease Standard
    Mulai

    Rp2.399.900

    Mobil Industrial Grease Standard
    Deskripsi:
    Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
  17. MAXPOWER Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp4.299.900

  18. Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    BARU
    Mulai

    Rp2.299.900

    Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    Deskripsi:
    Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.Cross Reference:- Shell Alvania EP 2- Mobilux EP 2- Chevron Multifak EP 2
    atribut:
    • Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
    • Appearance: Smooth, puce, buttery
    • Base Fluid Type: Mineral
    • Cone Penetration (mm⁻¹): 293 (Wx60); 317 (Wx100000)
    • Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048)
    • Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
    • Dropping Point (°C): 196 (ASTM D 566)
    • Four Ball EP, PB (N): 618 (ASTM D 2596)
    • Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
    • Kinematic Viscosity (cSt): 9-12 @100°C (ASTM D 445)
    • NLGI Grade: 2
    • Oil Separation 24 Hour (%): 3.2 @100°C (FTMS 791C-321.3)
    • Thickener Type: Lithium
    • Timken OK Load (N): 156 (ASTM D 2509)
  19. WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Mulai

    Rp13.999.900

    WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Deskripsi:
    Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.
    atribut:
    • Product Type: Grease Pump with Gun
    • Grease Type: NLGI 1 and 2
    • Pump Ratio: 50:1
    • UNSPSC: 40151524
  20. KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp23.999.900

    KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    -The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its quality
    atribut:
    • Pressure Ratio: 45 :1
    • Delivery Rate (s): 30
    • Hose Length (ft): 10
Daftar Harga grease pump manual Terbaru October 2026
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Rp4.199.900
KRISBOW Manual Grease Dispenser (Pompa Gemuk)Rp5.799.900
SKF Pompa GemukRp5.699.900
SAMOA Push Action Grease PumpRp539.900
TEKIRO Hand Grease Pump (Pompa Gemuk)Rp1.699.900
Yamoto Push Type Steel Grease Gun (Pistol Gemuk)Rp239.900
TEKIRO Air Lubricator for Grease (Pompa Gemuk)Rp9.699.900
YAMADA Electric Driven Grease PumpRp14.999.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)