Beli air grease pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPOWER Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp4.299.900

  2. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  3. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  4. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  5. ECODORA Air-Operated Grease Pump (Pompa Gemuk)
    Mulai

    Rp12.999.900

    ECODORA Air-Operated Grease Pump (Pompa Gemuk)
    Deskripsi:
    Air-Operated Grease Pump R 50:1, Wheel Mounted, Equipped with : Tank 13 Kg, Grease Follower Plate, P/N 935/4 - 1/4" -4 m, P/N OE62141 Air Pump R 50:1, P/N OE66892 Nipple 1/4" X 3/8" - M/M, P/N 0E66888 Grease Gun with Flexible Terminal
    atribut:
    • Tank Capacity (kg): 13
    • Ratio: 50:1
    • Grease Follower Plate (m): (P/N 935/4) 4-Ø1/4inch
    • Air Pump: P/N 0E62141
    • Nipple (inch): (P/N 0E66892) 1/4x3/8-M/M
    • Grease Gun with Flexible Terminal: P/N 0E66888
  6. PRO-QUIP Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp2.899.900

    PRO-QUIP Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Size (L): 30
    • Maximum Working Pressure (MPa): 30-40
    • Pump Capacity (L/minute): 0.85
  7. TOTAL Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp3.399.900

    TOTAL Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Capacity (L): 30
    • Drum Application (mm): 330x430
    • Pressure Ratio: 50:1
    • Working Pressure (Bar): 6-8
    • Cylinder Diameter (mm): 70
    • Air Consumption (L/minute): 250 @6.2Bar
    • Grease Hose (m): 5
    • Maximum Fluid Pressure (bar): 400
    • Maximum Free Flow Rate (g/minute): 850
  8. Wipro Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp3.799.900

    Wipro Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Pressure Ratio: 50:1
    • Pressure Air (MPa): 0.6-0.8
    • Oil Consume (g/minute): 800
    • Jerrycan Volume (L): 18
  9. ARO Air-Operated Grease Dispensing Pump System
    Mulai

    Rp33.999.900

    ARO Air-Operated Grease Dispensing Pump System
    Deskripsi:
    Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.
    atribut:
    • UNSPSC: 40151506
    • Air Inlet Size (inch): 1/4 FNPT
    • Discharge Connection Type: NPTF
    • Features: High-Flow Pump; Ice-Free Air Motor Design; Stall-Free
    • For Media Type: Grease Lubricants
    • Hose Length (ft): 10
    • Housing Material: Carbon Steel
    • Includes Discharge Hose: Yes
    • Includes Spout: No
    • Includes Suction Tube: Yes
    • Maximum Air Pressure (psi): 150
    • Maximum Outlet Pressure (PSI): 7500
    • Maximum Viscosity (cps): 250000
    • Metered: No
    • Power Source: Air
    • Ratio: 50:1
  10. TORA Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.899.900

    TORA Pneumatic Grease Pump (Pompa Gemuk)
    atribut:
    • Capacity (L): 20 (18kg)
  11. Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)
    Mulai

    Rp20.999.900

    Lincoln Air Operated Grease Dispensing Pump System (Pompa Gemuk)
    Deskripsi:
    Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.
    atribut:
    • Air Inlet Size (inch): 1/4 FNPT
    • Power Source: Air
  12. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  13. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  14. KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    Mulai

    Rp5.799.900

    KRISBOW Manual Grease Dispenser (Pompa Gemuk)
    atribut:
    • Dimensions (LxWxH) (mm): 370x350x750
    • Pump Ratio: Manual pump
    • Output Pressure (Bar): 13-14
    • Tank Capacity (kg): 14
    • Delivery speed: Depend of strength of use
    • Size of hose (inch x m): Ø1/4 x 1.5
  15. JTC Hand Grease Gun
    Mulai

    Rp759.900

    JTC Hand Grease Gun
    atribut:
    • Capacity: 400 cc
  16. YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp17.999.900

    YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    atribut:
    • Diameter (mm): 394
    • Height (mm): 795
    • Hose: Withstand voltage 2m
    • Maximum Discharge Pressure (MPa): 25
    • Adaptive grease consistency: from # 00 to # 0
    • Discharge Rate (cc/stroke): 3.2
    • Carry: Yes
    • Capacity (L): 16
  17. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
Daftar Harga air grease pump Terbaru October 2026
MAXPOWER Air Grease Lubricator (Pompa Gemuk)Rp4.299.900
Wipro Grease Lubricator (Pompa Gemuk)Rp249.900
TEKIRO Air Lubricator for Grease (Pompa Gemuk)Rp9.699.900
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
Wipro Air Grease Gun (Pistol Gemuk)Rp369.900
ECODORA Air-Operated Grease Pump (Pompa Gemuk)Rp12.999.900
PRO-QUIP Air Grease Lubricator (Pompa Gemuk)Rp2.899.900
TOTAL Air Grease Lubricator (Pompa Gemuk)Rp3.399.900
Wipro Air Grease Lubricator (Pompa Gemuk)Rp3.799.900
ARO Air-Operated Grease Dispensing Pump SystemRp33.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait