Beli pneumatic grease pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KING TONY Pneumatic Grease Pump (Pompa Gemuk)Deskripsi:-The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its qualityatribut:
- Pressure Ratio: 45 :1
- Delivery Rate (s): 30
- Hose Length (ft): 10
- KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Air inlet Connection Ø (inch: 1/4
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Dimensions (LxWxH) (mm): 400x360x950
- Suction Tube Length (mm): 500
- Tank Capacity (kg): 14
- Ø Suction Tube (mm): 32
- TORA Pneumatic Grease Pump (Pompa Gemuk)atribut:
- Capacity (L): 20 (18kg)
- KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- Startools Pneumatic Grease Pump (Pompa Gemuk)Deskripsi:• Fitted with trolley for easy movement
- SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Deskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)atribut:
- Diameter (mm): 394
- Height (mm): 795
- Hose: Withstand voltage 2m
- Maximum Discharge Pressure (MPa): 25
- Adaptive grease consistency: from # 00 to # 0
- Discharge Rate (cc/stroke): 3.2
- Carry: Yes
- Capacity (L): 16
- ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)Deskripsi:- Gun Sealant untuk sealant kemasan sosis / sausage sealant.- Digunakan untuk pengaplikasian sealant.- Gun Sealant high quality yang memiliki daya tahan terbaik.- Berbahan tebal sehingga kokoh dan awet ketika digunakan.- Cocok digunakan untuk perlengkapan rumah tangga dan pekerja bangunan.atribut:
- Type: Gun Sealant
- Size (inch): 15
- Material: Chrome Vanadium,Chrome,Molibdenum,Baja S2
- Dextone Silicone Sealant Sausage Weatherproof (Lem Silikon Sosis)Deskripsi:Silicone sausage/ Perekat multifungsi untuk keperluan konstruksi merupakan Produk perekat multifungsi sebagai pengganti baut dan paku untuk pemasangan segala jenis panel yang terbuat dari besi, kaca, batu, aluminium, styrofoam pada berbagai macam substrat, dapat digunakan didalam maupun diluar bangunanatribut:
- Volume (ml): 600
- Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Deskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- BAFO HDMI Extender Cat6Deskripsi:"HDMI extender adalah alat yang berupa sepasang konverter dengan fungsi membuat kabel LAN UTP CAT6 sebagai pengganti fungsi Kabel HDMI. Sepasang konverter ini terdiri dari Sender (pengirim) dan Receiver (Penerima).ISI paket :1 x Sender unit HDMI Extender1 x Receiver Unit HDMI Extender2 x Power Adapters DC 5V1A1 x IR TX1 x IR RX1 x User Instructions"atribut:
- Length (m): 200
- SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Deskripsi:Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).atribut:
- Application: Universal Stub Pump
- Air Pressure Operating Range (bar): 1.5 - 10
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- Wipro Air Grease Lubricator (Pompa Gemuk)atribut:
- Pressure Ratio: 50:1
- Pressure Air (MPa): 0.6-0.8
- Oil Consume (g/minute): 800
- Jerrycan Volume (L): 18
- WESTWARD Grease Pump with Gun (Pompa Gemuk)Deskripsi:Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.atribut:
- Product Type: Grease Pump with Gun
- Grease Type: NLGI 1 and 2
- Pump Ratio: 50:1
- UNSPSC: 40151524
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
Daftar Harga pneumatic grease pump Terbaru October 2026
| KING TONY Pneumatic Grease Pump (Pompa Gemuk) | Rp23.999.900 |
| KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk) | Rp13.999.900 |
| TORA Pneumatic Grease Pump (Pompa Gemuk) | Rp4.899.900 |
| PX Splitter 4K | Rp1.299.900 |
| KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk) | Rp14.999.900 |
| Startools Pneumatic Grease Pump (Pompa Gemuk) | Rp5.499.900 |
| SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk) | Rp11.999.900 |
| YAMADA Hand Operated Grease Lubricator (Pompa Gemuk) | Rp17.999.900 |
| ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant) | Rp129.900 |
| Dextone Silicone Sealant Sausage Weatherproof (Lem Silikon Sosis) | Rp97.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KING%20TONY%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/r9P107000981-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Dispenser%2060%3A1%20Ratio%20(Pompa%20Gemuk)/b4P104577400-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TORA%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/kzP106190755-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Pump%2060%3A1%20Ratio%20(Pompa%20Gemuk)/bnP104577419-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Startools%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/fzP111716575-1.jpg)
/b2P107956398-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Hand%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/biP106569414-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/ARED%20Gun%20Sealant%20for%20Sausage%20Sealant%20(Tembakan%20Lem%20Sealant)/b2P106836398-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump%20(Pompa%20Gemuk)/o4P102197868-3.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)
/9sP107956352-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/i4P106585652-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/OSCAR%20Grease%20Extreme%20Pressure%20Lithium%20(Gemuk%20Litium)/jyP108928718-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/WESTWARD%20Grease%20Pump%20with%20Gun%20(Pompa%20Gemuk)/4mP107735166-1.jpg)
/P102118672-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)