Beli grease gun yamada di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamada Corporation Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Yamada Corporation Grease Gun
    Deskripsi:
    '- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  2. WESTWARD Mini Grease Gun
    Mulai

    Rp459.900

    WESTWARD Mini Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed. Their small size allows use where space is limited.
    atribut:
    • Pipe Length (inch): 6
    • Grease Gun Handle Style: Lever
    • Grease Gun Loading Method: Cartridge
    • Strokes per oz: 51
    • Tube Color: Black
    • Tube Material: Steel
    • Includes: Steel Extension and Coupler
    • Application: For Occasional Greasing Application
    • Cartridge Capacity (oz): 3
    • For use with: NLGI 1 & 2 Greases
    • Maximum Operating Pressure (psi): 6000
    • Nozzle Extension Type: Rigid Pipe
    • Product Type: Mini Grease Gun
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
    • UNSPSC: 27112901
    • Variable Stroke / Full Stroke: Full Stroke
    • Volume per Stroke (g): 0.55
  3. YAMADA Grease Guns
    Mulai

    Rp1.099.900

    YAMADA Grease Guns
    atribut:
    • Discharge Rate (L/minute): 1.0 to 10.0
    • Nominal Diameter: 3/8 (10mm)
    • Noise Level (dB): 84
    • Overall width x overall length x overall height (mm): 186 x 189 x 241
  4. YAMADA Hand Grease Gun
    Mulai

    Rp949.900

    YAMADA Hand Grease Gun
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  5. MILWAUKEE Cordless Grease Gun
    Mulai

    Rp3.299.900

    MILWAUKEE Cordless Grease Gun
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  6. TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  7. WESTWARD Grease Gun
    Mulai

    Rp499.900

    WESTWARD Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  8. YAMADA Auto Grease Machine Gun
    Mulai

    Rp4.299.900

    YAMADA Auto Grease Machine Gun
    Deskripsi:
    An air-powered (air-driven continuous firing) grease gun that is ideal for grease maintenance work with many production lines and refueling points. Work efficiency is greatly improved. Grease is a bellows cartridge type. Checking the remaining amount of grease is also easy. For 420cc cartridge grease only.
    atribut:
    • Material: Steel
    • Discharge amount: 310(cc/min)
    • Capacity (cc): 420
    • Capacity (g): For 400 bellows cartridge only
    • Set Contents: Nozzle (CNP-2), regulator
    • Type: Air type
    • Connector Diameter: Rc1 / 4 (with 20PM coupler)
    • Maximum Discharge Pressure (MPa): 28
    • Type of Operation: Air driven
    • Applicable grease: No.0, 1, 2
    • Grease Filling: 400g bellows cartridge
    • Maximum Pressure (MPa): 32
    • Grease Tank Diameter (Φmm): 60.5
    • Connector Thread: (Nozzle) Rc1 / 8
    • Overall Length (mm): 438
    • Paint Inlet: Rc1 / 8 (nozzle mounting part)
    • Capacity: 420cc cartridge grease only
    • Working Air Pressure Range (MPa): 0.3-0.7
  9. YAMADA Electric Battery Operated Grease Gun
    Mulai

    Rp16.999.900

    YAMADA Electric Battery Operated Grease Gun
    atribut:
    • Connector Thread: Nozzle = Rc1/8
    • Grease Tank Diameter (Φmm): 60.5
    • Maximum Pressure (MPa): 40
    • Overall Length (mm): 379
  10. Yamada Corporation Pistol Gemuk
    Mulai

    Rp1.199.900

    Yamada Corporation Pistol Gemuk
    Deskripsi:
    Penggunaan:Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.
    atribut:
    • Specification: For hydraulic nipple
    • Compatible: No.2 (grease) penetration
    • Overall Length (mm): 401
    • Weight (kg): 1.69
    • Capacity (ml): Cartridge: 420 / Tetsume: 500
    • Nozzle Length (mm): 171
    • Maximum Pressure (MPa): 65
    • Oil Tank Diameter (mm): 60.5
    • Volume per One Discharge (ml): 0.93
  11. Kennedy Flexible Nylon Hose 8mm Bore
    Mulai

    Rp119.900

    Kennedy Flexible Nylon Hose 8mm Bore
    Deskripsi:
    For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8inch BSP connecting threads.
    atribut:
    • Bore Size: 8mm
    • Thread Size: 1/8inch BSP
    • Hydraulic Tool Type: Hose
    • Material: Nylon
    • Hose Type: Nylon
    • Flexibility: Flexible
  12. YAMADA Grease Gun
    Mulai

    Rp759.900

  13. YAMADA Micro Hose
    Mulai

    Rp1.299.900

    YAMADA Micro Hose
    Deskripsi:
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
  14. YAMADA H.P Grease Dispence Valve
    Mulai

    Rp5.999.900

    YAMADA H.P Grease Dispence Valve
    atribut:
    • Nozzle connection screw: Rc1 / 8
    • Applicable grease: Consistency No. 0 to No. 2 (No. 1 is recommended for hand-packed use)
    • Single Discharge Amount (cc): 1
    • Nozzle Length (mm): 185
    • Oil Tank Diameter (mm): 59.6
    • Capacity (cc): 420
    • Maximum Pressure (MPa): 50
    • Overall Length (mm): 368
  15. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  16. TRUSCO Hose & Nozzle for Grease Gun
    Mulai

    Rp209.900

    TRUSCO Hose & Nozzle for Grease Gun
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  17. FOMAC Doughmaker Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    FOMAC Doughmaker Machine
    Deskripsi:
    Mesin pengaduk adonan DMX-B10 ini adalah mesin pengaduk adonan. Dengan mesin pengaduk adonan DMX-B10 ini anda akan merasa puas karena mesin ini dapat meningkatkan produktivitas anda dalam membuat berbagai adonan dan dapat meningkatkan kualitas adonan sehingga makanan yang dihasilkan menjadi lebih berkualitas. Mesin ini terbuat dari besi anti karat, dan wadah dari mesin ini terbuat dari stainless steel. mesin ini mempunyai beberapa bentuk pengaduk, dan dapat mengaduk dengan cepat. Jadi tidak perlu khawatir mesin ini dapat bekerja dengan cepat dan tidak perlu dipertanyakan ke higienisan nya. Keuntungan menggunakan mesin pengaduk adonan ini yaitu : Proses mengaduk adonan menjadi lebih cepat karena mesin pengaduk adonan ini mengaduk adonan secara cepat dan kecepatannya dapat di sesuaikan. Dengan waktu yang cepat, anda dapat membuat adonan dalam jumlah yang banyak sehingga hasil produksi anda akan semakin meningkat. Dengan mesin ini, adonan yang kita buat akan jauh lebih berkualitas sehingga makanan yang akan dibuat menjadi bagus dan berkualitas.Jadi untuk anda yang memiliki usaha pembuatan roti atau kue, alat ini akan sangat bermanfaat untuk anda karena memudahkan anda untuk membuat adonan roti atau kue dan hasilnya pun dapat lebih berkualitas sehingga akan menarik pengunjung.
    atribut:
    • Voltage (V): 220
  18. American Tool Grease Gun
    Mulai

    Rp239.900

    American Tool Grease Gun
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
Daftar Harga grease gun yamada Terbaru January 2026
Yamada Corporation Grease GunRp709.900
WESTWARD Mini Grease GunRp459.900
YAMADA Grease GunsRp1.099.900
YAMADA Hand Grease GunRp949.900
MILWAUKEE Cordless Grease GunRp3.299.900
TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Rp129.900
YAMADA Air Operated Grease LubricatorRp46.999.900
WESTWARD Grease GunRp499.900
YAMADA Auto Grease Machine GunRp4.299.900
YAMADA Electric Battery Operated Grease GunRp16.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)