Beli earth tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  2. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp6.699.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  3. UNI-T Earth Ground Tester
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
  4. Hioki Earth Tester
    Mulai

    Rp6.599.900

    Hioki Earth Tester
    atribut:
    • Dustproof and Waterproof: IP65/IP67 (EN60529)
  5. KRISBOW Alat Ukur Ketahanan Tanah
    Mulai

    Rp2.999.900

    KRISBOW Alat Ukur Ketahanan Tanah
    atribut:
    • Continuity (ohm): Buzzer sound < 30
    • Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
    • Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
    • Battery Test (V): 9 and 1.5 +/- (1%+2d)
    • DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
    • Diode Test: Test current 1mA, Open circuit voltage 2.8V
    • Power Supply: 9V Battery
    • Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
  6. Magnaflux Magnetic Particle Testing
    Mulai

    Rp5.099.900

    Magnaflux Magnetic Particle Testing
    Deskripsi:
    These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
    atribut:
    • Series: Magnaglo
    • Visibility: Non-Fluorescent
  7. Hioki Insulation Resistance Tester
    Mulai

    Rp6.799.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  8. Duoyi Digital Insulation Earth Resistance Tester
    Mulai

    Rp1.199.900

    Duoyi Digital Insulation Earth Resistance Tester
    Deskripsi:
    Duoyi Dy30-1The Newly Sty Of Digital Insulation Resistan Tester Is 30 Series, Including Dy30-1, Dy30-2, Dy30-3 Ect.Dy30-X Series Apply For All Kinds Of Ectric Equipment And Insulation Materials Such As Transformer, Ectromotor, Cab, Switch, Applian, Etc. It Is A Perfect Ectrical Testing Meter.Dy30-1, The Output Volta Testing Can Be Chand In 250V/500V/1000V For Deferent Measurement. Resistan Ran Can Touch 2000M Ohm. Alternating Volta Also Can Be Tested.Package Include:1 Digital Insulation Resistan Tester Dy30-11 Set Test Ads1 Pie User'S Manual1 Black Bag1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. We KingzSHTOOLS28889
    atribut:
    • DIY Supplies: Electrical
    • Dimensions (mm): 150x100x70
    • Display Type: Digital Only
    • Measuring Range (ohm): 0-2000
    • Operating Temperature (°C): 0 to 40
  9. Fox Lem PVAc Putih
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    Fox Lem PVAc Putih
    atribut:
    • Packaging: Bottle
  10. Extech CAT IV Heavy Duty True RMS Multimeter (Multitester)
    Mulai

    Rp6.099.900

    Extech CAT IV Heavy Duty True RMS Multimeter (Multitester)
    Deskripsi:
    Ruggedly designed and waterproof to IP67 standards, the EX530 is ideal for use in the outdoors, on boats, and in any harsh industrial environment. It has a double molded housing and is drop-proof up to six feet with a safety rating of CAT IV 600 Volt and
    atribut:
    • Display Counts: 40000
    • AC/DC Voltage: 0.01mV to 1000V
    • Basic Accuracy (%): 0.06
    • Capacitance Range: 0.001nF to 40mF
    • Dimensions (mm): 184x83x57
    • Duty Cycle (%): 0.1 to 99.90
    • Resistance (ohm): 0.01 to 40M
  11. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  12. Hioki Clamp On Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.499.900

    Hioki Clamp On Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  13. Extech Thermal Imager IR Thermometer
    Mulai

    Rp28.999.900

    Extech Thermal Imager IR Thermometer
    Deskripsi:
    IRC130: Thermal Imager IR Thermometer with MSX®Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laserBuilt with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!
    atribut:
    • Temperature Range (°C): -25 to 650
    • Response Time (ms): 150
    • Minimum Focus Distance (m): 0.3
    • Power: Internal rechargeable battery (3.6 V Lithium Ion)
    • Dimensions (mm): 210x64x81
    • Basic Accuracy: ±1% of reading or ±1°C (2°F), whichever is greater
    • Display Resolution (pixels): 320x240
    • Display Type: TFT technology
    • Drop Tested (m): 2
    • Dual Range Operation: Range 1: < 752°F (400°C); Range 2: > 752°F (400°C) - For Range 2, the high temperature lever must be engaged
    • Emissivity: 0.10 to 0.99 (adjustable) and 3 presets
    • IP Rating: IP54 (IEC 60529)
    • IR Resolution: 80x60 (4800 pixels)
    • Image Frequency (Hz): 8.7
    • Screen Size (inch): 2.4
    • Thermal Sensitivity (mK): < 70
    • Viewing Angle (°): 80
  14. Besantek 4 Wire Earth Resistance &amp; Resistivity Tester
    Mulai

    Rp60.999.900

    Besantek 4 Wire Earth Resistance & Resistivity Tester
    Deskripsi:
    BESANTEK 4 Wire Earth Resistance Tester & Resistivity Tester is designed to measure the earth resistance, earth voltage and resistivity.What's In The Box:(1) Test Leads (Red-15M/Black-10M/Yellow-10M/Green-5M)(4) Auxiliary Earth Spike(1) Instruction Manual(1) Shoulder Belt(1) Carrying Case(1) Batteries
    atribut:
    • Earth Testing (Ω): 20, 200, 2k
    • Earth Voltage Measuring (V) AC: 0-300
  15. TESTO Vane Anemometer Smart and Wireless Probe
    Mulai

    Rp3.899.900

    TESTO Vane Anemometer Smart and Wireless Probe
    Deskripsi:
    -Measured data can be sent via email in the Excel format. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional products
    atribut:
    • Measurement Range: 0.4 to 20 (m/s)
    • Resolution: 0.1m/s
    • Wind Speed Measurement Precision: ± (0.2m/s+ measured value of 2%)
    • Measuring Method: Vane Type
    • Power Supply: AAA Dry Batteryx3 (accessory)
    • Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
    • Width x Depth x Height: 43x21x154mm
  16. Megger Clamp-On Earth Resistance Tester
    Mulai

    Rp73.999.900

    Megger Clamp-On Earth Resistance Tester
    Deskripsi:
    Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
    atribut:
    • UNSPSC: 41113612
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatibility: Not Compatible
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV 600
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±0.50%
    • Display Screen Type: LCD with Backlight
    • Display Type: Digital
    • Features: Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs
    • IP Rating: IP30
    • Includes: (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198
    • Jaw Capacity (inch): 1.54
    • Leakage Current Range (mA-A): 0.5 to 35
    • Manufacturer Part Number: DET14C
    • Maximum Ground Resistance Measurement (ohm): 1500
    • Maximum Operating Temperature (°F): 122
    • Measurement Connectors: Stakeless
    • Minimum Ground Resistance Measurement - New (ohm): 0.05
    • Minimum Operating Temperature (°F): -4
    • Number of Batteries Required: 4
    • Number of Digits: 6
    • Number of Records Stored: 256
    • Operating Frequency (Hz): 1390
    • Power Supply: Battery
    • Resistance Accuracy: Low Range ±1.5%; High Range ±35%
    • Standards: BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2
    • Tester Type: Clamp-On Ground Resistance Tester
    • Tool Height (inch): 1.9 in
    • Tool Length (inch): 9.8 in
    • Tool Width (inch): 4.5
  17. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
Daftar Harga earth tester Terbaru December 2025
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp6.699.900
UNI-T Earth Ground TesterRp4.199.900
Hioki Earth TesterRp6.599.900
KYORITSU Alat Ukur Ketahanan TanahRp5.899.900
KRISBOW Alat Ukur Ketahanan TanahRp2.999.900
Magnaflux Magnetic Particle TestingRp5.099.900
Hioki Insulation Resistance TesterRp6.799.900
Duoyi Digital Insulation Earth Resistance TesterRp1.199.900
Fox Lem PVAc PutihRp14.900

Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)