Spesifikasi
| UNSPSC | 41113630 |
|---|---|
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Bluetooth Compatible | No |
| Brand | MEGGER |
| CAT Safety Rating (V) | CAT IV |
| Calibration Certificate | Available Separately |
| Current Accuracy | ±5.00% |
| Data logger | No |
| Display Screen Type | LCD |
| Display Type | Digital |
| Dustproof | Yes |
| Earth Resistance Tests | 2-Pole; 3-Pole; Stakeless |
| Features | 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation |
| IP Rating | IP54 |
| Includes | (8) Batteries; Hard Carrying Case; Stake and Wire Kit |
| Leakage Current Range (mA-A) | 0.5 to 19 |
| Manufacturer Part Number | DET3TC |
| Maximum Earth Voltage (VAC) | 100 |
| Maximum Ground Resistance (ohm) | 2000 |
| Maximum Operating Temperature (°F) | 131 |
| Measurement Connectors | Stakes |
| Minimum Ground Resistance (ohm) | 0.01 |
| Minimum Operating Temperature (°F) | 5 |
| Number of Batteries Required | 8 |
| Number of Records Stored | 0 |
| Operating Frequency (Hz) | 128 |
| Power Supply | Battery |
| Product Type | Complete Kit |
| Resistance Accuracy | ±2% +3 digits |
| Standards | EN 61557-1; EN 61557-5; IEC 61326-1 |
| Test Current (mA) | 4.5 |
| Test Voltage (V) | 25; 50 |
| Tester Type | Ground Resistance Tester |
| Tool Height (inch) | 5.7 in |
| Tool Length (inch) | 8 in |
| Tool Width (inch) | 3.2 in |
| USB Data Download Included | No |
| Waterproof | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
Feature
Earth Ground Tester Bluetooth Compatible No CAT Safety Rating CAT IV Calibration Certificate Available Separately Current Accuracy +/-5.00 Percent Data Logger No Display Type Digital Dustproof Yes IP Rating IP54 Jaw Capacity Not Applicable Leakage Current Range 0.5 ma to 19 A Maximum Earth Voltage 100 V AC Maximum Ground Resistance Measurement 2 000 ohm Measurement Connectors Stakes Minimum Ground Resistance Measurement 0.01 ohm Number of Records Stored 0Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
