Beli sanwa multimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Electric Instrument Hybrid MultimeterDeskripsi:A multifunction device equipped with a multimeter and a clamp that can measure up to 100A DC / AC. The 7 mm thin U-shaped clamp (AC / DC100A) is a tilt type that can be adjusted from 0 ° to 180 °. Measurement and visibility in narrow spaces are greatly improved, and storage is excellent.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Current (A): 100 (CT clamp)
- AC Voltage (V): 6000m/6.6/66/600
- Capacitor Capacitance (F): 6.6n/66n/660n/6.6μ/66μ/660μ/6.6m/66m
- Continuity Check: Buzzer sound at less than about 30Ω Open voltage: about 1.2V
- DC Current (A): 100 (CT clamp)
- DC Voltage (V): 6000m/6.6/66/600
- Dimensions, Width W x Height H x Depth D (mm): 75x130x19.9
- Diode Test: Open circuit voltage: Almost battery voltage
- Duty Ratio: 20~80%
- Frequency (Hz): 660/6.6k/66k
- Height (mm): 130
- Length (mm): 19.9
- Mass (g): About 160
- Operation Environment: 5-40 °C 80% RH or less (no condensation)
- Power Supply: LR03 (AAA alkaline) x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 660/6.6k/66k/660k/6.6M/66M
- Safety Standard: IEC61010 CAT.III300V/CAT.II600V
- Type: Digital Multimeters
- Width (mm): 75
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Electric Instrument Digital multimeterDeskripsi:General-purpose model. From low-voltage circuits to field use. Compact size and CAT. IV 600V safety. Test leads can be fixed to the main unit. Data hold, auto hold, range hold, relative function. Backlight, auto power off.Use test leads to measure multiple values such as voltage, frequency, current, temperature, and resistance of an electric circuit.*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.atribut:
- AC Voltage (ACV): 0.1mV~999.9V
- Continuity: Buzzer sounds at 30 to 70 Ω or less
- DC Current (DCA): 0.1mA~9.999A
- DC Voltage (DCV): 0.1mV~999.9V
- Diode Test: Open voltage DC3.2V
- Frequency: 1Hz~ 99.99kHz
- Maximum count: 9999 counts
- Power Supply: LR03 (AAA alkaline battery) 1.5V x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance: 0.1Ω~ 99.99MΩ
- Temperature (°C): -40 to 800 (option required)
- Wave Detection: [AC detection] True RMS method
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- Sanwa Electric Instrument Analog MultimeterDeskripsi:A total of 35 ranges are installed with the adoption of a 24ch switch and the plus alpha function. Equipped with ± DCV zero center meter. Equipped with a continuity check LED that measures with light. With OUTPUT terminal (series capacitor terminal). With BATT test range with built-in actual load.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 2.5/10/50/250/1000
- Battery Check: 1.5V
- Built-in Fuse: F0301 0.5A/250V/IR35A DIA5x20mm Glass tube
- Calibration Certificate: General calibration
- Continuity Check: LED lights up at approximately 10 Ω or less Open voltage: 3 V
- DC Current (A): 50μ/2.5m/25m/0.25
- DC Voltage (V): 0.1/0.5/2.5/10/50/250/1000
- Dimensions (H x W x D) (mm): 150x100x37
- Dimensions, Width W x Height H x Depth D (mm): 100x150x37
- Frequency Characteristic: AC50V range or less, 40Hz to 20kHz: Fluctuation value within ±3%
- Height (mm): 150
- Included Accessories: Test lead (TL-61: total length approx. 0.9 m/pin tip 18 mm), spare fuse (F0301), instruction manual
- Length (mm): 37
- Mass (g): About 290
- Operation Environment: 0 to 43°C, 80% RH or less (no condensation)
- Part Number: YX-361TR (with calibration certificate, traceability system diagram, and test report)
- Power Supply: R6P (AA battery) 1.5V x 2, 6F22 (9V manganese battery) x 1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 2k/20k/200k/2M/20M
- Type: Analog multi tester
- Width (mm): 100
- Sanwa Electric Instrument Analog MultimeterDeskripsi:High-sensitivity type ideal for small-capacity electric circuit measurement - Measurement of PEAKTOPEAK of square wavy pulse - DC voltage measurement up to ± 600V is possible* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Current (A): 6
- AC Voltage (V): 3/12/30/120/300/750
- Built-in Fuse: F1176 0.5A/250V/IR1500A DIA5x20mm Ceramic Tube, F1177 6.3A/250V/IR1500A DIA5x20mm Ceramic Tube
- Calibration Certificate: General calibration
- DC Current (A): 0.12μ/0.3m/3m/30m/300m/6,±0.06μ/±0.15m/1.5m/15m/150m
- DC Voltage (V): 0.3/1.2/3/12/30/120/300/1000
- Dimensions (H x W x D) (mm): 165x106x46
- Dimensions, Width W x Height H x Depth D (mm): 106x165x46
- Frequency Characteristic: AC12V range or less, 40Hz to 1MHz: Fluctuation value within ±5%
- Height (mm): 165
- Included Accessories: Test lead (TL-21a: total length approx. 1m/pin tip 18mm), spare fuse (F1176), instruction manual
- Length (mm): 46
- Mass (g): About 375
- Operation Environment: 5 to 40°C, humidity as follows, no condensation: 80%RH (max) at 5 to 31°C, linear decrease from 80%RH to 50%RH at temperatures above 31°C and 40°C
- Part Number: EM7000 (with calibration certificate, traceability system diagram, and test report)
- Power Supply: R6P (AA battery) 1.5V x 2, 6F22 (9V manganese battery) x 1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 2k/20k/200k/2M/20M/200M
- Type: Analog multi tester
- Width (mm): 106
- Sanwa Electric Instrument Bluetooth-enabled digital multimeterDeskripsi:Equipped with Bluetooth 4.2, measurement data can be transferred directly to Excel or AutoCAD (free download for a limited time). A dedicated add-in app is also available as a free download. Equipped with Bluetooth communication functionality, it easily transfers measurement data. 6000 count true RMS measurement (AC). Compliant with international safety standards CAT. IV 300V/CAT III 600V. 0.8% highest accuracy frequency measurement (sine wave AC only). Data hold and relative functions. Auto power save (approx. 15 minutes) can be disabled. Comes with a case for easy test lead storage.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 6/60/600
- Capacitor Capacitance (F): 60n/600n/6μ/60μ/600μ
- Continuity Check: Buzzer sound at 10 to 50Ω or less Open voltage: Approximately 1.0V
- DC Voltage (V): 600m/6/60/600
- Dimensions, Width W x Height H x Depth D (mm): 56x110x13
- Diode Test: Open circuit voltage + approx. 3.2V
- Frequency (Hz): 99.99/999.9/9.999k/99.99k
- Height (mm): 110
- Included Accessories: Carrying case (C-PM300), instruction manual
- Length (mm): 13
- Mass (g): About 84
- Operating System: SANWA BLE LINK (for iOS): iOS 11 or later
- Operation Environment: -10 ° C to 40 ° C Humidity decreases linearly from 80% RH to 50% RH at 5 ° C to 31 ° C (maximum) and from 31 ° C to 40 ° C below (no condensation).
- Power Supply: CR2032 (lithium battery) 3Vx1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 600/6k/60k/600k/6M/60M
- Safety Standard: IEC61010 CAT.IV 300V CAT.III 600V
- Type: Digital Multimeters
- Width (mm): 56
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- UNI-T Digital Multimeter (Alat Ukur Tegangan)Deskripsi:UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.Temperature (⁰C) : -40 to 1000Temperature (⁰F) : -40 to 1832
Daftar Harga sanwa multimeter Terbaru October 2026
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Electric Instrument Hybrid Multimeter | Rp3.899.900 |
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| Sanwa Multimeter Digital (Multitester) | Rp919.900 |
| Sanwa Instrument Tang Ampere | Rp2.299.900 |
| Sanwa Instrument Multimeter Digital Pocket Size (Multitester) | Rp759.900 |
| Sanwa Electric Instrument Digital multimeter | Rp3.199.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| Sanwa Instrument Digital Multimeter (Multitester) | Rp3.199.900 |
| Sanwa Instrument Multimeter Digital Standar (Multitester) | Rp2.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ivP102049679-5.jpg)

/qrP103699963-1.jpg)
/9yP111940358-1.jpg)

/6yP104714250-1.jpg)

/41P103037145-6.jpg)
/5uP106864210-1.jpg)
/91P106560325-2.jpg)
/qiP103699954-1.jpg)





/c6P105160438-1.jpg)
/j9P103039693-5.jpg)
/coP109205456-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)