Beli clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom AC/DC Clamp Meter
    Mulai

    Rp2.999.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  2. Sanwa Clamp Meter
    Mulai

    Rp4.199.900

  3. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  4. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  5. KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Mulai

    Rp2.499.900

    KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Deskripsi:
    These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
    atribut:
    • UNSPSC: 41113642
    • AC Response Calculation: TRMS
    • Additional Components: Receptacle Tester
    • Audible Continuity: Yes
    • Bluetooth Compatible: No
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Current Leakage Testing: No
    • Data Hold: Yes
    • Data Logging: No
    • Display Type: Backlit LCD
    • Dustproof: No
    • IP Rating: Not Rated
    • Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
    • Instrument Counts: 2,000
    • Instrument Safety Rating (V): CAT III 600
    • Intrinsically Safe: No
    • Jaw Style: Open-Jaw
    • Manufacturer Part Number: CL120KIT
    • Maximum AC Current Measurement (A): 400
    • Maximum AC Voltage Measurement (V): 600
    • Maximum DC Voltage Measurement (V): 600
    • Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
    • Removable Screen: No
    • Test Instrument Included: Clamp Meter
    • Thermal Imaging: No
    • Waterproof: No
  6. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  7. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  8. WESTWARD Digital Clamp Meter
    Mulai

    Rp1.199.900

    WESTWARD Digital Clamp Meter
    atribut:
    • UNSPSC: 41113601
  9. FLUKE Clamp meter AC400A true effective value FLUKE-323
    Mulai

    Rp3.699.900

    FLUKE Clamp meter AC400A true effective value FLUKE-323
    Deskripsi:
    true rms clamp meter
    atribut:
    • Conductor Diameter (mm): Up to 30
  10. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  11. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  12. FLUKE Clamp Meter Small
    Mulai

    Rp11.999.900

    FLUKE Clamp Meter Small
    atribut:
    • Accuracy: DC power = ±(2%+2.0kVA), ±(2%+20kVA)
    • Basic Accuracy: DC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
    • Capacitance (μF): 100.0, 1000
    • Category: Measurement = CAT IV 600V / CAT III 1500V
    • Current Range (A): AC = 999.9
    • Dimensions (mm): 281x86x49
    • Dust/Water Protection: IP54
    • Function: Span check
    • Included Accessories: TP17500DC, i2500-18, magnetic strap, case, battery
    • Operating Temperature Range (°C): -10 to 50
    • Power Rating (kVA): DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
    • Storage Temperature Range (°C): -40 to +60
  13. IDEAL INDUSTRIES Digital Clamp Meter
    Mulai

    Rp3.699.900

    IDEAL INDUSTRIES Digital Clamp Meter
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • Audible Continuity: Yes
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Brand: IDEAL
    • Data Hold: Yes
    • Non-Contact Voltage Detector: Yes
  14. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  15. AVEN Magnifier Light
    Mulai

    Rp3.099.900

    AVEN Magnifier Light
    Deskripsi:
    The mounting clamp of these magnifier lights grips onto the edge of a workbench, tabletop, desk, or other work surface. They can be removed and relocated as needed.
    atribut:
    • UNSPSC: 41111713
    • Includes Bulb: Yes
    • Includes Ultraviolet Light: No
    • Lamp Life (hour): 20000
    • Lens Material: Glass
    • Lighting Technology: LED
    • Standards: CE; ETL Listed; UL
  16. GVDA Digital Clamp Meter
    Mulai

    Rp729.900

    GVDA Digital Clamp Meter
    Deskripsi:
    GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.
    atribut:
    • Display Count: 6000
  17. Metravi Digital AC/DC Clamp Meter
    Mulai

    Rp3.499.900

    Metravi Digital AC/DC Clamp Meter
    Deskripsi:
    The Metravi DT-230 Digital TRMS AC/DC Clamp Meter is a multifunction, ergonomically-designed, battery-operated, robust and reliable device which is made of good quality material and will last long.Used for measuring AC & DC Voltage, AC & DC Current, Resistance, Capacitance, Frequency, NCV detection, Continuity and Diode Test. Features a built-in LED Flashlight and HD display along with Data Hold function, Auto power-off and alarm functions.
  18. FLUKE Milliamp Process Clamp Meter FLUKE-771
    Mulai

    Rp18.999.900

    FLUKE Milliamp Process Clamp Meter FLUKE-771
    Deskripsi:
    Documented with FlukeView Formsmilliamp process clamp meter
    atribut:
    • Accuracy: DC voltage: ±(1%+5 counts), resistance: ±(1%+5 counts), current frequency: ±(0.5%+5 counts)
    • Basic Accuracy: DC current/clamp: 0.2%+5/1%+5
    • Conductor Diameter (mm): Measuring part: 34
    • Current Range: DC: 999.9A
    • DC Vurrent: Clamp: ±20.99mA/±21.0mA to ±99.9mA
    • Dimensions (mm): 212x59x38
    • Dust / Water Protection: IP40
    • Frequency Range: Current: 5.0Hz ~ 500.0Hz
    • Included Accessories: Soft case 2726174 (service center handling)
    • Inrush Current: 100ms effective value
    • Logging: Interval: 1 second, change settings from Fluke Connect Mobile App
    • Memory: Logging: 65000 readings
    • Voltage Range (V): DC: 500.0mV, 600.0, 1000
    • Warranty Period: 3 years (1 year for cable and clamp)
  19. FLUKE AC/DC Clampmeter
    Mulai

    Rp4.499.900

    FLUKE AC/DC Clampmeter
    atribut:
    • AC Voltage (V): 600.0
    • Content Set: 2 AAA batteries, TL75 test lead
    • DC Voltage (V): 600.0V
    • Resistance (Ω): 600.0, 6.000k, 60.00k
Daftar Harga clamp meter Terbaru October 2026
Custom AC/DC Clamp MeterRp2.999.900
Sanwa Clamp MeterRp4.199.900
Aneng ANENG Digital Clamp Meter Voltage TesterRp159.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)Rp2.499.900
KRISBOW Open Jaw Clamp Meter (Tang Ampere)Rp1.399.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
WESTWARD Digital Clamp MeterRp1.199.900
FLUKE Clamp meter AC400A true effective value FLUKE-323Rp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)