SANFIX Digital Earth Resistance Tester

Sebelum PPN:
Rp2.699.900
Spesifikasi
Ground Resistance Accuracy (%)20Ω : ±(2%+10); 200Ω : ±(2%+3); 2000Ω : ±(2%+3); 2000Ω (two-wire) : ±(2%+5)
Ground Resistance Range (ohm)20; 200; 2000; 2000 (two-wire)
Ground Resistance Resolution (ohm)Range 20Ω : 0.01; Range 200Ω : 0.1; Range 2000Ω : 1; Range 2000Ω (two-wire) : 1
Ground Voltage200V, ±(2%+5), 0.1V
Measurement Current (mA)1 to 3
Measures Frequency (Hz)850
Power Indication≤7v low battery
Power Supply6x1.5V AA Batteries
Screen Refresh (times/s)2
Storage Environment RequirementsNormal temperature; humidity ≤75%
Working Environment RequirementsTemperature: 0 to 40°C / humidity: ≤80%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Earth Resistance Tester is a very versatile& handy instrument for checking Earth Resistance. Earth Resistance is measured by putting the spikes in the earth at distance of 5-10m (as shown below) & switching ON the instrument indicates the Earth Resistance directly in ohms.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait