Spesifikasi
| UNSPSC | 41113612 |
|---|---|
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Bluetooth Compatibility | Not Compatible |
| Brand | MEGGER |
| CAT Safety Rating (V) | CAT IV 600 |
| Calibration Certificate | Available Separately |
| Current Accuracy | ±0.50% |
| Display Screen Type | LCD with Backlight |
| Display Type | Digital |
| Features | Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs |
| IP Rating | IP30 |
| Includes | (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198 |
| Jaw Capacity (inch) | 1.54 |
| Leakage Current Range (mA-A) | 0.5 to 35 |
| Manufacturer Part Number | DET14C |
| Maximum Ground Resistance Measurement (ohm) | 1500 |
| Maximum Operating Temperature (°F) | 122 |
| Measurement Connectors | Stakeless |
| Minimum Ground Resistance Measurement - New (ohm) | 0.05 |
| Minimum Operating Temperature (°F) | -4 |
| Number of Batteries Required | 4 |
| Number of Digits | 6 |
| Number of Records Stored | 256 |
| Operating Frequency (Hz) | 1390 |
| Power Supply | Battery |
| Resistance Accuracy | Low Range ±1.5%; High Range ±35% |
| Standards | BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2 |
| Tester Type | Clamp-On Ground Resistance Tester |
| Tool Height (inch) | 1.9 in |
| Tool Length (inch) | 9.8 in |
| Tool Width (inch) | 4.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
Feature
Clamp On Earth Resistance Tester Jaw Capacity 1.5 in (39mm) Leakage Current Range 0.5 mA to 35 A Number of Records Stored 256 Resistance Accuracy High Range +/-35 Percent Low Range +/-1.5 Percent Communication Protocol Bluetooth Includes 4-AA Batteries Calibration Check Carrying Case Carrying Wrist Strap User Guide CD-ROMProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
