Kondisi Barang:
Authorized Partner
Spesifikasi
| Accessories | 7127B (Simplified measurement probe), 7266 (Earth resistance test leads [red 20m, yellow 10m, green 5m/1set]), 8041 (Auxiliary earth spikes [2spikes/1set]), 9121 (Shoulder strap), 9197 (Hard case), LR6(AA) × 6, Instruction manual |
|---|---|
| Accuracy | ±1.5%rdg±0.08 Ω, ±1.5%rdg±4dgt |
| Applicable Standards | IEC 61010-1 CAT IV 100V / CAT III 150V / CAT II 300V Pollution degree 3, IEC 61010-2-030, IEC 61010-031, IEC 61557-1, 5, IEC 60529 (IP67), IEC 61326-1, 2-2 |
| Auxiliary Earth Resistance (ohm) | <10k, <50k, <100k |
| Communication Interface | Bluetooth®5.0 |
| Comparator Reference Value (ohm) | 10, 100, 500 |
| Dimensions (LxWxD) (mm) | 121x188x59 |
| Display Range (ohm) | 0.00 to 20.99, 0.0 to 209.9, 0 to 2099 |
| Earth Resistance Measurement Range (ohm) | 20, 200, 2000 |
| Earth Voltage Accuracy | ±1%rdg±4dgt |
| Earth Voltage Display Range | 0.0 to 314.9 V, 0.0 to ±314.9 V |
| Earth Voltage Measuring Range | 0 to 300 V AC (45 to 65Hz), ±0 to ±300 V DC |
| Power Source | LR6(AA)(1.5V) × 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Bluetooth enabled for data transfer
- Hard Case Model
- 3-Pole and 2-Pole Earth Resistance measurement (0.01 to 2000Ω)
- Waterproof design (IP67)
- Built-in Bluetooth® enables data transfer
- Noise rejection up to 25V rms allows accurate testing in noisy environments
- Rotary Switch makes the user interface very intuitive
- Large LCD Display with Backlight
- LED to monitor correct / non correct auxiliary earth spike resistance
- Earth Voltage Measurement (AC/DC 0 to 300V)
- CAT IV 100V
- Hard Case Model
- 3-Pole and 2-Pole Earth Resistance measurement (0.01 to 2000Ω)
- Waterproof design (IP67)
- Built-in Bluetooth® enables data transfer
- Noise rejection up to 25V rms allows accurate testing in noisy environments
- Rotary Switch makes the user interface very intuitive
- Large LCD Display with Backlight
- LED to monitor correct / non correct auxiliary earth spike resistance
- Earth Voltage Measurement (AC/DC 0 to 300V)
- CAT IV 100V
Feature
1. Measurement Method- Measurement of the earth electrode resistance (3-Pole method)
The international standard IEC 60364-6 provides information regarding the measurement of the resistance of an earth electrode for TT, TN and IT systems.
This measurement shall be made by the Volt-Amperometric method using two auxiliary earth electrodes.
The instrument that covers this requirement is the Earth Tester.
2. Various features
- Dust and Waterproof
After use you can wash it to remove the mud and dust.
- Strong noise rejection
Noise rejection up to 25V rms allows accurate testing in noisy environments.
- Earth voltage warning
A red LED comes on if an external voltage is detected.
Frequency - Voltage
0 to 10Hz - >10V
10 to 100Hz - >25V
100 to 400Hz - >5V
- Robust steel made earth spikes
Earth measurements are possible up to 100kΩ* of auxiliary earth spikes resistance.
*20Ω range 10kΩ, 200Ω range 50kΩ, 2000Ω range 100kΩ.
- Auxiliary earth resistance check
4105DLBT-H checks if the auxiliary earth resistance is:
- Large LCD Display with Backlight
3. Useful Accessories and Options for measurement
- Robust forged earth spikes (MODEL 8041)
Robust forged earth spikes.
- Cable reel for Earth resistance tester (MODEL 7267/7268)
Innovative Cable reel with wire guide system to facilitate rewinding.
- Adapter for measurement terminal (MODEL 8259)
Adapter to enable use of other test leads.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)