ETCR Clamp Earth Resistance Tester
#Grup produk P111171471
Sebelum PPN:
Rp6.399.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm Function | Alarm Threshold Can Be Set |
|---|---|
| Alarm Threshold Setting Resistance Range (Ω) | 1-199 |
| Clamp Opening Size (mm) | 32 |
| External Magnetic Field, Electric Field (A/m) | <40 (<1V/m) |
| LCD Displayer (mm) | 47x28.5 (4-Digit LCD Digital Display) |
| Memory | Data Storage 99 Groups |
| Resistance Measurement Frequency (kHz) | >1 |
| Resistance Resolution (ohm) | 0.001 |
| Single Measurement Time (s) | 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding Fault
ETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.
1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.
2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.
3.With data hold, memory and alarm function.
-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
ETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.
1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.
2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.
3.With data hold, memory and alarm function.
-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)