Beli kyoritsu kew di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Power MeterDeskripsi:- Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetoothatribut:
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
- Measurment: Voltage, Current, Frequency, Active Power
- Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
- Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
- Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
- Communication Interface: USB, Bluetooth
- Dimensions (L x W x D) (mm): 175x120x65
- PC Card Type: Sd Card
- Power Supply: AC100-240V (50/60Hz)/LR6 x 6
- Voltage Range rms (V): 150.0/300.0/500.0
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- KYORITSU Flexible Clamp Sensorsatribut:
- Output Voltage: AC 500mV / 1000A (AC 0.5mV/A)
- Dimension: 186x129x53 mm
- Cable Length: Approx. 3m
- Conductor Size (mm): Max. diameter 110
- Output Impedance: 100 Ohm or less
- Rate Current: AC 1000A
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Lopp / PSC TesterDeskripsi:- Anti-Trip Technology for complete trip free Loop testing on all RCDs rated 30mA and above. - Dual Display allows simultaneous measurements like Loop & PFC/PSC. - Two wire connection for Loop L-L, L-N and PSC testing is possible. - Phase rotation, Voltage and Frequency measurements. - Lock-down test button for 'hands free' testing with auto-start operation. - Display and front panel keyboards with Backlight to be visible in dark places. - Water and Dust proof (IP54)atribut:
- Loop Impedance Ranges (ohm): 20/200/2000 (ATT)
- AC Test Current: 6A/2A/15mA
- AC Test Period: 40/20/500ms
- PSC Ranges: 2000A/20kA
- PFC Ranges: 2000A/20kA(L-N<20Ω)
- Voltage: 0-500V ±2%rgd±4dgt
- Dimensions (L x W x D) (mm): 84x184x133
- Operating Voltage: 50-500V
- Power Source: R6/LR6 x 6
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KYORITSU Power Meteratribut:
- Dimensions (mm): 175x120x65
- Frequency Meter Range (Hz): 40 - 70
- Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
- Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
- Measurement Type: Voltage, Current, Frequency, Active power
- Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
Daftar Harga kyoritsu kew Terbaru October 2026
| KYORITSU Power Meter | Rp85.999.900 |
| KRISBOW Detektor Tegangan AC Non Kontak | Rp189.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| KYORITSU Phase Indicator | Rp5.199.900 |
| KYORITSU Flexible Clamp Sensors | Rp11.999.900 |
| KYORITSU Tang Ampere Leakage | Rp6.399.900 |
| KYORITSU Tang Ampere Digital | Rp12.999.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik) | Rp41.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/REXCO%2018%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/aeP101002374-3.jpg)
/kbP103737731-3.jpg)
/P101002871-1.jpg)
/nkP101550848-3.jpg)


/P101002867-1.jpg)
/j9P103039693-5.jpg)


/ahP101003377-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)