Kondisi Barang:
Sebelum PPN:
Rp48.999.900 - Rp78.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FT6041 main unit, accessories and clamp sensor set
- Supports 4-electrode method. Various measurement functions
MEC function that allows measurement without disconnecting the earth electrode
Dustproof and waterproof IP67, operating temperature -25℃ to 65℃, drop proof
No need to insert auxiliary earth rods with earth mesh module
Reduces work time. Measurement time 6 seconds, easy installation and winding of measurement cord
Clamp sensor (optional) that can clamp narrow places and wide bus bars
- Supports wireless. Transfers measured values to a smartphone or tablet (when the optional Z3210 is installed) Six measurement functions that
are strong in the field and work quickly A variety of measurement functions that allow you to choose the optimal measurement method for your application4-electrode method (Wenner's 4-electrode method): For measuring earth resistivity required for investigating earth design3 -electrode method: For precise measurement of earth resistanceMEC function: Measures earth resistance without disconnecting the earth electrode3-electrode method using 4-terminal measurement: For measuring earth resistance of a few ohms or less Clamp-type measurement method (2 clamps): For measuring earth resistance of multiple earths Low resistance measurement: For checking resistance when reconnecting the earth electrode after measurement MEC function that allows measurement without disconnecting the earth electrodeAdds current measurement using a clamp sensor to the 3-electrode method. Only the current flowing through the earth electrode you want to measure is measured, so it is not affected by other earths. It can significantly reduce work hours. *MEC is an abbreviation for Measuring Earth using a Clamp. Measures earth resistivity required for investigating earth design by measuring using the 4-electrode method Measures earth resistivity for earth design before building construction. Earth resistivity varies depending on the nature of the soil. By understanding the earth resistivity, appropriate earth points and earth electrode shapes and dimensions can be designed. It can also be used for evaluating the earth resistivity for structural grounding. Please refer to Article 18, Paragraph 1 of the "Interpretation of Technical Standards for Electrical Equipment" or the "High Voltage Receiving Equipment Regulations (JEAC8001)". Tough design for use in harsh environments Resistant to dirt, sand, and rain Dustproof and waterproof rating IP65, IP67 (EN60529) Designed to prevent dust from entering the housing, so you can use it on-site without worrying about mud or dust. Even if it gets dirty, it can be washed with water. Operating temperature range -25℃ to 65℃ Can be used in hot weather or cold climates, and will not malfunction even when working outdoors for long periods of time. For earth resistance measurement and maintenance inspection. Dropproof 1m with protector attached It has impact resistance that can withstand a drop from a height of 1m onto concrete. Resistant to noise. Stable measurement is possible even in a noisy environment with an earth voltage of 30.0Vrms . Reduces work time. Reduces the burden on workers Fast measurement speed! No tangling or twisting of cord winding Speedy measurement in just 6 seconds (3-electrode method) for measured values to be displayed and easy cord winding reduce work time. Allowable resistance is up to 100kΩ. Auxiliary earth rods can be inserted in one go. The high allowable resistance eliminates the inconvenience of repeatedly reinserting auxiliary earth rods in dry soil. Reduces work time. Newly designed earth mesh module L9846 that can be used to measure on concrete. Earth mesh module that can be integrated with the cord winder. By pouring water on it to wet it, you can measure the ground resistance without inserting the auxiliary earth pole. Clamp sensor that can clamp both narrow and wide bus bars Earth poles in deep places and ground poles on thick bus bars. You can use the clamp sensor CT9848 that can clamp these places. The thin and wide jaws allow you to smoothly clamp the earth pole. Wireless compatibility Data can be transferred to smartphones and tablets By attaching the Wireless Adapter Z3210 (optional) to the measuring instrument, Bluetooth® communication becomes possible. Measurement values can be directly entered into reports created in Excel®. Data can also be transferred to GENNECT Cross (free app) to easily create reports. With GENNECT Cross, you can check, manage and create reports on measurement results. By linking with photos, maps and drawings taken at the measurement site, data can be managed smoothly on site.
- Supports 4-electrode method. Various measurement functions
MEC function that allows measurement without disconnecting the earth electrode
Dustproof and waterproof IP67, operating temperature -25℃ to 65℃, drop proof
No need to insert auxiliary earth rods with earth mesh module
Reduces work time. Measurement time 6 seconds, easy installation and winding of measurement cord
Clamp sensor (optional) that can clamp narrow places and wide bus bars
- Supports wireless. Transfers measured values to a smartphone or tablet (when the optional Z3210 is installed) Six measurement functions that
are strong in the field and work quickly A variety of measurement functions that allow you to choose the optimal measurement method for your application4-electrode method (Wenner's 4-electrode method): For measuring earth resistivity required for investigating earth design3 -electrode method: For precise measurement of earth resistanceMEC function: Measures earth resistance without disconnecting the earth electrode3-electrode method using 4-terminal measurement: For measuring earth resistance of a few ohms or less Clamp-type measurement method (2 clamps): For measuring earth resistance of multiple earths Low resistance measurement: For checking resistance when reconnecting the earth electrode after measurement MEC function that allows measurement without disconnecting the earth electrodeAdds current measurement using a clamp sensor to the 3-electrode method. Only the current flowing through the earth electrode you want to measure is measured, so it is not affected by other earths. It can significantly reduce work hours. *MEC is an abbreviation for Measuring Earth using a Clamp. Measures earth resistivity required for investigating earth design by measuring using the 4-electrode method Measures earth resistivity for earth design before building construction. Earth resistivity varies depending on the nature of the soil. By understanding the earth resistivity, appropriate earth points and earth electrode shapes and dimensions can be designed. It can also be used for evaluating the earth resistivity for structural grounding. Please refer to Article 18, Paragraph 1 of the "Interpretation of Technical Standards for Electrical Equipment" or the "High Voltage Receiving Equipment Regulations (JEAC8001)". Tough design for use in harsh environments Resistant to dirt, sand, and rain Dustproof and waterproof rating IP65, IP67 (EN60529) Designed to prevent dust from entering the housing, so you can use it on-site without worrying about mud or dust. Even if it gets dirty, it can be washed with water. Operating temperature range -25℃ to 65℃ Can be used in hot weather or cold climates, and will not malfunction even when working outdoors for long periods of time. For earth resistance measurement and maintenance inspection. Dropproof 1m with protector attached It has impact resistance that can withstand a drop from a height of 1m onto concrete. Resistant to noise. Stable measurement is possible even in a noisy environment with an earth voltage of 30.0Vrms . Reduces work time. Reduces the burden on workers Fast measurement speed! No tangling or twisting of cord winding Speedy measurement in just 6 seconds (3-electrode method) for measured values to be displayed and easy cord winding reduce work time. Allowable resistance is up to 100kΩ. Auxiliary earth rods can be inserted in one go. The high allowable resistance eliminates the inconvenience of repeatedly reinserting auxiliary earth rods in dry soil. Reduces work time. Newly designed earth mesh module L9846 that can be used to measure on concrete. Earth mesh module that can be integrated with the cord winder. By pouring water on it to wet it, you can measure the ground resistance without inserting the auxiliary earth pole. Clamp sensor that can clamp both narrow and wide bus bars Earth poles in deep places and ground poles on thick bus bars. You can use the clamp sensor CT9848 that can clamp these places. The thin and wide jaws allow you to smoothly clamp the earth pole. Wireless compatibility Data can be transferred to smartphones and tablets By attaching the Wireless Adapter Z3210 (optional) to the measuring instrument, Bluetooth® communication becomes possible. Measurement values can be directly entered into reports created in Excel®. Data can also be transferred to GENNECT Cross (free app) to easily create reports. With GENNECT Cross, you can check, manage and create reports on measurement results. By linking with photos, maps and drawings taken at the measurement site, data can be managed smoothly on site.
Use
Measurement of earth resistivity (four-electrode method) required for investigating earth design, precise measurement of earth resistance (three-electrode method), measurement of earth resistance without disconnecting multiple earth electrodes (MEC function), measurement of earth resistance of multiple earths (clamp-type measurement method), confirmation of resistance when reconnecting earth electrodes after measurement (low resistance measurement)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
