Beli wifi router di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp909.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  2. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp789.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  3. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  4. Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    Mulai

    Rp1.299.900

    Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    atribut:
    • Advanced Technology: VPN, Beamforming, OFDMA, IPv6
  5. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  6. Acer PC Desktop
    Mulai

    Rp41.999.900

    Acer PC Desktop
    atribut:
    • BMP Value: 15
    • Types of Products: PDN
  7. Ruijie Router
    Mulai

    Rp2.299.900

    Ruijie Router
    atribut:
    • Network Interface: 10 x 10/100/1000 Base-T
    • RAM Size (MB): 256 (DDRIII)
    • Recommended Bandwidth (Mbps): 600
    • PoE Output: 802.3af/at on LAN1-8
    • Certifications: CE, ROHS
    • Dimensions (mm): 202x107x28
    • Frequency (Hz): 50/60
    • Max. WAN Ports: 4 x 10/100/1000 Base-T
    • Operating Temperature (°C): 0 to 40
    • Power Consumption (W): <80 (With PoE Load)
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Power Supply (V DC): AC 100 to 240
    • Recommended Concurrent Clients: 200
    • Storage (Mb): 16
  8. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp289.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  9. tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Mulai

    Rp1.899.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  10. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.499.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  11. tp-link Wireless Dual Band Router
    Mulai

    Rp389.900

    tp-link Wireless Dual Band Router
    atribut:
    • Management: Access Control Local Management Remote Management
    • Quality of Service: WMM, Bandwidth Control
  12. tp-link 3G 4G Wireless N Router
    Mulai

    Rp389.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
  13. tp-link Wireless Dual-Band Router
    Mulai

    Rp289.900

    tp-link Wireless Dual-Band Router
    Deskripsi:
    Faster AC Wi-Fi—AC1200 dual-band is ideal for 4K video streaming and high-speed downloading. Far-Reaching Coverage—4× antennas and Beamforming delivers extensive Wi-Fi coverage and reliable connections. Multi-Mode 3-in-1—Supports Router, Access Point, and Range Extender modes for added flexibility. Parental Controls—Manages when and how connected devices can access the internet. Guest Network—Provides separate access for guests in order to secure the host network. Smooth HD Streaming—Supports IGMP Proxy/Snooping, Bridge, and Tag VLAN to optimize IPTV streaming. IPv6 Supported—Compatible with the IPv6 (the latest Internet Protocol version 6). Compact and Mountable—Designed to conserve space and complement any décor.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 60 (-40 to 140°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 4.5x4.2x1.0 (115.0x106.7x24.3mm)
    • Standards: Wi-Fi 5IEEE 802.11ac/n/a 5GHzIEEE 802.11n/b/g 2.4GHz
    • Processor: Single-Core CPU
    • Protocols: IPv4IPv6
    • WiFi Encryption: WEPWPAWPA2WPA/WPA2-Enterprise (802.1x)
Daftar Harga wifi router Terbaru January 2026
tp-link 300 Mbps Wireless N 4G LTE RouterRp909.900
tp-link Dual Band Gigabit Wi-Fi RouterRp789.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
Ruijie Wi-Fi 6 Dual-band Gigabit Mesh RouterRp1.299.900
tp-link Wireless N RouterRp149.900
Acer PC DesktopRp41.999.900
Ruijie RouterRp2.299.900
tp-link Portable 3G 4G Wireless N RouterRp289.900
tp-link Dual-Band Gigabit Wi-Fi 6 RouterRp1.899.900
tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsRp3.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)