Beli router kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Mata Router Rabbeting Cut ProfileDeskripsi:Rabbet profile router bits make a rabbet (a recessed 90° shoulder) in a workpiece. They are used in cabinetry and woodworking to create secure joints between two workpieces.atribut:
- Item: Rabbeting Cut Profile Router Bit
- Material - Machining: Carbide Tipped
- Number of Flutes: 2
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Cutter Dia. (inch): 1 1/4
- Drilling Tool Configuration: Individual
- End Mill Application: Roughing/Finishing
- Flute Length (inch): 1/2
- Length of Cut (inch): 1/2
- Measurement System: Fractional Inch
- Shape: Rabbeting
- INGCO Electric RouterDeskripsi:INGCO Electric Wood Router (1/2inch 0-60mm) //Mesin Profil Kayuatribut:
- Voltage (V): 220-240 (50-60Hz)
- Input Power (W): 2200
- Collet Size (mm): 6,8,12 (1/4 ,1/2inch)
- Plunge Capacity (mm): 0-60
- No Load Speed (rpm): 9000-23000
- JLD Mesin Profil Router Trimmer Kayuatribut:
- Rated Input Power (W): 300
- Chuck Diameter (mm): 6.35
- Frequency (Hz): 50
- Voltage (V): 220
- Size (mm): 6
- Speed (rpm): 3200
- DEWALT Corded Router & Laminate TrimmerDeskripsi:These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.atribut:
- UNSPSC: 27112707
- KOKUYO Magnet BarDeskripsi:It snaps onto the steel surface. Hold large documents firmly.atribut:
- Material: Body color part / R-ABS, magnet / rubber magnet
- Kenmaster Mesin Profil (Router)atribut:
- Diameter (mm): 6
- Power (W): 350
- Speed (rpm): 28000
- Voltage (V): 220 (50Hz)
- Makita Mesin Profil Trimmeratribut:
- Collet: 6 mm (1/4 inch)
- No Load Speed (rpm): 30
- BOSCH Hand-held RouterDeskripsi:Router genggam dengan durasi pemotongan cepat dan sempurna berada di tangan Anda!atribut:
- Rated Input Power (W): 550
- Height (mm): 188
- Width (mm): 90
- Input Power (W): 550
- K3L License: Yes
- No Load Speed (rpm): 33000
- KRISBOW Mesin Profil KayuDeskripsi:Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.atribut:
- Collet Diameter (mm): 8
- Dimensions (LxWxH) (mm): 295x145x255
- Frequency (Hz): 50
- Input Power (W): 1200
- No Load Speed (rpm): 28000
- Voltage (V): 220
- Makita Mesin Profil Router (Mesin Profil Kayu)atribut:
- Collet: 12 mm (1/2 inch)
- FUJIYAMA Wood TrimmerDeskripsi:Mesin trimmer biasanya digunakan untuk membentuk profil di tepian meja, hingga pinggirannya menjadi berbentuk seperempat lingkaran. Adapula bentuk profil yang diciptakan tergantung mata pisau yang digunakan. Jenis mata router dan mata trimmer sangat banyak, ada lebih dari 10 jenis.atribut:
- Size (mm): 220x160x120
- Collet Capacity (mm): 6
- Input Power (W): 440
- No Load Speed (rpm): 30000
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- KRISBOW Mesin Profil Kayuatribut:
- Collet Diameter (inch&mm): 1/4 & 6
- Input Power (W/V/Hz): 530/220/50
- Dimension L x W x H (cm): 12x12x25
- No Load Speed (rpm): 35000
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
Daftar Harga router kayu Terbaru March 2026
| WESTWARD Mata Router Rabbeting Cut Profile | Rp459.900 |
| INGCO Electric Router | Rp2.299.900 |
| JLD Mesin Profil Router Trimmer Kayu | Rp249.900 |
| DEWALT Corded Router & Laminate Trimmer | Rp5.899.900 |
| KOKUYO Magnet Bar | Rp71.900 |
| Kenmaster Mesin Profil (Router) | Rp459.900 |
| RYOBI Routers | Rp1.099.900 |
| Makita Mesin Profil Trimmer | Rp1.299.900 |
| BOSCH Hand-held Router | Rp1.099.900 |
| KRISBOW Mesin Profil Kayu | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/9pP102276349-2.jpg)




/P101578576-1.jpg)

/h1P103242613-1.jpg)





/mgP103242808-1.jpg)