Beli kabel rj45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  4. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  5. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  6. Hikvision Mini PTZ Camera (Kamera Pengawas)
    Mulai

    Rp1.599.900

    Hikvision Mini PTZ Camera (Kamera Pengawas)
    Deskripsi:
    · High quality imaging with 4 MP resolution· Clear imaging against strong back lighting due to 120 dB WDR technology· Pan and tilt ability enables camera to monitor zones of interest· 4xoptical zoom allows for closer viewing of subjects in expansive areasNote: Default without power supply or SD card.
  7. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  8. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  9. Henkan Meijin Cable LAN Cable Cat5 10m
    Mulai

    Rp259.900

    Henkan Meijin Cable LAN Cable Cat5 10m
    Deskripsi:
    LAN cable CAT5 [ 10m ]
    atribut:
    • Color: White
    • Standard: CAT5
    • Cable Length (m): 10
    • Terminal: Category 5 compatible RJ45 connector
  10. UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Deskripsi:
    UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).
    atribut:
    • Color: Black
    • Length (m): 1.5
  11. Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Mulai

    Rp2.399.900

    Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Deskripsi:
    Cat5e compatible LAN cable, long type, single wire
    atribut:
    • Cable Length (m): 100
    • Cable Outer Diameter (mm): 5.5
    • Color: Light blue
    • Communication Speed: 1Gbps
    • Conductor Size AWG (mm²): 24
    • Operating Environment: (Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
    • Power Supply Method: Compatible with IEEE802.3af (PoE), IEEE802.3at (PoE+), and IEEE802.3bt (PoE++)
    • Standard: Category 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
    • Structure: Single wire
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
    • Transmission Band (MHz): 100
    • Type of Cable: 4 pair UTP cable
  12. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  13. Vention Apple Lightning USB Cable Charger for iPhone, iPad Braided (Kabel USB)
    Mulai

    Rp149.900

    Vention Apple Lightning USB Cable Charger for iPhone, iPad Braided (Kabel USB)
    atribut:
    • Connector Interface: USB 2.0 A Male to Lightning Male
    • Connector Material: Nickel-plated
    • Module Model: C89 (Lightning Connector+Chip)
    • Conductor: Tinned-copper
    • Jacket: TPE+Nylon Braided Jacket
    • Shell: Aluminium Alloy
    • Shielding: Aluminium Foil+Metal Braided
  14. Buffalo Cat5e LAN cable (Kabel LAN)
    Mulai

    Rp3.299.900

    Buffalo Cat5e LAN cable (Kabel LAN)
    Deskripsi:
    Cat5e compatible LAN cable, long type, twisted wire
    atribut:
    • Cable Thickness (mm): 5.5
    • Color: Blue
    • Communication Speed: 1Gbps
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Structure: Line body: Twisted line
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
    • Terminal Connection: 4 pair UTP cable
    • Transmission Band (MHz): 100
    • Warranty Period: Warranty: Initial defective replacement only.
  15. BROADWATCH LAN Cable
    Mulai

    Rp2.099.900

    BROADWATCH LAN Cable
    Deskripsi:
    Highly weather-resistant double-layered 5e LAN cable for indoor/outdoor use, PoE compatible, RJ45- Specifications and designs are subject to change without notice.
    atribut:
    • Type: Indoor/outdoor compatible
    • Length (m): 50
    • Conform to: PoE compatible
  16. UGREEN USB A 2.0 to USB C Cable
    Mulai

    Rp57.900

    UGREEN USB A 2.0 to USB C Cable
    Deskripsi:
    QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
    atribut:
    • Length (m): 1
  17. MCO Cord reel CAT.6A LAN cable black
    Mulai

    Rp189.900

    MCO Cord reel CAT.6A LAN cable black
    Deskripsi:
    Cord reel type convenient for carrying. Category 6A compliant ultra-high-speed LAN cable Category 6A compliant LAN cable compatible with 10 giga (10 Gbps), which is an ultra-high-speed standard. Comfortable Internet connection is possible with PCs and game consoles. A cord reel type that is convenient for carrying around and connecting to networks such as online meetings. Neatly stores LAN cables that tend to get tangled. Equipped with a guard (3m/5m) to prevent breakage of the plug part, such as broken claws when carrying. You can carry it with confidence.*When extending the cable, be sure to hold both plugs. *When storing the cable, please be careful as the cable may bounce and hit your face or hand.
    atribut:
    • Color: Black
    • Connector: Included
    • Connector Shape: RJ-45
    • Locking Clip-tab Protection: Correspondence
    • Power Supply Method: No PoE
    • Shielding: UTP cable
    • Standard: Category 6A compliant
    • Structure: Stranded wire
    • Terminal Connection: Straight
    • Type of Cable: Rewind type
Daftar Harga kabel rj45 Terbaru October 2026
Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)Rp42.900
BELDEN Plugs (Connector)Rp209.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Ruijie Unmanaged SwitchRp149.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Hikvision Mini PTZ Camera (Kamera Pengawas)Rp1.599.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)Rp129.900
Henkan Meijin Cable LAN Cable Cat5 10mRp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)