Beli switch 24 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Totolink 24-Port Gigabit Multi-Function SwitchDeskripsi:SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screwsatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Switching Capacity (Gbps): 48
- Transmission Method: Store and Forward
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE SwitchDeskripsi:+ 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Portsatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 6.55
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Ports: 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 8.8
- fan: Fan speed control
- tp-link JetStream Smart SwitchDeskripsi:JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- Netgear 24-Port Gigabit Ethernet Unmanaged Switchatribut:
- Number of Ports: 24
- MAC Table Size: 8K
- tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+Deskripsi:Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your networkatribut:
- Fan Quantity: 2
- Physical Security Lock: Yes
- PoE Budget (W): 250
- Dimensions (mm): 440x180x44
- Switching Capacity (Gbps): 12.8
- Packet Forwarding Rate (Mpps): 9.5
- Mac Address Table: 8K
- Jumbo Frame (Byte): 9216
- Mounting: Rack Mountable
- tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount APDeskripsi:Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 1201 Mbps on 5 GHz totals 1775 Mbps Wi-Fi speeds. High-Density Connectivity: 4× increased capacity to connect more devices simultaneously. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Seamless Roaming: Even video streams and voice calls are unaffected as users move between location PoE+ Support: Supports Power over Ethernet (802.3at) for convenient deployment and installation. Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.atribut:
- Antenna Type (dBi): Internal Omni• 2.4 GHz: 2× 4 dBi• 5 GHz: 2× 5 dBi
- Signal Rate (Mbps): 5.0GHz: Up to 12012.4GHz: Up to 574
- Interface: 1× Gigabit Ethernet (RJ-45) Port (supports IEEE802.3at PoE)
- System Requirements: Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Frequency (GHz): 2.4 and 5
- Dimensions (WxDxH) (inch): 9.6x9.6x2.5 (243x243x64mm)
- Mounting: Ceiling /Wall Mounting (Kits included)
- Power Consumption (W): EU: 12.0US: 13.5
- Power Supply (V): 802.3at PoE12 DC
- Wireless Standards: IEEE 802.11ax/ac/n/g/b/a
- Ruijie Routeratribut:
- Network Interface: 10 x 10/100/1000 Base-T
- RAM Size (MB): 256 (DDRIII)
- Recommended Bandwidth (Mbps): 600
- PoE Output: 802.3af/at on LAN1-8
- Certifications: CE, ROHS
- Dimensions (mm): 202x107x28
- Frequency (Hz): 50/60
- Max. WAN Ports: 4 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <80 (With PoE Load)
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Power Supply (V DC): AC 100 to 240
- Recommended Concurrent Clients: 200
- Storage (Mb): 16
- Linksys 24-Port Business Gigabit SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.atribut:
- Standards: EEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
- Number of Ports (Gigabit): 24
- MAC Address Table Size: 8000 entries
- Speed: 10/100/1000
- Bandwidth: 48Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Enclosure Type: Metal
- Mounting: Rack Mount
- Operating Temperature (°C): 0 to 50
- Power (V AC): 110-240
- Power Saving: Cable connected detection Sleep mode
- Power Supply: Internal
- Status LEDs: Link, speed, and activity indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 440x201x44
- Unite Weight (kg): 2.29
- fan: None
- tp-link 28Port Gb Smart Switch with 24Port PoE+Deskripsi:250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.atribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
- System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
- Bandwidth/Backplane (Gbps): 56
- Fan Quantity: 2
- Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
- Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
- Mounting: Rack Mountable
- Packet Buffer Memory (Mbit): 4.1
- Packet Forwarding Rate (Mpps): 41.7
Daftar Harga switch 24 port Terbaru March 2026
| Totolink 24-Port Gigabit Multi-Function Switch | Rp1.199.900 |
| D-Link Switch 24 Port 10/100 + 2 Gigabit / 2 SFP, Managed | Rp7.699.900 |
| tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots | Rp3.499.900 |
| Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch | Rp2.999.900 |
| tp-link JetStream Smart Switch | Rp1.299.900 |
| PROLiNK Gigabit Ethernet Switch 24-Port | Rp1.799.900 |
| Netgear 24-Port Gigabit Ethernet Unmanaged Switch | Rp3.899.900 |
| tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+ | Rp4.899.900 |
| tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP | Rp2.699.900 |
| D-Link Switch 24 Port + 4 Port Gigabit | Rp6.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)